Beli hand winch 2 ton di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MAXPUL Rotation Type Mini WinchDeskripsi:-Even though it is lightweight and compact body, it demonstrates a large power (wire rope pulling force).-For setting of tennis/volleyball net, and salvaging boat/yacht.atribut:
- Reduction Ratio: 1/4.1
- MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type)Deskripsi:-Since winding and rewinding can be done with reciprocating movement of the handle in left and right directions, it can be operated even on a wall or floor surface.-For raising and lowering or traction of heavy weight objects.
- Wipro Hand Winch with Wire Ropeatribut:
- Hub. Dia (mm): 38
- POWERTEC Hand Winch Heavy Dutyatribut:
- Handle Length (mm): 350
- Wipro Hand Winch Double Gear with Wire Ropeatribut:
- Way/Speed: 2way/1speed
- MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type)Deskripsi:-Since it is high machine efficiency and the load on the hand during operation is light, it is easy to work.-For heavy weight object hoisting and traction work.
- monotaro Hand Winch (Crosscut Only) (Katrol Manual)Deskripsi:Produk ini juga sering disebut dengan Katrol Manualatribut:
- Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
- Brake: Ohto
- Dimensions a (mm): 133
- Dimension F (mm): 240
- Dimension D (mm): 51.5
- Dimensions e (mm): 260
- Dimensions b (mm): 158
- Dimensions c (mm): 88
- Rated Lifting Load (kg): 500
- Wire Rope Capacity(mm x m): phi5x20
- Ratio: 4.1: 1 (gear)
- Dimension G (mm): 11.5
- Package Weight (g): 3632
- Tiger Lifting Hand WinchDeskripsi:The Tiger Brake Winch is a high quality multi-purpose winch used for a wide variety of lifting and hoisting applications. The automatic brake ensures the load remains suspended when the crank is released and avoids unchecked descent of the load; there is no freewheeling making the hand winch extremely safe to operate. All the mechanical components are enclosed for protection against dust, dirt and rain contamination. The BHW is compact and lightweight yet rugged and durable.These units meet and exceed all the requirements within BS EN 13157: 2004+A1:2009.For BHW winches with a dual handled pinion shaft, the BHW-0800 (800lb) and BHW-1200 (1200lb) models are supplied with two handles, as the fittings for each side are not the same.
- ESCO Hand Winch with Automatic BrakeDeskripsi:Horizontal pulling (horizontal direction), for liftingatribut:
- Gear Ratio: 4.1 : 1
- Dimensions (WxL) (mmxm): 6.35x15
- MultiPro Chain Block HYC SeriesDeskripsi:- Suitable for use in Factories, Mines, Farms, Construction Sites, Wharves, Docks and Warehouses for Installation of Equipment.- The chain block can be attached to a trolley of any type as a travelling chain block.- It is Suitable to monorail overhead conveying system.- Hand travelling Crane and Jib crane.
- Kiramas Drum Plastik (Tong Air)Deskripsi:The bucket in the capacity is very suitable for you to use to collect the water, complete with a lid to keep the water from mosquito larvae.atribut:
- Color: Blue
- Material: HDPE
Daftar Harga hand winch 2 ton Terbaru January 2026
| MAXPUL Rotation Type Mini Winch | Rp2.699.900 |
| MAXPUL Ratchet Type Winch (Automatic Mechanical Brake Type) | Rp9.499.900 |
| Wipro Hand Winch with Wire Rope | Rp809.900 |
| POWERTEC Hand Winch Heavy Duty | Rp2.599.900 |
| Wipro Hand Winch Double Gear with Wire Rope | Rp479.900 |
| MAXPUL Rotation Type Winch (Automatic Mechanical Brake Type) | Rp5.999.900 |
| monotaro Hand Winch (Crosscut Only) (Katrol Manual) | Rp999.900 |
| Wipro Hand Winch With Brake and Wire Rope | Rp699.900 |
| POWERTEC Hand Winch Complete Set | Rp409.900 |
| Tiger Lifting Hand Winch | Rp1.399.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)




















































































































































/P102742523-2.jpg)



/P102742444-2.jpg)
%20(Katrol%20Manual)/P101561837-1.jpg)



/P103080651-1.jpg)

/epP104627529-1.jpg)



%20Electric%20Winch/etP107340533-1.jpg)
/2eP103639086-1.jpg)