Beli hand valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PISCO Hand Valve Nipple 3 Way Valve (Sambungan Y)
    Mulai

    Rp219.900

    PISCO Hand Valve Nipple 3 Way Valve (Sambungan Y)
    atribut:
    • Operating Temperature Range: 0 to 60°C
    • Operating Pressure Range: 0 to 0.9MPa
    • Fluid: air
  2. Danfoss Hand Valve
    Mulai

    Rp189.900

    Danfoss Hand Valve
    Deskripsi:
    HAND VALVE (STOP VALVE)
    atribut:
    • Maximum Working Pressure (bar): 28
    • Maximum Working Pressure (psig): 406
  3. SMC Hand Valve VH240 Series
    Mulai

    Rp1.599.900

    SMC Hand Valve VH240 Series
    atribut:
    • Connector Diameter: (02) 1/4
    • Function: (0) 3 position closed center
    • Piping/Mounting Type: (4) Piping method: Horizontal / Mounting method: Body
  4. HPC Hand Valve
    Mulai

    Rp439.900

    HPC Hand Valve
    Deskripsi:
    4HV Series Hand-switching Valve (Pneumatic Valve)
  5. Airtac Hand Lever Valve
    15%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp449.900

  6. DPV Fitting Pneumatic Hand Valve (Sambungan Lurus)
    Mulai

    Rp15.900

    DPV Fitting Pneumatic Hand Valve (Sambungan Lurus)
    Deskripsi:
    Fitting Lurus Hand Valve Pneumatic Slip Lock Type HVFF
    atribut:
    • Type: HVFF
  7. MILWAUKEE VALVE Globe Valve (Katup Globe)
    Mulai

    Rp1.399.900

    MILWAUKEE VALVE Globe Valve (Katup Globe)
    Deskripsi:
    A strong, corrosion-resistant alloy, bronze resists fresh water, salt water, alkalies, salts, organic chemicals, and most acids. Globe valves are named for their spherical body shapes. Each features a hand wheel and threaded stem that causes a disc-shaped plug inside the valve to open or shut off internal flow. FNPT thread connection.
    atribut:
    • UNSPSC: 40141611
    • Item - Globe Valves: Globe Valve
    • Maximum Air Pressure: Not Rated
    • Seal Material: Bronze
    • Valve Handle Design: Hand Wheel
    • Valve Stem Design: Rising
  8. Braco Gate Valve GG25 JIS 10K
    Mulai

    Rp639.900

    Braco Gate Valve GG25 JIS 10K
    atribut:
    • Body Material: GG25
    • Disc Material: Cast Iron
    • Face to Face Dimension: DIN3202-F4
    • Gasket: Graphite
    • Nut: Carbon Steel
    • Stem Material: CS
    • Stem Nut: Brass
  9. TAF Hex Bolt Nut Steel 10.9 Full Thread (Baut Mur Hexagonal)
    Mulai

    Rp13.900

    TAF Hex Bolt Nut Steel 10.9 Full Thread (Baut Mur Hexagonal)
    atribut:
    • Material: Steel
    • Drat Size: P 1.50
  10. ARITA Sight Glass
    Mulai

    Rp5.599.900

    ARITA Sight Glass
    atribut:
    • Body Material: Cast Iron
  11. EMC MR Series Rotary Valve (Switching Valve)
    Mulai

    Rp279.900

    EMC MR Series Rotary Valve (Switching Valve)
    atribut:
    • Series No.: MR:MR series
    • Ways: 4:4 ways
    • Positions: 3:3 positions
    • Valve body size: 2:2Series
    • Working Medium: Clean air(After 40 μm filteration )
    • Acting Type: Eksternal control
    • Guaranteed Pressure (MPa): 1.5
    • Lubrication: Not required
    • Working Pressure (MPa): 0~1
    • Working Temperature (°C): -5~60
  12. Danfoss Filter Drier Dml 165
    Mulai

    Rp999.900

    Danfoss Filter Drier Dml 165
    atribut:
    • Item: Filter Drier Dml 165
    • UNSPSC: 31160000
  13. SMC Hand Valve, Vh Series, Vh3-
    Mulai

    Rp1.999.900

    SMC Hand Valve, Vh Series, Vh3-
    atribut:
    • Body Size: 3/8 Standard
    • Made To Order: Standard
    • Thread Type: Rc
  14. MORIKAWA Stop Valve Angle (Katup Sudut / Katup Stop)
    Mulai

    Rp1.599.900

    MORIKAWA Stop Valve Angle (Katup Sudut / Katup Stop)
    Deskripsi:
    Morikawa valve made in Japan. Stop valve tipe angle untuk pemipaan sistem refrigerasi yang menggunakan ammonia dan freon. Valve surface menggunakan material khusus berbahan logam yang disebut White Metal, yang jauh lebih kuat dari bahan teflon yang digunakan pada valve umum, sehingga tidak rentan bocor. Di bagian gland menggunakan 2 lapis material, teflon packing dan gasket packing untuk memastikan kekedapan yang lebih baik. Dilengkapi dengan tutup berulir yang dapat ditutup untuk mencegah kebocoran dari dalam valve ke luar.Valve yang biasa digunakan untuk valve ammonia atau valve freon. Biasa digunakan juga untuk Ammonia Valve, Freon Valve, Valve CO2, High Preesure Valve
    atribut:
    • Connection: Welded Connection
    • Refrigerant: NH3 (R717), R22, R134A, R404A, R407C, R410A, R448A
  15. NACHI Valve Hidrolik DMA Manual (Katup Hidrolik)
    Mulai

    Rp5.499.900

    NACHI Valve Hidrolik DMA Manual (Katup Hidrolik)
    Deskripsi:
    1. The following are the three types of lever operations.- Spring Offset Type (Type A)The lever is normally kept in the end position by the spring. Raisingthe lever performs switching, and the lever returns to its original position when released.- Spring Center Type (Type C)The spool is normally in the center of position 3. After switching to either end, the spring returns the lever to its center position when the lever is released.- Detent Type (Type F, Type E) A notch at spool position 3 or position 2 acts as a stop.2. Pressure loss is the same as that for the SA-G01/ G03, so see SA-G01/G03 for more information.3. The lever mounting orientation can be positioned at 90° increments by changing the orientation of the leverside cover.4. For PT connection type DMA-G01/G03-*7*-(J)20, closed cross DMA-G01/G03-*7X-(J)20 is the standard type.5. The relationship between the lever switching positions and JIS symbols is shown below. (See the installationdimension diagrams for symbols & 1and & 2.)6. Mounting bolts are not included with the 01 size.7. The following shows the sub plates.
  16. Onda Measuring Tape (Meteran)
    15%
    Rating:
    100% of 100
    (6)
    Mulai

    Rp42.900

    Onda Measuring Tape (Meteran)
    Deskripsi:
    Alat untuk mengukur panjang, lebar dan tinggi barang dengan pengunci otomatis.
Daftar Harga hand valve Terbaru October 2026
SMC Hand Valve (Katup Tangan)Rp309.900
PISCO Hand Valve Nipple 3 Way Valve (Sambungan Y)Rp219.900
Danfoss Hand ValveRp189.900
SMC Hand Valve VH240 SeriesRp1.599.900
HPC Hand ValveRp439.900
KRISBOW Measuring Tape (Meteran)Rp43.900
Airtac Hand Lever ValveRp449.900
DPV Fitting Pneumatic Hand Valve (Sambungan Lurus)Rp15.900
MILWAUKEE VALVE Globe Valve (Katup Globe)Rp1.399.900
Braco Gate Valve GG25 JIS 10KRp639.900

Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)