Beli hand taps 1 1 4 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yamawa Hand Tap for Stainless Steel SU-HT (Tap Ulir)
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Tap Ulir)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
  2. Yamawa Hand Tap (U) HT
    Rating:
    100% of 100
    (1)
    Mulai

    Rp96.900

  3. Yamawa Hand Tap for Die Cast Materials LA-O
    Mulai

    Rp139.900

    Yamawa Hand Tap for Die Cast Materials LA-O
    Deskripsi:
    Hand taps for diecast material is the oversized tap, and is suitable for the materials tending to shrink, such as aluminium allow diecasting (ADC) and zinc alloy diecasting (ZDC).
    atribut:
    • Material: High speed steel
  4. Volkel Hand Taps (W)
    Mulai

    Rp389.900

    Volkel Hand Taps (W)
    Deskripsi:
    Application: For general use. - Non abrasive material up to 900N/mm2 - Unalloyed and low alloyed steel - For through and blind holes - For thread cutting by hand
    atribut:
    • Material: HSS-G
  5. Volkel Hand Taps BSW (Whitworth)
    Mulai

    Rp509.900

    Volkel Hand Taps BSW (Whitworth)
    Deskripsi:
    Application: For general use. - Non abrasive material up to 900N/mm2 - Unalloyed and low alloyed steel - For through and blind holes - For thread cutting by hand
    atribut:
    • Material: HSS-G
    • Type Of Thread: Whitworth-Thread BS 84
  6. Volkel Hand Taps M (Metric)
    Mulai

    Rp209.900

    Volkel Hand Taps M (Metric)
    Deskripsi:
    Application: For general use. - Non abrasive material up to 900N/mm2 - Unalloyed and low alloyed steel - For through and blind holes - For thread cutting by hand
    atribut:
    • Material: HSS-G
    • Type Of Thread: Metric ISO-Thread DIN 13
    • Tolerance: ISO 2/6H
  7. Volkel Hand Taps UNC (American Coarse)
    Mulai

    Rp479.900

    Volkel Hand Taps UNC (American Coarse)
    Deskripsi:
    Application: For general use. - Non abrasive material up to 900N/mm2 - Unalloyed and low alloyed steel - For through and blind holes - For thread cutting by hand
    atribut:
    • Material: HSS-G
    • Type Of Thread: Unified Coarse Thread ANSI B 1.1
    • Tolerance: 2B
  8. Yamawa Hand Tap (M) HT
    Mulai

    Rp179.900

    Yamawa Hand Tap (M) HT
    atribut:
    • Class: P4
    • Number of Flutes: 4
  9. Volkel Hand Taps G (BSP) Pipe Thread
    Mulai

    Rp399.900

    Volkel Hand Taps G (BSP) Pipe Thread
    Deskripsi:
    Application: For general use. - Non abrasive material up to 900N/mm2 - Unalloyed and low alloyed steel - For through and blind holes - For thread cutting by hand
    atribut:
    • Material: HSS-G
    • Type Of Thread: Pipe Thread DIN ISO 228
  10. OSG Hand Taps (General Long Shank) (EX-LT)
    Mulai

    Rp329.900

    OSG Hand Taps (General Long Shank) (EX-LT)
    atribut:
    • Material: High vanadium high speed (high speed steel) HSSE
  11. Yamawa Hand Taps Set SKS HT (UNF Series)
    Mulai

    Rp469.900

    Yamawa Hand Taps Set SKS HT (UNF Series)
    atribut:
    • Material: Alloy Tool Steels
  12. Yamawa Hand Taps Set SKS HT (UNC Series)
    67%
    Mulai

    Rp169.900

    Yamawa Hand Taps Set SKS HT (UNC Series)
    atribut:
    • Material: Alloy Tool Steels
  13. Yamawa Hand Tap (U) HT
    Mulai

    Rp189.900

    Yamawa Hand Tap (U) HT
    atribut:
    • Material: High speed steel
Daftar Harga hand taps 1 1 4 Terbaru March 2026
Yamawa Hand Tap for Stainless Steel SU-HT (Tap Ulir)Rp159.900
Yamawa Hand Tap (U) HTRp96.900
Yamawa Hand Tap for Die Cast Materials LA-ORp139.900
Volkel Hand Taps (W)Rp389.900
Volkel Hand Taps BSW (Whitworth)Rp509.900
Volkel Hand Taps M (Metric)Rp209.900
Volkel Hand Taps UNC (American Coarse)Rp479.900
Yamawa Hand Tap (M) HTRp179.900
Volkel Hand Taps G (BSP) Pipe ThreadRp399.900
OSG Hand Taps (General Long Shank) (EX-LT)Rp329.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)