Beli hand tapper pin reamer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Okazaki Seiko Tapered Pin ReamerDeskripsi:MCO material is used.atribut:
- Material: MCO (cobalt high speed steel)
- Taper: 1/50
- TRUSCO Hand ReamerDeskripsi:- Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
- SOMTA Hand Tapper Pin Reamer Straight Fluteatribut:
- Material: High speed steel
- Type: Straigth Flute
- SOMTA Parallel Hand Reameratribut:
- Material: High speed steel
- Sherwood Hand Taper Pin ReamerDeskripsi:Metric. Used to produce a close tolerance surface finish in taper holes to allow the fitting of hardened and ground taper pins in the building of jigs, fixtures and dies. Manufactured to BS 328 : Part 4 : 1990 and DIN 9A. METRIC TOLERANCES: Diameter: Over 1.50 ~ up to 5.00. Tolerance: +0.075, -0.000. Diameter: Over 5.00 ~ up to 20.00. Tolerance: +0.125, -0.000.
- ENGINEER Taper Reameratribut:
- Material: High carbon steel
- Penetration Range: 6.0-30φ mm
- Overall Length: 145mm
- Blade length: 107mm
- ENGINEER Taper ReamerDeskripsi:-Used for expanding the hole on a thin iron plate and chamfering of pipes. -For chamfering works of aluminum plate, thin iron plates and pipes.atribut:
- Blade Materials: High Carbon Steel
- Purpose of Use: For chamfering works of aluminum plate, thin iron plates and pipes.
- SOMTA Parallel Shank Machine Chucking Reamersatribut:
- Material: 5% Cobalt High Speed Steel
- Okazaki Seiko Hand Reamersatribut:
- Work Material: general steel/ stainless steel/ Cast iron/ aluminium/ copper/ alloy steel
- Coating Presence: none
- Base-Blade Availability: none
- Link Model: Straight link
- Groove Shape: Straight
- Tool Material Type: Cobalt High-Speed Steel
- Diameter Tolerance: m5
- Point Chamfering Angle: 1 degrees
- F.P.Tools Adjustable Reamers HSSDeskripsi:Adjustable ReamersMaterial : HSSSize : 8A Up to O, Range of Adjustment : mm 6.35 - 7.15 Up to 70.00 - 85.00Range of Adjustment : inchi1/4 - 9/32 Up to 2 3/4 - 3 11/32Overall Length : 83 Up to 509No. of Blade : 4, 6, 8Unit : Piece
- Sherwood Parallel Hand ReamerDeskripsi:Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.atribut:
- Flute Type: Left Hand Spiral
- Material: High Speed Steel
- Shank type: Straight
- Cutting Direction: Right Hand
- Reamer Type: Fixed
- Standards Met: BS 328-4, DIN 206B
- LACO Solid Paint-Hot Surface Marker HT34 Paintstickatribut:
- Material: Pigment
- Color: White
- Suitable Temperature Range (degrees): 201 to 982
Daftar Harga hand tapper pin reamer Terbaru December 2025
| EIKO Taper Pin Reamers | Rp1.099.900 |
| NACHI Taper Pin Reamers | Rp739.900 |
| EIKO Spiral Hand Reamer | Rp759.900 |
| Okazaki Seiko Tapered Pin Reamer | Rp179.900 |
| TRUSCO Hand Reamer | Rp299.900 |
| NACHI Hand Reamers | Rp499.900 |
| SOMTA Hand Tapper Pin Reamer Straight Flute | Rp409.900 |
| EIKO Hand Reamers | Rp149.900 |
| SOMTA Parallel Hand Reamer | Rp119.900 |
| Sherwood Hand Taper Pin Reamer | Rp769.900 |
Data diperbarui pada 06/12/2025 (Harga belum termasuk PPN)




































































































































































%20%26%20Pengelasan/Produk%20Las/Penanda/Pulpen%20%26%20Marker/LACO%20Solid%20Paint-Hot%20Surface%20Marker%20HT34%20Paintstick/P102027653-1.jpg)