Beli hand tap yamawa di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Yamawa Hand Tap (U) HT
    Rating:
    100% of 100
    (1)
    Mulai

    Rp96.900

  2. Yamawa Hand Tap for Stainless Steel SU-HT (Tap Ulir)
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Tap Ulir)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
  3. Yamawa Hand Tap for Cast Iron FC-HT
    Mulai

    Rp179.900

    Yamawa Hand Tap for Cast Iron FC-HT
    atribut:
    • Machining Thread: Metric Thread Screw
  4. Yamawa Hand Tap For Left Screw Type I Type (M
    Mulai

    Rp189.900

    Yamawa Hand Tap For Left Screw Type I Type (M
    atribut:
    • Material: High speed tool steel (HSS)
    • Screw Type: M
  5. Yamawa Hand Taps Set SKS HT (UNC Series)
    Mulai

    Rp289.900

    Yamawa Hand Taps Set SKS HT (UNC Series)
    atribut:
    • Material: Alloy Tool Steels
  6. Yamawa Hand Taps Set SKS HT (M Series)
    Mulai

    Rp219.900

    Yamawa Hand Taps Set SKS HT (M Series)
    atribut:
    • Material: Alloy Tool Steels
  7. Yamawa Hand Tap for Parallel Pipe Thread (G)
    Mulai

    Rp329.900

    Yamawa Hand Tap for Parallel Pipe Thread (G)
    atribut:
    • Material: High speed tool steel (HSS)
    • Female Screw Type: G, PF
    • Grade of Female Screws: None (G), Class A (PF)
    • Number of Chamfered Threads: 3.5 pitch
    • Screw Type: G
    • Standard: G
    • Tap Grade: Second grade
    • Tap Type: Straight groove tap
  8. Yamawa Spiral Fluted Tap (M) SP (Tap Ulir)
    Mulai

    Rp129.900

    Yamawa Spiral Fluted Tap (M) SP (Tap Ulir)
    Deskripsi:
    Suitable for blind hole tapping of middle carbon steel in low and middle speed tapping area.
  9. TRUSCO Hand Tap Regular Thread SKS
    Mulai

    Rp1.199.900

    TRUSCO Hand Tap Regular Thread SKS
    Deskripsi:
    -Used to make threaded holes and to clean them out.-For repairing and manufacturing coarse thread ridges.-Work Material: Iron, Light Metal.
    atribut:
    • Precision: JIS Class 3
    • Nominal Dimension: M24
    • Machining Screw: Metric thread
    • Material: Low-Alloy Steel (SKS)
    • Pilot Hole Diameter (mm): 21
    • Pitch (mm): 3
    • Purpose of Use: Work Material: Iron, Light Metal.
    • Screw Length (mm): 45
    • Shank Diameter (mm): 19
    • Shank Square Part (mm): 15
    • Total Length (mm): 120
Daftar Harga hand tap yamawa Terbaru April 2026
Yamawa Hand Tap (M) HTRp219.900
Yamawa Hand Tap (M) HtRp139.900
Yamawa Hand Tap (U) HTRp96.900
Yamawa Hand Tap for Stainless Steel SU-HT (Tap Ulir)Rp159.900
Yamawa Hand Tap for Cast Iron FC-HTRp179.900
Yamawa Hand Tap For Left Screw Type I Type (MRp189.900
Yamawa Hand Taps Set SKS HT (UNC Series)Rp289.900
Yamawa Hand Tap (W) HtRp169.900
Yamawa Hand Taps Set SKS HT (M Series)Rp219.900
Mitsubishi Inserts Type CCMTRp1.099.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)