Beli hand tap tool di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IS Electric Work for Drill and Hand TapsDeskripsi:Usage:Work materials: Normal steel.atribut:
- Material: Tap: Alloy steel (SKS2), Drill bit: Alloy steel (SKH)
- Purpose of Use: Work Material: Standard Steel
- TRUSCO Lead Vice (Ragum)Deskripsi:It is a strong body that holds strong tightening force.atribut:
- Finishing Material: Body: FC250
- HTD Hand Tap HSS (mm Series)Deskripsi:HTD Hand Tap HSS withatribut:
- Chamfer Length Taper (#2): 9 Pitches
- Plug (#2): 5 Pitches
- Bottoming (#3): 1.5 Picthes
- TRUSCO Hand Tap Setatribut:
- Screw: (Processing thread) Metric thread
- Purpose of Use: Work Material: Iron, Light Metal.
- SKC Hand TapDeskripsi:Country Manufacturer : China
- TEKIRO Tap and Dies SetDeskripsi:- Manufactured From Alloy steel, Packed in steel Box- Heat treated And Hardened- Precision Ground.atribut:
- Material: Heat Treated Carbon Steel
- JTC Tap And Die SetDeskripsi:Alat senai dan tap manual set yang bisa dipakai untuk membuat drat / ulir pada baut dan lubang untuk baut.
- TRUSCO Tap handleDeskripsi:Usage:To pull out broken taps.atribut:
- Material: Zinc die-casting
- Purpose of Use: To stand a tap
- Senator Carbon Steel Threading SetDeskripsi:Metric M3 - M12. 32 piece set of machine ground carbon steel taps and dies supplied in a metal box. For general workshop and maintenance use only. Contents: O/D Split Dies: M3, M4, M5, M6, M8, M10 and M12. Ground Thread Taps (1 of each, taper, second and plug lead): M3, M4, M5, M6, M8, M10 and M12. Bar Type Tap Wrenches: M1 - M12 x 210mm. Die Stock: 25 x 9 x 210mm. Metric Thread Pitch Gauge. Flat Bladed Screwdriver: 6mm.atribut:
- Tap Material: Carbon Steel
- Tap Type: Straight Flute
- Chamfer: Plug Second Taper
- Thread Direction: Right Hand
- Smallest Thread Size: M3
- Die Type: Round Die
- Largest Thread Size: M12
- Kit Type: Tap & Die
- Thread Size Range: M3 to M12
- Includes: 6mm Flat Blade Screwdriver Bar Type Tap Wrench M1-M12 X 210mm Metric Thread Pitch Guage
- Tap Dimensions Standard: ISO 529
- TRUSCO T Type Tap HolderDeskripsi:If a tap is not strongly tightened using pliers, the tap spins round and round and due to that the jaw may get damaged.atribut:
- Purpose of Use: For thread cutting of taps.
- TRUSCO Tap Handleatribut:
- Material: Ductile Cast Iron (FCD45)
- Purpose: For Tapping
- Purpose of Use: To stand a tap
- TEKIRO Extractor Screwdriver Set (Tap Balik Set)Deskripsi:Tekiro Tap Balik Set 6 pcs adalah salah satu jenis Obeng yang termasuk kedalam kategori Screwdriver atau biasa disebut juga dengan istilah obeng minus, obeng plus, obeng set atau obeng kembangSuatu alat memiliki ulir yang bisa membuat tep / lubang derat halus maupun kasar, Dengan ukuran sesuai kebutuhan.Fungsi : Untuk membuat suatu lubang derat halus ataupun kasarMaterial : Chrome VanadiumDimensi : 1/8mm 1/4mm 1/4mmkonten produk 6pcs : Tap Balik1/8 inch-1/4 inch(M3-M6)1/4 inch-5/16 inch(M6-M8)5/16 inch-7/16 inch(M8-M11)7/16 inch-9/16 inch(M11-M14)9/16 inch-3/4 inch(M14-M18)3/4 inch-1 inch(M18-M25)atribut:
- Material: Chrome Vanadium
- TEKIRO Catok Besi (Ragum)Deskripsi:TEKIRO Bench Vise 3". Merupakan alat bantu yang digunakan untuk membantu pekerajaan memotong mengikir mengelas dll. Dengan menggunakan material Forged Steel yang lebih kuat dan dengan cat hitam sehingga membuatnya lebih tahan karat.Fungsi : Untuk menjepit benda kerja yang akan diproses.Material : Forged Steelatribut:
- Material: Forged Steel
- monotaro Tap Handle (Gagang Tap)Deskripsi:Handle for tapping stand
- TRUSCO Hand Tap SetDeskripsi:-Used to make threaded holes and to clean them out.-For repairing and manufacturing coarse thread ridges.-Tungsten hand set tap.-Work Material: Iron, Light Metal.atribut:
- Set Contents: Tip/Plug/Bottoming
- Machining Thread: Metric Thread Screw
- Material: Low-Alloy Steel (SKS)
- Precision: JIS Class 3
- HTD Hand Tap SKS HTDeskripsi:HTD Hand Tap SKS HT withatribut:
- Chamfer Length Taper (#2): 9 Pitches
- Plug (#2): 5 Pitches
- Bottoming (#3): 1.5 Picthes
- TRUSCO Hand Tap and Dies Set for Metric ThreadDeskripsi:49atribut:
- Material: Llow-Alloy Steel (SKS)
- Set Contents: T-HT3X0.5-2、T-HT4X0.7-2、T-HT5X0.8-2、T-HT6X1.0-2、T-HT8X1.25-2、T-HT10X1.5-2、T-HT12X1.75-2、T-HT14X2.0-2、T-HT16X2.0-2、T38D-3X0.5、T38D-4X0.7、T38D-5X0.8、T38D-6X1.0、T38D-8X1.25、T38D-10X1.5、T38D-12X1.75、T38D-14X2.0、T38D-16X2.0、TH-13、TT-10、DH-38
- Threaded: Metric Thread
- Purpose of Use: Work Material: Iron, Light Metal.
Daftar Harga hand tap tool Terbaru March 2026
| IS Electric Work for Drill and Hand Taps | Rp3.299.900 |
| TRUSCO Lead Vice (Ragum) | Rp7.899.900 |
| HTD Hand Tap HSS (mm Series) | Rp229.900 |
| TRUSCO Hand Tap Set | Rp169.900 |
| Yamawa Hand Tap (M) HT | Rp219.900 |
| Yamawa Hand Taps HSS BSW Series | Rp279.900 |
| SKC Hand Tap | Rp29.900 |
| TEKIRO Tap and Dies Set | Rp499.900 |
| JTC Tap And Die Set | Rp1.899.900 |
| TRUSCO Tap handle | Rp189.900 |
Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)




















































































































































/P101000591-1.jpg)
/qyP101002970-2.jpg)

%20HT/kfP103766735-3.jpg)








/qhP101003953-2.jpg)
/0iP101004018-3.jpg)
/q2P101570938-9.jpg)