Beli hand tap stainless steel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- OSG Hand Tap (for Stainless Steel) (EX-SUS-HT) (Mata Tap)atribut:
- Accuracy notation: STD
- Material: High vanadium high-speed steel (high-speed steel steel) HSSE
- Screw Type: M
- Shape: M6 or less will be the protruding center.
- Surface Processing: Homo treatment
- Work Material: Stainless steel, copper
- Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)Deskripsi:Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
- OSG Spiral Tap (for Stainless Steel, Deep Hole) (SUS-DH-SFT)atribut:
- Accuracy notation: STD
- Chamfer: 2.5P
- Chamfer Lcf: 2.5P
- Helix Angle (°): 45-49
- Material: High vanadium high-speed steel (high-speed steel steel) HSSE
- Screw Type: M
- Shape: M4 to M6 will be the protruding center.
- Surface Processing: Homo treatment
- Sherwood Straight Flute Second Tapatribut:
- Chamfer: Second
- Finish/Coating: Bright
- Material Grade: M2
- Tap Type: Straight Flute
- Sherwood Long Shank Second TapDeskripsi:Straight Flute Long Series - Second Thread Forms are Class 2 medium fit tolerance. Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others. Manufactured with precision ground flutes for producing accurate thread forms, Sherwood Taps are available in all the popular thread forms and as straight Flute `Hand` Taps in 3 leads, Fluteless, Spiral Flute, or Spiral Point Machine Taps and also Long Series. Sherwood Tap dimensions conform to ISO529 apart from NPT Forms which conform to ANSI 94.9. Straight Flute and Fluteless Taps are manufactured with a standard Bright Finish whereas the Machine Taps have an Oxidised Finish for best results dissipating the heat build-up associated with these applications.atribut:
- Chamfer: Second
- Class of Fit: 6H
- Dimensions Standard: ISO 529
- Finish/Coating: Bright
- Material: High Speed Steel
- Material Grade: M2
- Tap Type: Straight Flute Extension
- Thread Direction: Right Hand
- Thread Standard: Metric Coarse
- SwissTech Spiral Point Tap Blue Ring 371 HSS-EV OxDeskripsi:Spiral Point/Gun Nose - ISO Metric Coarse HSS-EV Oxidised Finish. For through holes. Taper lead to DIN form B (3.5 x P to 5.5 x P). Tapping tolerance to 6HX. Manufactured to DIN 371/376.atribut:
- Dimensions Standard: DIN 371
- Tap Type: Spiral Point
- Ring Color: Blue
- Class of Fit: 6HX
- Thread Standard: Metric Coarse
- Material: Vanadium High Speed Steel
- Application Materials: Stainless Steel
- Thread Direction: Right Hand
- Material Grade: M35
- Coolant Delivery: External
- Finish/Coating: Steam Tempered
- Number of Flutes: 3
- Sherwood Spiral Flute Tapatribut:
- Tap Type: Spiral Flute
- Material Grade: M2
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- OSG Hand Tap Set (HT) (Mata Tap)atribut:
- Screw Type: M
- HTD Hand Tap HSS (mm Series) (Mata Tap)Deskripsi:HTD Hand Tap HSS withatribut:
- Chamfer Length Taper (#2): 9 Pitches
- Plug (#2): 5 Pitches
- Bottoming (#3): 1.5 Picthes
Daftar Harga hand tap stainless steel Terbaru October 2026
| OSG Hand Tap (for Stainless Steel) (EX-SUS-HT) (Mata Tap) | Rp199.900 |
| Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap) | Rp159.900 |
| Yamawa Hand Tap (M) HT (Mata Tap) | Rp239.900 |
| OSG Spiral Tap (for Stainless Steel, Deep Hole) (SUS-DH-SFT) | Rp269.900 |
| Yamawa HSS Hand Tap Set BSW Series (Set Mata Tap) | Rp339.900 |
| Sherwood Straight Flute Second Tap | Rp109.900 |
| Sherwood Long Shank Second Tap | Rp189.900 |
| SwissTech Spiral Point Tap Blue Ring 371 HSS-EV Ox | Rp519.900 |
| Sherwood Spiral Flute Tap | Rp249.900 |
| Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet) | Rp319.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20(EX-SUS-HT)%20(Mata%20Tap)/P103065883-1.jpg)
/5vP102094211-2.jpg)
%20HT%20(Mata%20Tap)/kfP103766735-3.jpg)
%20(SUS-DH-SFT)/P103064194-1.jpg)
/niP102094846-5.jpg)




/P102040379-1.jpg)
%20(Mata%20Tap)/P103066110-1.jpg)
%20(Mata%20Tap)/qyP101002970-2.jpg)
%20(Mata%20Tap)/b3P105258399-10.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)