Beli hand saw guide di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji)Deskripsi:Just by cutting the saw with the guide, it is an excellent one that can cut wood at an angle of 15 degrees interval. Since the magnet is buried in the part to be hit by the saw, the blade can be cut straight without being blurred. You can use it according to the angle printed on the main body by loosening the sturdy dial. It is suitable for cutting lumber within the depth of the blade, beyond the edge of the saw.. When cutting with a saw of woodworking work.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Depth (mm): 40 (Blade contact surface, not including dial part)
- Color: yellow
- Dimensions (Width W x Depth D) (mm): About 166 x 133 (at an angle of 90 degrees)
- Weight (g): About 192
- Material: ABS
- BOSCH Parallel Guide with Circle Cutter for JigsawsDeskripsi:Parallel guide dengan circle cutter. Cocok untuk GST 14,4 V; GST 18 V; GST 24 V; GST 75 BE; GST 120 E; GST 135 BCE; GST 135 CE; GST 150 BCE; GST 150 CE Professional; PST 650; PST 650 L; PST 680 E; PST 680 EL; PST 700 E; PST 700 PE; PST 800 PEL; PST 900atribut:
- Appropriate for: GST 14,4 V; GST 18 V; GST 24 V; GST 75 BE; GST 120 E; GST 135 BCE; GST 135 CE; GST 150 BCE; GST 150 CE Professional; PST 650; PST 650 L; PST 680 E; PST 680 EL; PST 700 E; PST 700 PE; PST 800 PEL; PST 900 PEL; PST 1000 CE; PST 1000 PEL
- American Tool Gergaji Gagang Kayuatribut:
- Material: T10 steel
- monotaro Graduated Cylinder PP (Gelas Ukur Lab)Deskripsi:Produk ini juga sering disebut dengan Measuring Cylinderatribut:
- Material: PP
- Scale: Available
- monotaro Insulating Sleeve with Bar Terminal (Skun)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Color: gray
- Terminal Shape: Bar terminal
- Dimension F (mm): 10.0
- Dimension D (mm): 1.5
- Electric AWG Wire Conjugation Range (#): 20
- Dimensions b (mm): 6.3
- Dimensions c (mm): 1.2
- Dimension W (mm): 2.8
- Material (Insulator): Nylon
- Material (Terminal): Copper
- Wire Conjugation Range Stranded (mm²): 0.75
- Dimension L (mm): 16.0
- Heat Resistance Temperature (°C): 105
- Package Weight (g): 22
- C-Mart Combination Try Square Stainless Steelatribut:
- Size (inch): 12
- Femi Bandsaw (Gergaji Pita)Deskripsi:TECHNICAL FEATURES- Easy blade tensioning device- Powerful 950 W single phase motor with digital electronic speed regulator “Constant speed” with amperometric limiting device (ART. 783XL)- Two speeds, electronic switch (ART. 782XL).- Anti-reset sa
- TRUSCO Mata Gergaji (Hand Saw Blade)atribut:
- Material: Blade : Carbon Steel for Cutlery
- Shinwa Rules Round Saw Guide Ruler Combined Scale Striking Movable T Slide IIDeskripsi:Material: - (Body) iron, (abutment) aluminum, (moldings) ABS resin, polyacetal resin
- Kakuri Ryoba Saw GIKOHDeskripsi:-Carbon steel for cutting tools is used and impulse method blade edge quenching(impact quenching)is applied for long-lasting sharpness.-From DIY to cutting unwanted large items.atribut:
- Blade length: 240mm
- Kakuri Ryoba Saw KAKURIDeskripsi:-Can be used as is, as this saw has undergone authentic dressing.-A storage case that covers the blade edge is included, making it convenient for storage.-From DIY to cutting unwanted large items.atribut:
- Purpose of Use: From DIY to cutting unwanted large items.
- ASH Hook Spanner Wrench (Kunci Pas Kait)atribut:
- Type: Hooking spanner
- Shinwa Rules Slider For Guide Rule With Grooveatribut:
- Volume: 1 unit
- METABO Mitre SawDeskripsi:-Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
- Shinwa Rules Straight Ruler (Penggaris / Mistar)Deskripsi:Version:- Hard chrome & polish finish available.- Front top: Metric scale- Front bottom: Inch scaleApplication:- Suitable for measuring any dimension.atribut:
- Material: Stainless Steel
Daftar Harga hand saw guide Terbaru October 2026
| monotaro Hand Saw Guide Gauge (Alat Ukur Gergaji) | Rp96.900 |
| BOSCH Parallel Guide with Circle Cutter for Jigsaws | Rp149.900 |
| American Tool Gergaji Gagang Kayu | Rp98.900 |
| monotaro Graduated Cylinder PP (Gelas Ukur Lab) | Rp36.900 |
| monotaro Insulating Sleeve with Bar Terminal (Skun) | Rp58.900 |
| C-Mart Combination Try Square Stainless Steel | Rp89.900 |
| Femi Bandsaw (Gergaji Pita) | Rp21.999.900 |
| TRUSCO Mata Gergaji (Hand Saw Blade) | Rp36.900 |
| Shinwa Rules Round Saw Guide Ruler Combined Scale Striking Movable T Slide II | Rp459.900 |
| Kakuri Ryoba Saw GIKOH | Rp419.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102249488-1.jpg)


/8tP101568317-2.jpg)
/P101561981-1.jpg)

/P102947854-1.jpg)
/P102187968-1.jpg)




/ikP102018668-2.jpg)


/ppP101004925-2.jpg)
/e6P103682510-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)