Beli hand saw bahco di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BAHCO 396-Lap Lander Folding Pruning Saw
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    BAHCO 396-Lap Lander Folding Pruning Saw
    Deskripsi:
    -The high frequency quenching XT teeth. A high-low teeth design placing a precision set of sawtooth on every 3 teeth and that tooth alone is made short.-With a NATO number.-For cutting wood and plastic materials.
    atribut:
    • Blade Length (mm): 190
  2. BAHCO Insulation Saw
    Mulai

    Rp589.900

    BAHCO Insulation Saw
    Deskripsi:
    -Has been developed to cut special materials.-For cutting up to 75mm.-Chips (garbage) are hard to come out when cutting.-Can cut straight. Can be used as a substitute for a straight line and a 45° ruler at the part of the handle.
    atribut:
    • Blade Length (mm): 550
    • Target Materials: Mineral Wool, Rock Wool, Stone Wool, Expanded Polystyrene (EPS), Extended Polystyrene (XPS)
    • Total Length (mm): 630
    • Handle Materials: Reinforced Plastic
    • Blade Materials: Hardened Room Temperature Rolled Steel
  3. monotaro Spare Blade Type Folding Saw
    Mulai

    Rp159.900

    monotaro Spare Blade Type Folding Saw
    Deskripsi:
    Control panel, general wood, plywood, laminated wood, hardwood horizontal ground, etc.
    atribut:
    • Cutting Width (mm): 1.1 +/- 0.05
    • Tooth pitch (mm): 3
    • Material: Blade: SK85 (shock quenching (Hisashi out)), Grip: TPR
    • Thickness (mm): 0.8
    • Coating: Clear coating (resistant to rust)
    • Pitch (mm): 3
    • Blade Length (mm): 210
    • Blade Thickness (mm): 0.8
    • Cutting Edge Length (mm): 210
    • Cutting edge treatment: Shock hardening
    • Kerf Width (mm): 1.1 +/- 0.05
    • Overall Length (mm): 445 (when using full), 240 (when folded)
  4. BAHCO Holesaw Bi-Metal
    78%
    Rating:
    60% of 100
    (1)
    Mulai

    Rp47.000

    BAHCO Holesaw Bi-Metal
    Deskripsi:
    Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
  5. BAHCO Insulated Screwdriver
    Mulai

    Rp219.900

    BAHCO Insulated Screwdriver
    Deskripsi:
    -1000V insulation specification-European standard EN60900 compliant product.-Ergo handle based on ergonomics that is gentle to the hands and prevents injuries such as tendonitis.-Part of the handle is chamfered to prevent rolling-There is a hole through which a rope can be passed through to prevent it from falling.
  6. BAHCO Combination Wrench
    Mulai

    Rp1.499.900

    BAHCO Combination Wrench
    atribut:
    • Width Across-Flat Dimension: 30mm
    • Overall Length (mm): 394
  7. RAZORSAW Leather saw ZA Type
    Mulai

    Rp1.099.900

    RAZORSAW Leather saw ZA Type
    atribut:
    • Metal Fitting Materials: Steel
    • Metal Fitting Surface Treatment: Trivalent Unichrome Plated
    • Wheel Materials: Steel Wheel, Rubber
  8. American Tool Gergaji Gagang Kayu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp92.000

    American Tool Gergaji Gagang Kayu
    atribut:
    • Material: T10 steel
  9. Tajima Blade Replaceable
    Mulai

    Rp649.900

    Tajima Blade Replaceable
    Deskripsi:
    -A folding type.-An elastomer plastic grip which is firmly gripped and is not slippery.-A grip for replaceable blade type folding saws
    atribut:
    • Color: Red
    • Total Length: 238mm
    • Compatible Replacement Blade: G-SAW replacement blade 210
    • Purpose of Use: A grip for replaceable blade type folding saws
  10. BAHCO Cut-off Bimetal Bandsaw (Bimetal for Steel/Stainless Steel)
    Mulai

    Rp6.499.900

    BAHCO Cut-off Bimetal Bandsaw (Bimetal for Steel/Stainless Steel)
    atribut:
    • Purpose of Use: For cutting of difficult-to-cut materials such as standard steel and stainless steel.
  11. BAHCO Set Mata Obeng Kunci Sok Ratchet 26pcs
    Mulai

    Rp979.900

    BAHCO Set Mata Obeng Kunci Sok Ratchet 26pcs
    Deskripsi:
    -Lightweight, compact, fine work, ideal for working in a narrow area.
    atribut:
    • Set Contents: 26pcs
  12. Kennedy Chopping Axe Steel Tube Shaft
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    Kennedy Chopping Axe Steel Tube Shaft
    Deskripsi:
    Heat treated tubular steel shaft with rubber grip. Drop forged polished and lacquered head. Supplied with protective head cover. Belt slits in head cover offer hands free storage whilst in transit. Overall length: 335mm
    atribut:
    • Shaft Material: All Metal Shaft Construction
    • Protection Features: Protective Head Cover Rubber Grip
    • Type: Chopping Axe
    • Head Size: 16oz.
    • Overall Length: 335mm
    • Part Number: KEN5259110K
    • Size: 1lb
  13. BAHCO Combination Spanner Set
    Mulai

    Rp4.199.900

    BAHCO Combination Spanner Set
    atribut:
    • Set Contents: 8, 9, 10, 11, 12, 13, 14, 15, 17, 19mm
    • Accessories: Vinyl Bag
    • Set Contents (piece): 10
  14. Kakuri Razor Saw
    Mulai

    Rp479.900

    Kakuri Razor Saw
    Deskripsi:
    -A folding type saw.-The blade angle is adjustable in 2 stages.-The blade is replaceable for convenience.-For pruning living trees and woodworking.
    atribut:
    • Blade length: 210mm
    • Blade Pitch: 3.0mm
    • Total Length: 440mm
    • Total Length When Folded: 240mm
    • Blade Materials: Carbon Tool Steel SK95
    • Purpose of Use: For pruning living trees and woodworking.
Daftar Harga hand saw bahco Terbaru October 2025
BAHCO 396-Lap Lander Folding Pruning SawRp219.900
BAHCO Insulation SawRp589.900
BOSCH Gergaji Lubang Bi-Metal untuk Logam, Alumunium, PVC dan KayuRp43.000
BAHCO Bahco Power Hacksaw Sandflex (#3809)Rp5.699.900
monotaro Spare Blade Type Folding SawRp159.900
BAHCO Holesaw Bi-MetalRp47.000
BAHCO Insulated ScrewdriverRp219.900
BAHCO Combination WrenchRp1.499.900
RAZORSAW Leather saw ZA TypeRp1.099.900
American Tool Gergaji Gagang KayuRp92.000

Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)

Halaman Terkait