Beli hand reamer spiral di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. EIKO Spiral Hand Reamer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

  2. SOMTA Parallel Hand Reamer
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    SOMTA Parallel Hand Reamer
    atribut:
    • Material: High speed steel
  3. TRUSCO Hand Reamer
    Mulai

    Rp429.900

    TRUSCO Hand Reamer
    Deskripsi:
    - Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
  4. Niigata Seiki (SK) Individual Steel Pin Gauge AA-4B
    41%
    Mulai

    Rp81.900

    Niigata Seiki (SK) Individual Steel Pin Gauge AA-4B
    atribut:
    • Hardness: HV 650 or more
    • Cylindricity (µm): 0,5
    • Length (mm): 50
    • Tolerance (µm): ± 0,8
  5. NACHI Hand Reamers
    Mulai

    Rp559.900

  6. Okazaki Seiko Spiral Blade Chucking Reamer
    Mulai

    Rp399.900

    Okazaki Seiko Spiral Blade Chucking Reamer
    Deskripsi:
    Type with short blade length. Straight shank. MCO material (cobalt high speed steel) is used. Left twisted degree 20°, eclipse angle 45°.
    atribut:
    • Blade Diameter Tolerance: m5
    • Shank: Straight shank
  7. Sherwood Parallel Hand Reamer
    Mulai

    Rp539.900

    Sherwood Parallel Hand Reamer
    Deskripsi:
    Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.
    atribut:
    • Flute Type: Left Hand Spiral
    • Material: High Speed Steel
    • Shank type: Straight
    • Cutting Direction: Right Hand
    • Reamer Type: Fixed
    • Standards Met: BS 328-4, DIN 206B
  8. Sherwood Hand Taper Pin Reamer
    Mulai

    Rp809.900

    Sherwood Hand Taper Pin Reamer
    Deskripsi:
    Metric. Used to produce a close tolerance surface finish in taper holes to allow the fitting of hardened and ground taper pins in the building of jigs, fixtures and dies. Manufactured to BS 328 : Part 4 : 1990 and DIN 9A. METRIC TOLERANCES: Diameter: Over 1.50 ~ up to 5.00. Tolerance: +0.075, -0.000. Diameter: Over 5.00 ~ up to 20.00. Tolerance: +0.125, -0.000.
  9. EIKO Machine Reamers
    Mulai

    Rp1.399.900

  10. DORMER Hand Reamer
    Mulai

    Rp369.900

  11. F.P.Tools Adjustable Reamer
    Mulai

    Rp1.699.900

    F.P.Tools Adjustable Reamer
    Deskripsi:
    The blade diameter is adjustable.
    atribut:
    • Material: SKS
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. Okazaki Seiko Spiral hand reamer SPHR series
    Mulai

    Rp4.499.900

    Okazaki Seiko Spiral hand reamer SPHR series
    Deskripsi:
    Made of MCO material. Spiral hand reamer suitable for finishing holes in cast iron and steel in general.
  13. SOMTA Hand Tapper Pin Reamer Straight Flute
    Rating:
    100% of 100
    (2)
    Mulai

    Rp459.900

    SOMTA Hand Tapper Pin Reamer Straight Flute
    atribut:
    • Material: High speed steel
    • Type: Straigth Flute
  14. Niigata Seiki (SK) Individual Steel Pin Gauge AA
    68%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

    Niigata Seiki (SK) Individual Steel Pin Gauge AA
    atribut:
    • Tolerance (µm): ± 0,8
    • Cylindricity (µm): 0,5
    • Hardness: HV 720 or more
  15. Okazaki Seiko Tapered Pin Reamer
    Mulai

    Rp579.900

    Okazaki Seiko Tapered Pin Reamer
    Deskripsi:
    MCO material is used.
    atribut:
    • Material: MCO (cobalt high speed steel)
    • Taper: 1/50
  16. Standard Pulpen AE-7
    Rating:
    100% of 100
    (46)
    Mulai

    Rp2.900

  17. Tungaloy External & Internal Turning Insert TPMT-PM
    Mulai

    Rp579.900

    Tungaloy External & Internal Turning Insert TPMT-PM
    Deskripsi:
    Positive 11degrees relief angle, M class, triangular insert, for medium cutting.
    atribut:
    • Min D.O.C.: 1
    • Max D.O.C.: 3
    • Min. Turning Feed: 0.15
    • Max. Turning Feed: 0.30
  18. Okazaki Seiko Short reamer with carbide end blade (percentage)
    Mulai

    Rp1.899.900

    Okazaki Seiko Short reamer with carbide end blade (percentage)
    Deskripsi:
    Solid type Carbide end blade reamer (CERM) short type
    atribut:
    • Blade Shape: Spiral
    • Chamfer Length (mm): a:0.3
    • Coating: Non-coated
    • Handle Diameter (mm): Pattern diameter: 12
    • Material: Carbide
    • Number of Tips: 4
    • Overall Length L (mm): 75
    • Shank: Straight shank
    • Underneck Length l2 (mm): 35
Daftar Harga hand reamer spiral Terbaru March 2026
EIKO Spiral Hand ReamerRp589.900
SOMTA Parallel Hand ReamerRp129.900
TRUSCO Hand ReamerRp429.900
Niigata Seiki (SK) Individual Steel Pin Gauge AA-4BRp81.900
NACHI Hand ReamersRp559.900
EIKO Hand ReamersRp149.900
Okazaki Seiko Spiral Blade Chucking ReamerRp399.900
Sherwood Parallel Hand ReamerRp539.900
EIKO Taper Pin ReamersRp669.900
Sherwood Hand Taper Pin ReamerRp809.900

Data diperbarui pada 15/03/2026 (Harga belum termasuk PPN)

Halaman Terkait