Beli hand reamer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Hand Reamer (Pisau Reamer)
    58%
    Mulai

    Rp229.900

    TRUSCO Hand Reamer (Pisau Reamer)
    Deskripsi:
    - Has loose chamfer angles and a shank rectangle part, and precisely finishes the hole after passing the drill hole and the rough reamer.
  2. WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)
    Mulai

    Rp999.900

    WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)
    Deskripsi:
    Adjustable hand reamers have nuts and blades that can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces. These hand reamers are held with a tap wrench, adjustable wrench, or vise and are slowly rotated to feed the reamer into the hole. Adjustable hand reamers have a tendency to chatter and are a good choice for occasional reaming tasks or for light-duty reaming in assembly and maintenance operations. These reamer sets contain multiple adjustable hand reamers in a range of sizes.
    atribut:
    • Shank Type - Machining: Straight
    • Blade Type: Straight
    • Finish - Machining: Black Oxide
    • Flute Type: Straight
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • UNSPSC: 23171610
  3. WESTWARD Adjustable Blade Hand Reamer HSS
    Mulai

    Rp399.900

    WESTWARD Adjustable Blade Hand Reamer HSS
    Deskripsi:
    High-speed steel adjustable hand reamers offer good wear resistance in a wide range of reaming tasks and can withstand chatter or hard surfaces. These reamers have straight blades that push chips forward into the hole, so they are best suited for reaming through holes. The reamers' nuts and blades can be adjusted to allow the tool to enlarge or finish holes of different sizes in metal workpieces, and the blades can be sharpened and replaced as needed. Users can adjust the tool on the job in applications where they're not sure exactly what size reamer they need, which helps prevent downtime. Hand reamers are held with a tap wrench, adjustable wrench, or vise and slowly rotated to feed the reamer into the hole.
    atribut:
    • Shank Type - Machining: Straight
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • UNSPSC: 23171610
  4. EARTH MAN Belt Sander (Mesin Amplas Sabuk)
    Mulai

    Rp97.900

    EARTH MAN Belt Sander (Mesin Amplas Sabuk)
    Deskripsi:
    For polishing work
    atribut:
    • Abrasive: AA
    • Belt Speed (m/s): About 3.3 (200m/min)
    • Belt (WxL) (mm): About 76x457
  5. METABO Sanding Belt (Amplas Sabuk)
    Mulai

    Rp259.900

    METABO Sanding Belt (Amplas Sabuk)
    Deskripsi:
    For all metal uses, particularly suited to the processing of rust-free steel/stainless steel3-dimensional structure of the grinding media (pyramid-shaped). High material removal with, at the same time, a very even and fine grinding result for the entire lifetime of the product.Quick progress; considerably reduces the number of working stages compared to traditional grinding methods.Maximum speed: 6,400 /min; recommended speed: 4,200 /min
  6. JCK Adjustable Hand Reamer HSS (Reamer Tangan)
    Mulai

    Rp269.900

  7. YANKEE Hand Reamer (Reamer Tangan)
    Mulai

    Rp2.099.900

    YANKEE Hand Reamer (Reamer Tangan)
    Deskripsi:
    Straight-flute hand reamers push chips forward into a hole as they enlarge or finish it to a desired size. They are recommended for reaming through holes and are the most commonly used style of reamer. Each reamer is designed for use with a specific size of hole. The reamer is held with a tap wrench, adjustable wrench, or vise and slowly rotated to feed it into the hole.
    atribut:
    • UNSPSC: 23171610
    • Cutting Direction - Machining: Right Hand
    • Finish - Machining: Bright (Uncoated)
    • Flute Type: Straight
    • Material - Machining: High Speed Steel
    • Measurement System: Fractional Inch
    • Primary Material Application: Steel
    • Primary Material Application ISO Code: P1
    • Reamer Application: Through Hole
    • Secondary Material Application: Alloy Steel
    • Secondary Material Application ISO Code: P2
    • Shank Type - Machining: Straight
    • Spiral Direction: Neutral
  8. KRISBOW Sanding Belt 915x100mm (Amplas Sabuk)
    Mulai

    Rp99.900

    KRISBOW Sanding Belt 915x100mm (Amplas Sabuk)
    Deskripsi:
    Sandbelt 915x100mm 120Grit 3Pc
    atribut:
    • Material: Aluminium Oxide
    • Size (mm): 915x100
    • Packing Dimensions (mm): 105x40x50
  9. JCK Hand Reamer (Reamer Tangan)
    Mulai

    Rp66.900

    JCK Hand Reamer (Reamer Tangan)
    atribut:
    • Material: Alloy Steel
  10. Sherwood Parallel Hand Reamer (Reamer Tangan)
    Mulai

    Rp579.900

    Sherwood Parallel Hand Reamer (Reamer Tangan)
    Deskripsi:
    Metric. Used to produce a close tolerance surface finish by hand in almost any environment i.e. on site or in a workshop. Manufactured to BS 328 : Part 4 : 1990 and DIN 206B. METRIC TOLERANCES: Diameter: ~ up to 3.00. Tolerance: +0.008, -0.007. Diameter: Over 3.00 ~ up to 6.00. Tolerance: +0.010, -0.005. Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.012, -0.006. Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.015, -0.008. Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.017, -0.009. Diameter: Over 30.00 ~ up to 50.00. Tolerance: +0.021, -0.012.
    atribut:
    • Flute Type: Left Hand Spiral
    • Material: High Speed Steel
    • Shank type: Straight
    • Cutting Direction: Right Hand
    • Reamer Type: Fixed
    • Standards Met: BS 328-4, DIN 206B
  11. TRUSCO FB Fine Belt (Amplas Sabuk)
    44%
    Mulai

    Rp299.900

    TRUSCO FB Fine Belt (Amplas Sabuk)
    Deskripsi:
    -With rich elasticity, smooth finishing can be conducted without excessively cutting the base.-Due to its nice fit that enables smooth polishing with little vibrations when polishing, ease of use has been improved.-Ideal for fine burr removal and chamfering.-Ideal for narrow spaces on curved surfaces and uneven surfaces.-Compared to the super fine belt, it has grinding performance which makes it suitable for polishing stainless steel.-Burr removal and grain blurring after machine processing.-Hairline processing of stainless steel products.-Rust removal, peel off paint film.
    atribut:
    • Grain Size: 60#
    • Color: Black
    • Abrasive Materials: Alundum Abrasive Grain (A)
    • Purpose of Use: Burr removal and grain blurring after machine processing. Hairline processing of stainless steel products. Rust removal, peel off paint film.
    • W x L: 100x915mm
  12. FUJI STAR (Sankyo-Rikagaku) Endless Abrasive Belt (Amplas Sabuk)
    Mulai

    Rp659.900

    FUJI STAR (Sankyo-Rikagaku) Endless Abrasive Belt (Amplas Sabuk)
    atribut:
    • Belt width: 75mm
    • Shape: Belt, Roll
    • Base Material: Xw
    • Adhesive: R/G
    • Belt Length: 533mm
    • Compatible Materials: Wood Work
    • Dimensions: 75x533mm
  13. SUTTON Hand Reamer (Reamer Tangan)
    Mulai

    Rp769.900

    SUTTON Hand Reamer (Reamer Tangan)
    Deskripsi:
    For use by hand with suitable wrench Suitable for tool rooms & workshop use Produces clean, accurate holes, to a H7 tolerance
  14. SOMTA Parallel Hand Reamer (Reamer Tangan)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp129.900

    SOMTA Parallel Hand Reamer (Reamer Tangan)
    atribut:
    • Material: High speed steel
Daftar Harga hand reamer Terbaru October 2026
TRUSCO Hand Reamer (Pisau Reamer)Rp229.900
EIKO Hand Reamer (Reamer Tangan)Rp449.900
WESTWARD Adjustable Hand Reamer Set (Reamer Tangan)Rp999.900
WESTWARD Adjustable Blade Hand Reamer HSSRp399.900
EARTH MAN Belt Sander (Mesin Amplas Sabuk)Rp97.900
METABO Sanding Belt (Amplas Sabuk)Rp259.900
JCK Adjustable Hand Reamer HSS (Reamer Tangan)Rp269.900
YANKEE Hand Reamer (Reamer Tangan)Rp2.099.900
NUI Hand Reamers Adjustable Wide Expansion Straight ShankRp3.599.900
KRISBOW Sanding Belt 915x100mm (Amplas Sabuk)Rp99.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)