Beli hand pump hydraulic di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Greenlee Hydraulic Hand Pump (Pompa Hidrolik Manual)
    Mulai

    Rp20.999.900

    Greenlee Hydraulic Hand Pump (Pompa Hidrolik Manual)
    Deskripsi:
    Lightweight and portable, this lightweight, portable hand pump can be used with Greenlee punch driversOperates in any positionSingle speedRugged steel pump body reservoir with cast aluminum handleHas mounting holes for easy permanent mounting
    atribut:
    • Type: Hydraulic hand pump
    • Pressure Rating: 6500 PSI
    • Application: Hydraulic hand pump for use with Greenlee punch drivers
  2. MAXPRO Hydraulic Pump
    Mulai

    Rp1.899.900

  3. Enerpac Hydraulic Hand Pump, 2 Speed
    Mulai

    Rp11.999.900

    Enerpac Hydraulic Hand Pump, 2 Speed
    Deskripsi:
    Enerpac memiliki range produk Hydraulic Hand Pump yang lengkap dengan tekanan dari 13-700 Bar kuat dan teruji biasa digunakan untuk pembangunan gedung, konstruksi, jalan, dan industri
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 1st Stage (bar): 13
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Maximum Flow Rated Pressure (cm³/stroke): 0.90
    • Piston Stroke (mm): 12.7
    • Power Source: Manual
    • Pump Type : Two Speed
    • Valve Operation: Manual
  4. Enerpac Hand Pump Hydraulic Manual Stainless Steel (Pompa Hidrolik)
    Mulai

    Rp129.999.900

    Enerpac Hand Pump Hydraulic Manual Stainless Steel (Pompa Hidrolik)
    Deskripsi:
    High-pressure hand pumps for multi-fluids use various compatible liquids in the pump's reservoir, such as hydraulic oils, water glycols, or demineralized water, to create hydraulic pressure and operate equipment. These pumps generate higher pressures with less operational effort than other hand and foot pumps.
    atribut:
    • UNSPSC: 31160000
  5. SUN RUN Hand Pump (Pompa Tangan)
    Mulai

    Rp5.699.900

    SUN RUN Hand Pump (Pompa Tangan)
    Deskripsi:
    SP-392Light weight, Two-speed Hand Pump-Internal pressure relief valve for overload protection-Durable glass-filled nylon reservior and nylon encapsulated aluminum pump baser for maximum corrosion resistance-Two speed operation reduces handle strokes by as much as 78% over single speed pumps-Lower handle effort to minimize operator fatigue-Handle lock and lightweight construction for easy carrying-Non-conductive fiberglass handle for operator safety
    atribut:
    • Pressure Rating 2 stage (bar): 700
    • Pump Type : Two Speed
  6. Mettler Toledo Analytical Balance MS Series (Timbangan Analitik)
    Mulai

    Rp66.999.900

    Mettler Toledo Analytical Balance MS Series (Timbangan Analitik)
    Deskripsi:
    The 7-inch ultra-large color TFT touch screen display can be operated with cotton, silicone and rubber gloves. .. The monoblock weighing cell with built-in fully automatic adjustment (calibration) mechanism / FACT function consistently provides reliable results. .. The aluminum die-cast housing not only protects the weighing cell from environmental influences, but is also resistant to strong chemicals such as acetone.
  7. Barton Tools Hydraulic Hand Pump Aluminum
    Mulai

    Rp3.899.900

    Barton Tools Hydraulic Hand Pump Aluminum
    atribut:
    • Working Pressure (Bar): 700
    • Pump System: Single Acting
    • Oil Displacement Pressure per Stroke (cm³): 13 (Low) 2.3 (High)
  8. Riken Kiki Hydraulic Pump
    Mulai

    Rp8.599.900

    Riken Kiki Hydraulic Pump
    atribut:
    • Maximum Low Usage Pressure (MPa): 2
    • Maximum High Usage Pressure (MPa): 70
    • Discharge Port Diameter (Rc): 3/8
  9. Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp29.900

    Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Dimensions (mm): H 580
    • Packing Dimensions (mm): 645 x 325 x 855
    • Volume (m³): 0.179
  10. FLUKE Premium Test Pump Kit
    Mulai

    Rp51.999.900

    FLUKE Premium Test Pump Kit
    Deskripsi:
    The Fluke 700HTP-2 is a hand operated hydraulic pressure pump designed to generate calibration pressures up to 10,000 psi/690 bar. Designed for use with Fluke-700 series high pressure modules such as the Fluke-700P09, 700P29, 700P30 and 700P31. Ideal for calibration when connected to a Fluke high pressure module via the reference port. The 700HTP-2 uses distilled water or mineral-based hydraulic oil as a source for calibration of high pressure input devices such as pressure transmitters or pressure gauges. Can also be used with Fluke 717 pressure calibrators.
  11. Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Mulai

    Rp12.999.900

    Enerpac Hydraulic Hand Pump, Single Speed, 700 Bar/10.000 Psi
    Deskripsi:
    Product Lines : Industrial Tools- Reduced handle effort and ergonomic grip for less operator fatigue- Vent free reservoir eliminates spills- Quick grip handle allows for easy transport- Integral reservoir over-pressurization protection
    atribut:
    • Maximum Operating Pressure (bar): 700
    • Pressure Rating 2nd Stage (bar): 700
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  12. Enerpac Pump Hydraulic Hand and Cylinder Set (Pompa Tangan Hidrolik)
    Mulai

    Rp85.999.900

    Enerpac Pump Hydraulic Hand and Cylinder Set (Pompa Tangan Hidrolik)
    Deskripsi:
    Low-height ram and pump sets include a low-profile hydraulic ram, a manually operated pump, and other accessories needed to lift and support heavy items in tight spaces. Low-profile rams have a smaller range than standard rams. Hydraulic rams support higher psi than standard hydraulic cylinders.
    atribut:
    • UNSPSC: 31160000
  13. Barton Tools Hydraulic Hand Pump
    Mulai

    Rp869.900

    Barton Tools Hydraulic Hand Pump
    atribut:
    • Working Pressure (Bar): 700
    • Pump System: Single Acting
  14. Enerpac Hydraulic Hand Pump, Single Speed
    Mulai

    Rp10.999.900

    Enerpac Hydraulic Hand Pump, Single Speed
    Deskripsi:
    Product Lines : Industrial Tools, Workholding Tools- Lightweight and compact design- Durable glass-filled nylon reservoir and nylon encapsulated aluminum pump base for maximum corrosion resistance- Two-speed operation on most models reduces handle strokes by as much as 78% over single speed pumps- Lower handle effort to minimize operator fatigue- Handle lock and lightweight construction for easy carrying- Large oil capacities to power a wide range of cylinders or tools- Non-conductive fiberglass handle for operator safety- Internal pressure relief valve for overload protection
    atribut:
    • Cylinder Compatability: Single-acting
    • Power Source: Manual
    • Valve Operation: Manual
  15. SUPER TOOL Hand Operated Hydraulic Pump
    Mulai

    Rp5.099.900

    SUPER TOOL Hand Operated Hydraulic Pump
    Deskripsi:
    Hand - Operated Hydraulic Pump, Alumunium Alloy Body.
  16. ASANO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp91.900

  17. TOYO Hand Pump for Drum Auto (Pompa Tangan / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    TOYO Hand Pump for Drum Auto (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Type: TP-011
    • Suction Tube Length (cm): 85.5
  18. Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Inlet (mm): M32x1.5
    • Outlet (mm): M25x1.5
  19. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
Daftar Harga hand pump hydraulic Terbaru October 2026
Greenlee Hydraulic Hand Pump (Pompa Hidrolik Manual)Rp20.999.900
MAXPRO Hydraulic PumpRp1.899.900
Enerpac Hydraulic Hand Pump, 2 SpeedRp11.999.900
Enerpac Hand Pump Hydraulic Manual Stainless Steel (Pompa Hidrolik)Rp129.999.900
SUN RUN Hand Pump (Pompa Tangan)Rp5.699.900
Mettler Toledo Analytical Balance MS Series (Timbangan Analitik)Rp66.999.900
Barton Tools Hydraulic Hand Pump AluminumRp3.899.900
Riken Kiki Hydraulic PumpRp8.599.900
Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp29.900
FLUKE Premium Test Pump KitRp51.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)