Beli hand pallet monotaro di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Hand Pallet (Troli Barang)
    Rating:
    100% of 100
    (12)
    Mulai

    Rp2.899.900

    monotaro Hand Pallet (Troli Barang)
    Deskripsi:
    Hand pallet monotaro ini dibuat dengan standar Jepang untuk membantu anda memindahkan palet dan barang dengan mudah karena dilengkapi dengan roda urethane yang anti minyak, tahan kikis dan juga cocok di lantai gudang anda. Juga aman karena ada check valve sehingga produk kuat dan awet.Produk ini juga sering disebut dengan Alat Angkat
    atribut:
    • Fork Length (mm): 1150
    • Material (Wheel): Urethane
    • Type: Standard type
    • Capacity (kg): 2000
    • Fork Inner Width (mm): 230
    • Fork Maximum Height (mm): 190
    • Fork Minimum Height (mm): 75
    • Fork Outer Width (mm): 550
    • Fork Width W (mm): 160
    • Handle Diameter (Φmm): 200
    • Load Roller, Outer Diameter x Width W (mm): 73×70
    • Steering Wheel (Outer Diameter Ø x Width W) (mm): 180×50
  2. monotaro Roda Load Wheel untuk Hand Pallet
    Mulai

    Rp1.199.900

    monotaro Roda Load Wheel untuk Hand Pallet
    Deskripsi:
    Hand pallet truck It is a load wheel exclusive for HP-2000. With a check valve to prevent overloading, we protect workers and hand pallets. In order to prevent oil leakage, an integrated hydraulic pump is used. Because the road wheel and steering wheel made of urethane are used, it is excellent in oil resistance, abrasion resistance, load resistance, and the pollution on the floor surface is also small. Hand pallet truck HP-2000 exclusive road wheel
    atribut:
    • Width (mm): 70
    • Suitable For: Hand pallet truck HP-2000
    • Diameter (φmm): 73
    • Bearing inner diameter (Φmm): 20
  3. monotaro Hand Pallet Tipe Pendek (Troli Barang)
    Mulai

    Rp8.399.900

    monotaro Hand Pallet Tipe Pendek (Troli Barang)
    Deskripsi:
    The transport of pallet
    atribut:
    • Fork Minimum Height (mm): 51
    • Steering wheel (outer diameter [Phi x width W) (mm): 180 x 50
    • Type: Low-floor type
    • Color: blue
    • Fork highest height (mm): 166
    • Capacity (kg): 2000
    • Fork Length (mm): 1150
    • Fork Width W (mm): 160
    • Fork in width (mm): 230
    • Fork out width (mm): 540
    • Handle diameter ( phi mm): 200
    • Load, the roller diameter (outer diameter phi x width W) (mm): 50 x 93
    • Material (Wheel): Steering wheel: polyurethane wheels, Road Wheels: Steel wheels
  4. monotaro.id Sepatu Safety Anti Statis Slip Papua PU
    Mulai

    Rp399.900

    monotaro.id Sepatu Safety Anti Statis Slip Papua PU
    atribut:
    • Color: White
    • Upper: Synthetic Leather
    • Outsole: Single Density PU
    • Slip Sole: Anti Static
    • Logo Tag: Direct TPR Injection
    • Model : Low Cut Slip-On Shoes
    • SNI License: Yes
    • SNI Number: SNI Number: JPA 009 016.5
    • Series: Papua
    • Toe Cap: Steel
  5. KRISBOW Hand Pallet
    Rating:
    95% of 100
    (4)
    Mulai

    Rp3.499.900

    KRISBOW Hand Pallet
    Deskripsi:
    Hand Palet Krisbow adalah hand palet dengan dimension product 550x1150mm yang digunakan untuk mengangkat beban secara manual dalam proses pemindahan benda
  6. Mitsubishi Hand Pallet
    Mulai

    Rp5.699.900

    Mitsubishi Hand Pallet
    atribut:
    • Type: Hand Pallet
  7. Dalton Hand Pallet PU
    Mulai

    Rp5.499.900

    Dalton Hand Pallet PU
    atribut:
    • Type: Hand Pallet
  8. XLift Hand Pallet
    Mulai

    Rp3.899.900

    XLift Hand Pallet
    Deskripsi:
    - Long lifetime German designed hydraulic pump with an anti-overload system. - Revolutionary hydraulic pump design allows smooth lowering control with hand control valve. - Tapered fork ends and fork tip rollers facilitate entry/exit of pallets. - Heavy duty one piece "C" section fork for the greatest strength and durability. - Polyurethane wheels as standard, nylon wheels available unless otherwise specified.
    atribut:
    • Fork Width (N) (mm): 160
    • Minimum Fork Height (mm): 85
    • Max. Fork Height (H) (mm): 200
    • Load Wheel (mm): OD 74 x 70 W/80 x 93 W
    • Steering Wheel (D) (mm): OD 180 x 50 W
    • Type: Hand Pallet
  9. Logitrans Hand Pallet
    Mulai

    Rp14.999.900

    Logitrans Hand Pallet
    Deskripsi:
    HAND PALLET 2.5T 1220X680 PANTHER 2581 adalah alat yang digunakan untuk mengangkat benda kerja dengan ukuran yang berat . Alat ini digunakan untuk menarik pallet barang dengan praktis dan cepa t. Alat ini ditarik secara manual menggunakan tangan. Kelebihan alat ini adalah mampu menarik beban yang berat dengan tarikan seminimal mungkin. Alat ini terbuat dari material besi yang kuat sehingga awet dan tahan lama. Hand Pallet ini mempunyai dimensi 335 X 680 X 412mm denga n kapasitas 2.5 T. Hand Pallet sering digunakan di industri, pabrik, atau bengkel.
    atribut:
    • Type: Hand Pallet Heavy Duty
    • Streering Wheel (mm): Dia. 200x50
    • Lifting Height (mm): 120
    • Load Centre: 1/2
    • Maximum Height (mm): 1170
  10. Teramoto Non Slip Mat
    77%
    Mulai

    Rp90.000

    Teramoto Non Slip Mat
    atribut:
    • Color: Grey
    • Material: Surface: Polyvinyl chloride(PVC)recycled resin, Epoxy, Ceracron B, Back surface: Polyvinyl chloride (PVC) recycled resin
    • Width (mm): 300
    • Length (mm): 300
    • Thickness (mm): 15
    • TRUSCO Order Number: 276-7635 (2767635)
  11. TRUSCO Hand Pallet
    Mulai

    Rp16.999.900

    TRUSCO Hand Pallet
    Deskripsi:
    Since the single roller is equipped as standard on the road wheel, the running performance has been reduced. The slowdown function is equipped as standard, you can lower it quietly by raising the control lever to the top. It has a drawing roller, it is light and smoothly insertable (It is not attached to the low floor type). Use: It is a convenient transportation equipment that scoops luggage placed on the pallet with a fork and carries it with human power.
    atribut:
    • Overall Height (mm): 1140
    • Fork Minimum Height (mm): 85
    • Internal capacity: One
    • Full width (mm): 540
    • Type: Hand Pallet
  12. Zebra Technologies Handheld Computer
    Mulai

    Rp27.999.900

    Zebra Technologies Handheld Computer
    Deskripsi:
    MC3300 WORKS HARD IN THE REAL WORLD When it comes to delivering real-world productivity, the MC3300 is the real deal. Push-to-talk capabilities and Wi-Fi-enabled WorkForce Connect mean colleagues can communicate instantly, from the back of the store to the front. Warm-swap batteries virtually eliminate downtime, so your workforce can literally power through shifts. The MC3300 is efficiency, connectivity and productivity in one innovative package. And, it’s all backed by Zebra’s unrivalled OneCare support. Industry Use - Retail - Manufacturing - Warehouse Management DIMENSIONS Straight Shooter and 45° Scan: 7.96 in. L x 2.94 in. W x 1.35 in. D (202.2 mm L x 74.7 mm W x 34.5 mm D) Turret/Rotating Head: 8.79 in. L x 2.94 in. W x 1.35 in. D (223.4 mm L x 74.7 mm W x 34.5 mm D) Gun/Pistol: 7.96 in. L x 2.94 in. W x 6.45 in. D (202.6 mm L x 74.7 mm W x 163.9 mm D)
  13. Non Brand Sarung Tangan Kevlar Single Dotting
    Mulai

    Rp139.900

    Non Brand Sarung Tangan Kevlar Single Dotting
    Deskripsi:
    Bentuk dari sarung tangan ini sama dengan sarung tangan umumnya. Namun dari sisi warna, sarung tangan kevlar biasanya di dominasi warna kuning, sedangkan untuk sarung tangan kain umumnya adalah warna putih dan abu abu. Selain itu, sarung tangan kevlar memiliki fungsi perlindungan yang lebih optimal jika dibandingkan sarung tangan biasa, contohnya adalah tahan terhadap benda tajam.Dari sisi harga, sarung tangan kevlar juga lebih mahal, karena terbuat dari bahan dengan kualitas terbaik. Biasanya sarung tangan jenis ini kerap digunakan di industri dengan area tertentu, misalnya untuk area workshop yang banyak bersentuhan dengan benda kerja berbahaya, misalnya benda benda tajam.Sarung tangan jenis ini banyak digunakan pada lingkungan industri. Dapat memberikan perlindungan maksimal dari resiko kecelakaan kerja atau bahan bahan yang tajam dan runcing. Terbuat dari bahan dengan kualitas terbaik, desain yang nyaman, menjadikan sarung tangan kevlar menjadi salah satu jenis sarung tangan industri yang banyak direkomendasikan.
    atribut:
    • Type: Kevlar Cut Heat Dot
    • Specification: 7 Gauge Kevlar, Knitting Seamless with PVC dot 9inch
  14. Pacplus Metal Bag Neck Sealer
    Mulai

    Rp629.900

    Pacplus Metal Bag Neck Sealer
    Deskripsi:
    Can be used to seal food bags, storage bags and can also be used with flat plastic tubing. Heavy duty metal with a corrosion-resistant paint finish. Has a metal base with foam anti-slip pads fitted and can also be fixed to table or desk by four screws for stability. 10mm neck opening for use with tape up to 12mm wide x 66m on 75mm cores.
    atribut:
    • Type: Sealer
    • Core Diameter (mm): 75
    • Part Number: AVN9790010K
  15. BONFIGLIOLI Gearbox MVF 130/P Ratio 1:46 P100 B5 V6 with Motor 5.5HP 3phase 4pole IP55
    Mulai

    Rp53.999.900

    BONFIGLIOLI Gearbox MVF 130/P Ratio 1:46 P100 B5 V6 with Motor 5.5HP 3phase 4pole IP55
    Deskripsi:
    Please make sure voltage before orderPictures are examples (Please check the specifications of each product number for details)
    atribut:
    • Gear Ratio: 46:1
    • Power (hp/kW): 5.5/4
    • Phase: 3
    • Speed (rpm): 1450
    • Voltage (V): 230/400
    • Pole : 4
  16. ARTCO Roda Ban Hidup
    Rating:
    100% of 100
    (1)
    Mulai

    Rp219.900

    ARTCO Roda Ban Hidup
    atribut:
    • Size (inch): 13
    • Material: Rubber
  17. VAPE Semprotan Anti Nyamuk & Kecoa
    Rating:
    100% of 100
    (6)
    Mulai

    Rp16.000

Daftar Harga hand pallet monotaro Terbaru October 2025
monotaro Hand Pallet (Troli Barang)Rp2.899.900
monotaro Roda Load Wheel untuk Hand PalletRp1.199.900
monotaro Hand Pallet Tipe Pendek (Troli Barang)Rp8.399.900
monotaro.id Sepatu Safety Anti Statis Slip Papua PURp399.900
KRISBOW Hand PalletRp3.499.900
Mitsubishi Hand PalletRp5.699.900
Dalton Hand Pallet PURp5.499.900
ROHA Hand Pallet Standar Model OPKRp3.999.900
XLift Hand PalletRp3.899.900
Logitrans Hand PalletRp14.999.900

Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)

Halaman Terkait