Beli hand oil pump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    Mulai

    Rp609.900

    Non Brand Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    Deskripsi:
    Food and sanitary hand drum pumps comply with specific sanitary standards of the food and drug industry to minimize the risk of product contamination. Also called food grade drum pumps, they're typically used to dispense and transfer small volumes of syrups, juices, oils, and soaps in food, beverage, and pharmaceuticals production.
  2. TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp389.900

    TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Material: Carbon Steel
    • Outlet: M25 (3/4\")
    • Inlet: M32 (1\")
    • Pipe Length (m): 1
  3. Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp29.900

    Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Dimensions (mm): H 580
    • Packing Dimensions (mm): 645 x 325 x 855
    • Volume (m³): 0.179
  4. TORA Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    Mulai

    Rp409.900

    TORA Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Delivery Head (m): 5
    • Flow Rate (L/minute): 22
    • Inlet (mm): 32
    • Material: Body : Cast-iron Heavy Duty
    • Outlet (mm): 25
    • Pipe Length (m): 1
    • Pump Diameter (mm): 130
    • Speed (rpm): 70
    • Suction Head (m): 1.5
  5. Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Mulai

    Rp2.499.900

    Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)
    Deskripsi:
    These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
  6. KRISBOW Mesin Bubut
    Mulai

    Rp90.999.900

    KRISBOW Mesin Bubut
    Deskripsi:
    KRISBOW menghadirkan Mesin Bubut dan saat ini tersedia di monotaro.id untuk menunjang kebutuhan Industri anda.
    atribut:
    • Distance Between Center (mm): 1000
  7. Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp479.900

    Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)
    atribut:
    • Inlet (mm): M32x1.5
    • Outlet (mm): M25x1.5
  8. PIUSI Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp5.499.900

    PIUSI Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Automotive fluids, fuel, and oil hand drum pumps are designed for dispensing and transferring small volumes of fluids such as diesel fuel, coolant, washer fluid, power steering fluid, transmission fluid, and engine oil. These pumps are commonly used during automotive service and fleet maintenance to drain fuel tanks and remove spent fluids from vehicles and engine-powered machinery.
    atribut:
    • UNSPSC: 40151529
    • Compatible Chemicals: Antifreeze (Coolant); DEF; Windshield Washer Fluid
    • Discharge Tube Outlet ID (inch): 3/4
    • Discharge Tube Outlet OD (inch): 1
    • Duty cycle: Continuous
    • For Container Type: Drum
    • Hose Inside Dia. (inch): 3/4
    • Hose Outside Dia. (inch): 1
    • Includes: Dispense Hose; Down Tube; Drum Connector
    • Max. Outlet Pressure (psi): 6
    • Maximum Head Pump (ft): 3
    • Power Source: Hand Operated
    • Pump Connection ID (inch): 2
    • Pump Connection OD (inch): 2
    • Runs Dry: No
    • Self Priming: Yes
    • Suction Tube Inner Diameter (inch): 1
    • Suction Tube OD (inch): 3/4
  9. Sojipro HTC-2 Hygrometer
    Mulai

    Rp61.900

    Sojipro HTC-2 Hygrometer
    atribut:
    • Battery: AAA 1.5V x2pcs
    • Humidity Measurement Accuracy (%RH): ±5
    • Humidity Measurement Range (%RH): 10-99
    • Humidity Resolution (%): 1
    • Temperature Measurement Accuracy (°C): ±1
    • Temperature Measurement Accuracy (°F): 1.8
    • Temperature Measurement Range (°C): -10 to 70
    • Temperature Measurement Range (°F): 14-158
    • Temperature Resolution (°C): 0.1
    • Temperature Resolution (°F): 0.2
  10. ASANO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp91.900

  11. TRUSCO Spatula
    49%
    Mulai

    Rp80.900

    TRUSCO Spatula
    Deskripsi:
    Non-slip checker ring processing on PP resin handle which is strong against chipping and cracking. Glue applicatin. Putting paint. Formulation of paint.
    atribut:
    • Specifications: Penetration Type
  12. ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Mulai

    Rp449.900

    ACTION PUMP Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)
    Deskripsi:
    Cleaning hand drum pumps are made of materials that withstand the potentially corrosive effects of cleaning products. They are used to dispense and transfer small volumes of soap, detergent, degreaser, wax, or other cleaning solutions used in janitorial and sanitation work.
  13. KWT Pump Hand Oil (Pompa Tangan)
    Mulai

    Rp279.900

    KWT Pump Hand Oil (Pompa Tangan)
    atribut:
    • Capacity (cc): 300
  14. KRISBOW Rough Terrain Hand Palet (Troli Palet)
    Mulai

    Rp15.999.900

    KRISBOW Rough Terrain Hand Palet (Troli Palet)
    atribut:
    • Capacity (kg): 1200
    • Fork Dimension (mm): 860/100/53
    • Load Center (mm): 450
    • Adjustable Fork Width (mm): 212-735
    • Min. Fork Height (mm): 53
    • Front Wheel (mm): 550x132
    • Max. Pump Stroke (mm): 170
    • Maximum Fork Height (mm): 233
    • Overall Size (mm): 1375x1605x1200
    • Rear Wheel (mm): 330x100
    • Size (t): 1.20
    • Type: Rough Terrain Hand Palet
    • Wheel Type: Pneumatic Rubber
    • Width Inside the Front Wheel: 1277
  15. brennenstuhl Compact Cable Reel (Kabel Roll)
    Mulai

    Rp1.799.900

    brennenstuhl Compact Cable Reel (Kabel Roll)
    Deskripsi:
    Reel body made from special plastic fitted to a galvanised steel tube frame.4 earthed socket outlets.With safety cut-out.Sockets with increased touch protection.
    atribut:
    • Cable Designation: H05VV-F 3G1,5
    • Cable Length (m): 15
    • Cable Quality: PVC
    • Housing Material: Plastic
    • Number of Earthed Socket Outlets: 4,00
    • Degree of Protection (IP): IP20
    • Area of use: indoor
    • Dimensions (HxLxW) (cm): 26x16x20
    • Reel diameter (mm): 180
  16. TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp96.900

    TEKIRO Tire Pressure Gauge Stick Type (Pengukur Tekanan Ban)
    Deskripsi:
    TEKIRO TIRE GAUGE # 7 /UKURAN ANGIN TRUCK - untuk mengukur tekana angin pada ban kendaraan berukuran 160 psi dan berdimensi 222mm, 10mm, 10mm, 27mm, 14mm, 8mm.Fungsi : untuk mengukur tekanan angin pada ban kendaraanMaterial : chrome vanadium
  17. TOYO Hand Pump for Drum Auto (Pompa Tangan / Pompa Drum Manual)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp299.900

    TOYO Hand Pump for Drum Auto (Pompa Tangan / Pompa Drum Manual)
    atribut:
    • Type: TP-011
    • Suction Tube Length (cm): 85.5
Daftar Harga hand oil pump Terbaru October 2026
Non Brand Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)Rp609.900
TOYOSAKI Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)Rp389.900
Lion Star Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp29.900
TORA Hand Pump Rotary for Oil (Pompa Oli / Pompa Drum Manual)Rp409.900
Koshin Hand Drum Pump (Pompa Tangan Manual / Pompa Drum)Rp2.499.900
KRISBOW Mesin BubutRp90.999.900
Wipro Hand Pump for Drum (Pompa Oli / Pompa Drum Manual)Rp479.900
PIUSI Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp5.499.900
Sojipro HTC-2 HygrometerRp61.900
ASANO Hand Pump for Drum (Pompa Tangan / Pompa Drum Manual)Rp91.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait