Beli hand chain block di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KITO Geared Trolley (Troli Katrol)
    Mulai

    Rp5.099.900

    KITO Geared Trolley (Troli Katrol)
    Deskripsi:
    The KITO TSG Geared Trolley Seriescideal for shorter traversing distances and higher loads.The KITO TSG Geared Trolleys will help you manoeuver easily where a motion parallel to the beam is necessary. KITO’s TSG is the ultimate choice, especially for ap
  2. Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp2.899.900

    Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Max. working load from 0.5 to 5 ton. Grade 105 galvanized load chain, which adheres to the strict German DIN 5684 standard. Zinc plated hand chain. Heavy duty frame. Lightweight lifting capacity ratio, a 1 ton unit with 10-f lift weights 20% less than other.
    atribut:
    • Manufacturer's Testload: 150%xsafety working load
  3. ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp959.900

    ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Model HSZ- B is a robust hand chain block designed for heavy and increased loads, bearing safety, ergonomics and low operating effort.
  4. HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Mulai

    Rp24.999.900

    HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)
    Deskripsi:
    Electric Chain Hoist dengan kapasitas angkat 0.5-5ton adalah Katrol Elektrik dari brand HITACHI untuk memindahkan barang dari satu tempat ke tempat lainnya dengan jarak yang sudah di tentukan
  5. Tyrone HSC Chain Block 0.5Ton
    Mulai

    Rp2.099.900

    Tyrone HSC Chain Block 0.5Ton
    atribut:
    • Size: 3 M
    • Capacity: 0,5 Ton
  6. Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp30.999.900

    Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    Manual Chain Block KII with maximum working load 10 Ton, 1 set with chain
    atribut:
    • Standard Lift (m): 3.5
    • Manufacturer's Testload: 125% x max. working load
    • Headroom: 775
    • Hand effort to lift full working load (kgf): 52.5
    • Diameter x pitch (mm): 9 x 27
    • Maximum Working Load (t): 10
  7. Tyrone HSC Chain Block 3Ton (Katrol Rantai / Kerekan Rantai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.199.900

  8. KITO Hand Chain Hoists (Katrol Rantai / Kerekan Rantai)
    Mulai

    Rp6.499.900

    KITO Hand Chain Hoists (Katrol Rantai / Kerekan Rantai)
    Deskripsi:
    KITO is one of the few companies that manufactures both its hoists and its load chains. On top of that-KITO is the only manufacturer worldwide that nickel-plates its load chains. This combination provides the hoists with the unique benefit of safety and f
  9. KITO Plain Trolley (Troli Katrol)
    Mulai

    Rp3.099.900

    KITO Plain Trolley (Troli Katrol)
    Deskripsi:
    The KITO TSP Plain Trolley: ideal for larger traversing distancesThe KITO TSP Plain Trolleys will help you manoeuver easily where a motion parallel to the beam is necessary. KITO’s TSP easily bridges larger traversing distances for a load up to 5 t. V
  10. KITO Universal Geared Trolley TS Type
    Mulai

    Rp8.899.900

    KITO Universal Geared Trolley TS Type
    atribut:
    • Dimension P (mm): 10
    • Dimensions u (mm): 183
  11. ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Mulai

    Rp34.999.900

    ENDO Air Hoist (Katrol Angin / Katrol Pneumatic)
    Deskripsi:
    The up and down buttons and handle are mounted on the lower hook. While ensuring the stability of a suspended load, this type of Air Hoist provides better controllability compared to the pendant type. This type is equipped with a reverse-winding prevent
  12. Matlock Hand Chain Hoist Complete with Overload Brake
    Mulai

    Rp6.699.900

    Matlock Hand Chain Hoist Complete with Overload Brake
    atribut:
    • Standards Met: BS EN 13157+A1:2009;EC Council Directive 2006/42/EC Machinery Compliant
    • Load Chain Diameter: 8mm
    • Product Number: MCH2T
    • Hook Type: Safety Hook
    • Weight Each: 14.6kg
    • Number Columns of Load Chains: 1
    • Standard Lift: 3m
    • Capacity (kg): 2000
    • Load Chain Diameter (mm): 8
    • Standard Lift (m): 3
    • Weight Each (Kg): 14.6
  13. Elephant Gear Troli Takel Manual
    Mulai

    Rp7.799.900

    Elephant Gear Troli Takel Manual
    Deskripsi:
    -A strong and beautiful electrostatic powder coating.-An adjustable attachment mechanism enables attachment to three types of steel I-beams.
    atribut:
    • Min Rotation Half Radius: 1200mm
    • Applicable Traversing Rail Width: 100-125-150mm
  14. monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Mulai

    Rp1.199.900

    monotaro Hand Winch (Crosscut Only) (Alat Derek Manual / Katrol Manual)
    Deskripsi:
    Produk ini juga sering disebut dengan Katrol Manual
    atribut:
    • Material: Main unit / hot rolled mild steel plate (JIS G 3131), handle part / rubber
    • Brake: Ohto
    • Dimensions a (mm): 133
    • Dimension F (mm): 240
    • Dimension D (mm): 51.5
    • Dimensions e (mm): 260
    • Dimensions b (mm): 158
    • Dimensions c (mm): 88
    • Rated Lifting Load (kg): 500
    • Wire Rope Capacity(mm x m): phi5x20
    • Ratio: 4.1: 1 (gear)
    • Dimension G (mm): 11.5
    • Package Weight (g): 3632
Daftar Harga hand chain block Terbaru October 2026
Tyrone HSC Chain Block 2Ton (Katrol Rantai / Kerekan Rantai)Rp2.399.900
KITO Geared Trolley (Troli Katrol)Rp5.099.900
Elephant Manual Chain Block (Katrol Rantai / Kerekan Rantai)Rp2.899.900
ULTRA Hoist Chain Block Type HSZ-B (Katrol Rantai / Kerekan Rantai)Rp959.900
HITACHI Electric Chain Hoist (Katrol Rantai Elektrik)Rp24.999.900
Tyrone HSC Chain Block 0.5TonRp2.099.900
Elephant Manual Chain Block KII (Katrol Rantai / Kerekan Rantai)Rp30.999.900
Tyrone HSC Chain Block 5Ton (Katrol Rantai / Kerekan Rantai)Rp5.199.900
Tyrone HSC Chain Block 3Ton (Katrol Rantai / Kerekan Rantai)Rp4.199.900
Tyrone HSC Chain Block 1Ton (Katrol Rantai / Kerekan Rantai)Rp1.899.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)