Beli hammer caster 65 x 25 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAMMER CASTER Fleet (Imono)atribut:
- Shape: Universal vehicle
- Material (Wheel): Immobilized wheels
- Mounting Method: Flat turning
- Caster Type: Plate type freewheel caster
- Model : 420 S universal vehicle
- Stopper: None
- Wheel Type: Single wheel
- HAMMER CASTER 420EN, Universal Vehicle (Rubber Integral Wheel)atribut:
- Shape: Universal vehicle
- Mounting Method: Insertion plug
- Finishing (Metal Compatibletings): Chrome plating
- Caster Type: Swivel type insertion casters
- Material (Wheel): Rubber wheels (with resin bush)
- Model : 420EN Flexible car
- Pipe Thickness: Can be installed up to 1.8mm
- Shaft Length L: 52mm
- Stopper: None
- Sakana Papan Tulis Berdiri Bolak BalikDeskripsi:Whiteboard yang dapat membantu Anda dalam menyampaikan informasi dan memaparkan hasil laporan. Papan whiteboard ini memiliki dua muka papan tulis yang dapat digunakan (depan dan belakang).Whiteboard SAKANA Double Stand ini juga dilengkapi roda agar mudah untuk di pindahkan. Tersedia juga pengunci roda yang menjaga agar papan tulis tidak bergeser saat digunakan.
- HAMMER CASTER Screw-In Type 420 A Freely Car (Rubber Integral Wheel)atribut:
- Shape: Universal vehicle
- Material (Wheel): Rubber car (with resin bush)
- Mounting Method: Screw-in type
- Caster Type: Swivel type screw caster
- Finishing (Metal Compatibletings): Chrome plating
- Model : 420 A universal vehicle
- Stopper: None
- Wheel Type: Single wheel
- HAMMER CASTER 420R Fixed Car (MC Nylon Wheel)atribut:
- Shape: Fixed type
- Material (Wheel): UMC nylon integral wheel
- Caster Type: Plate type fixed car casters
- Finishing (Metal Compatibletings): Trivalent chromium conversion treatment
- Model : 420R fixed car
- Stopper: None
- Wheel Type: Single wheel
- HAMMER CASTER 420G, Universal Vehicle (MC Nylon Car)atribut:
- Shape: Universal vehicle
- Material (Wheel): UMC nylon integral wheel
- Caster Type: Plate type freewheel caster
- Finishing (Metal Compatibletings): Trivalent chromium conversion treatment
- Model : 420 G
- Stopper: None
- Wheel Type: Single wheel
- TRUSCO Steel Whiteboard (Plain, Upright And Horizontal) (Papan Tulis)atribut:
- Accessories: One Rahul, Marker Pen (Black One), One Pen Tray, Two Bracket Hanging
- Color: White
- Frame Color: Silver
- HAMMER CASTER 500 BPS Heavy Duty Freight Vehicle (Urethane Wheel)atribut:
- Shape: Universal vehicle
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Mounting Seat A x B: 114x102mm
- Caster Type: Heavy load plate type freewheel caster
- Mounting Dimensions X x Y: 88x64mm
- Mounting Hole Diameter P: 13mm
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- HAMMER CASTER Roda Kastor Heavy Dutyatribut:
- Neck Type: rotate
- HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- HAMMER CASTER 420R Fixed Car (Imono Wheel)atribut:
- Shape: Fixed car
- Material (Wheel): Immobilized wheels
- Mounting Method: Fixed flat
- Caster Type: Plate type fixed car casters
- Finishing (Metal Compatibletings): Trivalent chromium conversion treatment
- Model : 420R fixed car
- Stopper: None
- Wheel Type: Single wheel
- TRUSCO Papan Tulis Bolak-Balik (Papan Tulis)atribut:
- Material: Plate:Steel White(both side)*The back panel in RG-313, RG-303 is backboard type(Chalk only), Flame:Aluminium, Core:Plywood material(100%sustainable wood), Chair leg:Steel(Color:Gray with caster)
- Set Contents: Eraser x 1, Marker(Black・Red), Pen Tray, Color Magnet x 4
- Sheet Surface Color: White x White
- Frame Color: Silver
- Outer Dimensions (mm) Vertical x Horizontal: 900 x 1800
- Outside Dimensions (mm) Width x Depth x Height: 1960 x 550 x 1800
- Specification: Single-sided specification
Daftar Harga hammer caster 65 x 25 Terbaru January 2026
| HAMMER CASTER Fleet (Imono) | Rp189.900 |
| HAMMER CASTER 420EN, Universal Vehicle (Rubber Integral Wheel) | Rp139.900 |
| Sakana Papan Tulis Berdiri Bolak Balik | Rp1.599.900 |
| HAMMER CASTER Screw-In Type 420 A Freely Car (Rubber Integral Wheel) | Rp87.900 |
| HAMMER CASTER 420R Fixed Car (MC Nylon Wheel) | Rp209.900 |
| HAMMER CASTER 420G, Universal Vehicle (MC Nylon Car) | Rp219.900 |
| TRUSCO Steel Whiteboard (Plain, Upright And Horizontal) (Papan Tulis) | Rp769.900 |
| HAMMER CASTER 500 BPS Heavy Duty Freight Vehicle (Urethane Wheel) | Rp1.599.900 |
| Sakana Papan Tulis Gantung Satu Sisi | Rp96.900 |
| HAMMER CASTER Roda Kastor Heavy Duty | Rp779.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)



















































































































































/P102884856-1.jpg)
/P102878448-1.jpg)

/P102876121-1.jpg)
/P102882821-1.jpg)
/P102885183-1.jpg)
%20(Papan%20Tulis)/P101000869-3.jpg)
/P102885305-1.jpg)


/P102083307-1.jpg)
/P102882830-1.jpg)


/P102012277-1.jpg)