Beli hammer caster 415 er di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAMMER CASTER 415E, with Universal Vehicle Stopper (Rubber Integral Wheel)atribut:
- Shape: FLEXIBLE S
- Caster Type: Plate type freewheel caster
- Finishing (Metal Compatibletings): Chrome plating (handle is trivalent chromium conversion treatment)
- Material (Wheel): Rubberized wheel. Resin bush entering
- Model : 415E FLEXIBLE CAR
- Stopper: With rotation stopper
- Wheel Type: Single wheel
- HAMMER CASTER 415ER Fixed Car (Rubber Car, Plastic Bush Entering) with Stopperatribut:
- Shape: Fixed car S
- Caster Type: Plate type fixed car casters
- Finishing (Metal Compatibletings): Chrome plating (handle is trivalent chromium conversion treatment)
- Material (Wheel): Rubber wheels (with resin bush)
- Model : 415ER fixed car
- Stopper: With rotation stopper
- Wheel Type: Single wheel
- HAMMER CASTER 415ER Fixed Car (Nylon Wheel) with Stopperatribut:
- Shape: Fixed type
- Material (Wheel): Nylon integral wheel
- Caster Type: Plate type fixed car casters
- Finishing (Metal Compatibletings): Chrome plating (handle is trivalent chromium conversion treatment)
- Model : 415ER fixed car
- Stopper: With rotation stopper
- Wheel Type: Single wheel
- TRUSCO Casteratribut:
- Wheel Diameter D: 75mm
- Wheel Width: 25mm
- Allowable Weight: 61.2kgf
- Mounting Hole Diameter P: 8.8mm
- Mounting Height H: 93mm
- Mounting Pitch X x Y: 55x42mm
- Mounting Plate A x B: 70x58mm
- HAMMER CASTER 415 MA, Universal Vehicle (Rubber (B Entry)) with Total Lockatribut:
- Shape: Vehicle T
- Wheel Width: 32mm
- Finishing (Metal Compatibletings): Unichrome plating
- Hexagon Opposite Side: 23mm
- Caster Type: Swivel type screw caster
- Material (Wheel): Nylon Wheel Rubber Wound Wheel (with Radial Ball Bearing)
- Model : 415MA Flexible Car
- Stopper: With total lock
- Wheel Type: Single wheel
- HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor)Deskripsi:Steel wheels are shaped like a star with distinctive design characteristics.atribut:
- Material (Wheel): Steel Wheel Urethane
- Body Material: Steel
- HAMMER CASTER Packing Castersatribut:
- Adjuster Foot Outer Diameter D1: 37.7mm
- Adjusting Screw M: M10
- Finishing (Metal Compatibletings): Trivalent chromate treatment coating (adjuster foot is black nickel plating coating)
- Stopper: None
- Wheel Type: Single wheel
- Wipro Roda Plastik Swivelatribut:
- Size (inch): 2.5
- Capacity (kg): 70
- Color: White
- Material: Plastik
- Size (mm): 65x24
- HAMMER CASTER 415M, with Universal Vehicle Total Lock (Nylon Wheel Rubber Rolled)atribut:
- Shape: Vehicle T
- Wheel Width: 32mm
- Finishing (Metal Compatibletings): Unichrome plating
- Mounting Seat A x B: 105x80mm
- Caster Type: Plate type freewheel caster
- Material (Wheel): Nylon wheel rubber wound wheel. Radial ball bearing insertion
- Mounting Dimensions X x Y: 87x60mm
- Mounting Hole Diameter P: 8.6mm
- Stopper: With total lock
- Wheel Type: Single wheel
- HAMMER CASTER Caster Rubber Swivel / Roda Hidup (Roda Karet)atribut:
- Neck Type: rotate
- Shenpai Caster Wheel 35A 500kg (8inch)atribut:
- Bearing Type: Ball bearing
- Material: PU
- Diameter: 8inch
- Capacity Per Castor: 500kg
- HAMMER CASTER Caster Polyurethane With Brake / Rematribut:
- Neck Type: rotate
- New Osaka Roda Karet Hidup (Roda Karet)atribut:
- Bearing: Ball
- Yuei Caster Nylon Wheel Urethane Caster (SUS-SJ Series)Deskripsi:-A standard type medium size caster fully made of stainless steel fittings with excellent water resistance and corrosion resistance.-Urethane wheel excellent in wear resistance is used.-Lightweight because of using nylon for wheel part.-Optimum for wet area where foods and chemicals are handled and places where rust is disliked. -Plate Type-With stainless steel bearing-Flexible Type (with stopper)atribut:
- Wheel Width: 32mm
- Metal Fitting Materials: Stainless Steel (SUS304)
- Mounting Hole Diameter P: 11mm
- Wheel Materials: Nylon Wheel, Urethane
- HAMMER CASTER Floorlock (Hammer Lock)atribut:
- Stroke (mm): 50
- Mounting Pitch (mm): 85-100x85-100
- Applicable wheel (mm): 200
- Proper mounting height (mm): 240
- Minimum Height (mm): 198
- Maximum Height (mm): 248
- Mounting Seat (mm): 120x120
- Maximum Load Capacity (kg): 350
Daftar Harga hammer caster 415 er Terbaru March 2026
| HAMMER CASTER 415E, with Universal Vehicle Stopper (Rubber Integral Wheel) | Rp109.900 |
| HAMMER CASTER 415ER Fixed Car (Rubber Car, Plastic Bush Entering) with Stopper | Rp99.900 |
| HAMMER CASTER 415ER Fixed Car (Nylon Wheel) with Stopper | Rp53.900 |
| XANDER Roda Plastik TG | Rp15.900 |
| TRUSCO Caster | Rp139.900 |
| HAMMER CASTER 415 MA, Universal Vehicle (Rubber (B Entry)) with Total Lock | Rp449.900 |
| HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU) | Rp80.900 |
| TRUSCO Swivel Caster, Urethane-Wheel (Roda Kastor) | Rp249.900 |
| HAMMER CASTER Packing Casters | Rp479.900 |
| Wipro Roda Plastik Swivel | Rp33.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/P102884777-1.jpg)
%20with%20Stopper/P102882566-1.jpg)
%20with%20Stopper/P102882919-1.jpg)


)%20with%20Total%20Lock/P102876389-1.jpg)
/P102083307-1.jpg)
/P101001211-1.jpg)


/P102885323-1.jpg)
/7pP102083277-2.jpg)
/P101005135-1.jpg)

/P102083574-1.jpg)
/3bP102626119-2.jpg)
/hpP106568637-1.jpg)