Beli hammer caster 05 rhj tw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAMMER CASTER Stainless Steel Caster Nylon With Brake / Rem (Roda Nilon)atribut:
- Neck Type: rotate
- Indeks Protection Type: 429G
- HAMMER CASTER Stainless Steel Caster Polyurethane With Brake / Rem (Roda PU)atribut:
- Neck Type: rotate
- Polyurethane Type: 439SOS
- HAMMER CASTER Stainless Steel Caster Nylon Rigid / Roda Matiatribut:
- Neck Type: off
- Indeks Protection Type: 429G
- HAMMER CASTER Stainless Steel Caster Polyurethane Swivel / Roda Hidup (Roda Pu)atribut:
- Neck Type: rotate
- Polyurethane Type: 439SOS
- HAMMER CASTER Stainless Steel Caster Nylon Swivel / Roda Hidupatribut:
- Neck Type: rotate
- Indeks Protection Type: 429G
- HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- HAMMER CASTER Caster Polyurethane With Brake / Rematribut:
- Neck Type: rotate
- HAMMER CASTER Caster Polyurethane Rigid / Roda Mati (Roda PU)Deskripsi:Caster Polyurethane Rigid / Roda Mati dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: off
- HAMMER CASTER Nylon Caster (320S Series)atribut:
- Finishing Material: Metal Fitting: Stainless Steel (SUS304), Wheel: Nylon
- HAMMER CASTER Caster Nylon Rigid / Roda Matiatribut:
- Neck Type: off
- HAMMER CASTER Wheel (Nylon Wheel) 449G-Natribut:
- Material (Wheel): Nylon integral wheel
- Conformity Number: 440 G, 440 R
- Boss Width h: 39mm
- Hole Diameter d: ø 8.2mm
- Wheel Width W: 35mm
- Allowable Load: 100daN
- Wheel Diameter D: ø 75mm
- HAMMER CASTER Stainless Steel Caster Polyurethane Rigid / Roda Matiatribut:
- Neck Type: off
- Polyurethane Type: 439SOS
- HAMMER CASTER Caster Rubber Swivel / Roda Hidup (Roda Karet)atribut:
- Neck Type: rotate
- PISCO Main Block Bush ADeskripsi:Assembly type Mani block concentration distribution or the like. Can ensure the steel pipe pipe and the same flow rate, appearance size is about half. Freely combining 14 types of different shapesUseable: Air supply portatribut:
- Material: Metal body, guide ring/brass+nickel plating. Resin body/polybutylene terephthalate (PBT). Open ring/polyacetal (POM). Lock nail/stainless steel. Tube/polyurethane, nylon, etc. Elastic sleeve, O ring/nitrile rubber (NBR)
- Shape: Bush A
- Type: Distribution type
- Operating Temperature Range: 0 to 60°C (without freezing)
- Connection Screw Type: MxR
- Fluid: air
- Maximum Working Pressure: 1.0MPa (coupling module: 0.9 when QMC 20 is used)
- RoHS Directive: Yes
- Vacuum Pressure: -100kPa
- HAMMER CASTER SS 320 SR, Fixed Car (Urethane (B Entering) Car, Nylon Wheel)atribut:
- Shape: Fixed car
- Mounting Method: Fixed flat
- Finishing (Metal Compatibletings): All stainless steel
- Caster Type: Plate type fixed car casters
- Characteristics: Water resistance
- Material (Wheel): Nylon Wheel Thermoplastic Urethane Wound Wheel (Roller Bearing Inserted)
- Model : 320SR fixed car
- Stopper: None
- Wheel Type: Single wheel
- HAMMER CASTER Nylon Caster (420S Series)atribut:
- Finishing Material: Metal Fitting: Steel, Wheel: Nylon
Daftar Harga hammer caster 05 rhj tw Terbaru March 2026
| HAMMER CASTER Stainless Steel Caster Nylon With Brake / Rem (Roda Nilon) | Rp139.900 |
| HAMMER CASTER Stainless Steel Caster Polyurethane With Brake / Rem (Roda PU) | Rp489.900 |
| HAMMER CASTER Stainless Steel Caster Nylon Rigid / Roda Mati | Rp54.900 |
| HAMMER CASTER Stainless Steel Caster Polyurethane Swivel / Roda Hidup (Roda Pu) | Rp489.900 |
| HAMMER CASTER Stainless Steel Caster Nylon Swivel / Roda Hidup | Rp339.900 |
| HAMMER CASTER Caster Nylon Swivel / Roda Hidup (Roda Nilon) | Rp51.900 |
| HAMMER CASTER Caster Polyurethane Swivel / Roda Hidup (Roda PU) | Rp80.900 |
| HAMMER CASTER Caster Polyurethane With Brake / Rem | Rp56.900 |
| XANDER Roda Nilon | Rp14.900 |
| HAMMER CASTER Caster Polyurethane Rigid / Roda Mati (Roda PU) | Rp37.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P102083529-1.jpg)
/P102083499-1.jpg)

/P102083475-1.jpg)

/P102083338-1.jpg)
/P102083307-1.jpg)


/P102083314-2.jpg)
/rdP105415985-1.jpg)

%20449G-N/P102875326-1.jpg)

/7pP102083277-2.jpg)

%20Car%2C%20Nylon%20Wheel)/P102882539-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/Icom%20Handy%20Talky/7fP103634267-1.jpg)
/0iP105416018-1.jpg)