Beli hakko soldering di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HAKKO Electric Soldering Iron DASH (Solder)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp469.900

    HAKKO Electric Soldering Iron DASH (Solder)
    atribut:
    • Power (V): 100
    • Power Consumption Electrical (W): 15
    • Maximum Temperature (°C): 370
    • Total Length (mm): 224
  2. HAKKO Soldering Station (Stasiun Solder)
    Mulai

    Rp579.900

    HAKKO Soldering Station (Stasiun Solder)
    Deskripsi:
    -Heater integrated type
  3. HAKKO Solder Stand
    Mulai

    Rp30.900

    HAKKO Solder Stand
    Deskripsi:
    -Pencil-type soldering iron can be used.
  4. HAKKO Soldering Iron
    Mulai

    Rp219.900

    HAKKO Soldering Iron
    atribut:
    • Power (V): AC100
  5. HAKKO Soldering Tip
    Mulai

    Rp369.900

    HAKKO Soldering Tip
    Deskripsi:
    -Heater integrated type
  6. HAKKO Digital Electric Soldering Iron Station
    Mulai

    Rp4.299.900

    HAKKO Digital Electric Soldering Iron Station
    Deskripsi:
    - Station main body(FX-888D), iron(FX-8801), trowel stand(with cleaning sponge and cleaning wire), power cord
    atribut:
    • Color: Blue/Yellow
    • Power (V): AC100
    • Power Consumption Electrical (W): 70
    • Accessory Iron Tip: T18-B
    • Control Temperature (°C): 50 to 480
    • Grounding Resistance at Iron Tip (ohm): 2 or less
    • Heater: Ceramic heater
    • Heater Power (W): 65
    • Iron Part Cord Length (m): 1.2
    • Leak voltage (mV): 2 or less
    • Temperature Precision: Nipple ±1°C at no load
    • WxDxH (mm): 100x120x120
  7. goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Mulai

    Rp119.900

    goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  8. HAKKO Digital Electric Soldering Iron Station (Stasiun Solder)
    41%
    Mulai

    Rp2.499.900

  9. TEKIRO Soldering (Alat Solder)
    Mulai

    Rp67.900

    TEKIRO Soldering (Alat Solder)
    Deskripsi:
    - Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
  10. HAKKO Replacement Tip K Type (Mata Solder)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp379.900

    HAKKO Replacement Tip K Type (Mata Solder)
    atribut:
    • Type: K Type
    • Compatible Iron: FM2027, FM2028
  11. goot Solder Elektrik
    Mulai

    Rp809.900

    goot Solder Elektrik
    atribut:
    • Power: AC100V
    • Electricity consumption: 15/90W
    • Maximum Temperature: 560°C
    • Attached Iron Tip: TQ-77RT-B
    • Total Length: 167mm
    • Power Cord Length: 1.5m
    • Trigger: 90W when quick switch is turned on, 15W at usual operation
  12. HAKKO Temperature Controlled Soldering Iron
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

  13. WEP Soldering Station (Stasiun Solder)
    Mulai

    Rp369.900

    WEP Soldering Station (Stasiun Solder)
    Deskripsi:
    1.Three storage sections:CH1/CH2/CH3, each storage segment can store all the features of the current machine (eg:temperature, iron sleep time,which is currently on display all function values can be stored), you can quickly switch between each storage segment.2. Master the core technology, MCU the PID procedures to high-speed 100ms cycle real-time tracking of the temperature of the iron tips, and real-time correction, the magic temperature compensation speed, to make it more stable temperature, the temperature error is smaller and able to adapt to a variety of harsh environment.3.The use imported heater, addition to suitable for general small solder joints ,also particularly suitable for large desoldering, solder joints, hybrid hard solder desoldering;4. Anti-static design, which can effectively avoid damage to delicate components;5. It has automatically detects the failure and alarm function6. Use bran-new sturdy mold manufacturing, pressure-resistant anti-fall; blue ferroalloy Iron holder and durable.7. The handle line is silicone line, high temperature resistance, good flexibility (300 ° C iron tips touch silicone line 30s without damage)8. Sleep function , Automatic shutdown function , Celsius / Fahrenheit functiona), Sleep function soldering iron automatic detection of their work status are not in use in a quiescent state, arriving to set the sleep time, the temperature of the iron automatically lower the temperature to 200 ° C enter into sleep state, can effectively prevent the oxidation of iron head and prolong the iron tip service life, energy saving and environmental protection. The sleep time can be set range 0 to 99 minutes in 1 minute steps, users can be set based on usage, if you do not need a soldering iron sleep ,the sleep time is set to 0.b) Automatic shutdown function after soldering iron enter into sleep state, start the timer program, set the shutdown time did not wake up from sleep, automatic shutdown, energy saving
  14. HAKKO Micro Soldering Iron
    Mulai

    Rp63.900

    HAKKO Micro Soldering Iron
    Deskripsi:
    -Fine soldering becomes possible with your station.-Suitable for micro soldering under the stereo microscope. -Heater integrated type
    atribut:
    • Iron Part Cord Length: 1.3m
    • Grounding Resistance at Iron Tip: 2Ω or less
    • Leak Voltage: 2mV or less
    • Compatible Station Equipment: FX-951, FM-203, FM-206
  15. OLYMPUS Stereo microscope
    Mulai

    Rp38.999.900

    OLYMPUS Stereo microscope
    atribut:
    • Inclination angle (°): 45 (lens barrel tilt angle)
    • Set Contents: .SZ61 zoom body .Eyepiece WHSZ10X (2 pieces) .Standard stand SZ2-ST .Black and white stage plate SZ2-SPBW
  16. goot Mini Station
    Mulai

    Rp2.899.900

    goot Mini Station
    Deskripsi:
    -Easy to use newly designed grip is used.-Quick start circuit (PAT.)makes the time from switching on the power to reaching the preset temperature fast.-Temperature calibration volume is used as a standard feature. Accurate temperature calibration is p
Daftar Harga hakko soldering Terbaru October 2026
HAKKO Electric Soldering Iron DASH (Solder)Rp469.900
HAKKO Soldering Station (Stasiun Solder)Rp579.900
HAKKO Solder StandRp30.900
HAKKO Soldering IronRp219.900
HAKKO Soldering TipRp369.900
HAKKO Digital Electric Soldering Iron StationRp4.299.900
goot Temperature Controlled Soldering Iron (Solder Elektrik)Rp119.900
HAKKO Digital Electric Soldering Iron Station (Stasiun Solder)Rp2.499.900
TEKIRO Soldering (Alat Solder)Rp67.900
HAKKO Soldering IronRp39.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)