Beli gunting segel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- American Tool Gunting BetonDeskripsi:>Material : Chrome vanadium steel hardened blade and tempered
- TEKIRO Bolt CutterDeskripsi:TEKIRO GUNTING BETON / GUNTING KAWAT / BOLT CUTTER / TOOLSUkuran: 12"TEKIRO BOLT CUTTER 12" Merupakan alat potong berbentuk gunting dengan ukuran jumbo berfungsi untuk memotong kawat, besi, gembok, dsb. Dengan momen yang besar. Terbuat dari material berkualitas dan awet.Fungsi : memotong kawat, besi, gembok, dllMaterial : CR-VDiemnsi : 300mm 48mm 17mmPilih varian sesuai dengan yang anda butuhkanORIGINAL TEKIRO
- Wipro Gunting Beton High Quality CR Molyatribut:
- Material: CR-Moly
- TIGER (Office) Steel Cupboard Glass Filing Cabinet (Lemari Arsip)atribut:
- Dimensions (mm): 900x400x1850
- Material (mm): Iron Plate 0.6
- KRISBOW Lemari Arsip Pintu Geseratribut:
- Outside Dimensions (LxWxH): 400x900x1850
- Material: Cold Roll Steel
- Type of Cabinet: Standard Cabinet
- Type of Construction: Knocked Down
- Max. Load Per Shelving (kg): 20
- Plate Thickness (mm): Approx. 0.6
- Powder Coating Finish (mm): Approx. 0.1
- Type of Lock: Standard Lock
- Type of Top: Flat
- Kennedy Low Tensile Bolt Cutter Centre CutDeskripsi:Centre Cut Drop forged hardened carbon steel suitable for round and flat sections. With adjustable arms and cushion grips. Tubular handles for maximum strength combined with low weight.atribut:
- Type: Low Tensile Bolt Cutter
- Cut Type: Centre Cut
- Grip Material: Plastic
- Handle Material: Drop Forged Steel
- INGCO Bolt CutterDeskripsi:INGCO Bolt cutter // Gunting Besi Beton 36"
- RIDGID Bolt CutterDeskripsi:-One step cam mechanism allows quick, simple and accurate blade positioning.-Cutting guide: Soft(soft steel and non-ferrous metal), medium(iron and steel), hard(stainless steel, spring steel)
- Kennedy High Tensile Bolt Cutter Centre CutDeskripsi:Drop forged hardened chrome vanadium steel. Ideal for cutting both flat and round section steels. Hardened carbon steel jaws. Tubular steel handles with cushion grip for maximum operator comfort. Conform to DIN 2076.atribut:
- Type: High Tensile Bolt Cutter
- Handle Material: Steel
- Standards Met: DIN 2076
- Jaw Material: Drop Forged Hardened Carbon Steel
- Cut Type: Centre Cut
- Grip Material: Plastic
- HASSTON PROHEX Bolt CutterDeskripsi:Digunakan untuk memotong besi beton dll
- Rothenberger Robolt Bolt CutterDeskripsi:untuk memotong besi behel/besi cor.
- TEKIRO Gunting SengDeskripsi:Pisau tajamMampu memotong pelat metal hingga ketebalan 1.2mmPraktis dan mudah digunakanatribut:
- Dimension 2 (mm): 50
Daftar Harga gunting segel Terbaru January 2026
| American Tool Gunting Beton | Rp229.900 |
| TEKIRO Bolt Cutter | Rp159.900 |
| KRISBOW Gunting Besi Beton | Rp259.900 |
| XANDER Gunting Beton Xander | Rp94.900 |
| CPT National Bolt Cutter | Rp119.900 |
| Wipro Gunting Beton High Quality CR Moly | Rp129.900 |
| WISON Gunting Beton | Rp169.900 |
| TIGER (Office) Steel Cupboard Glass Filing Cabinet (Lemari Arsip) | Rp2.799.900 |
| KRISBOW Lemari Arsip Pintu Geser | Rp3.199.900 |
| Zebra Technologies Label Stiker Barcode | Rp8.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)


























































































































































%20Steel%20Cupboard%20Glass%20Filing%20Cabinet%20(Lemari%20Arsip)/P101004276-1.jpg)









%20Guy-Wire%20Cutter/P102023877-1.jpg)