Beli gunting plat besi di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- JUNIOR TOOLS Gunting SengDeskripsi:Deskripsi Junior Gunting Seng 8inch. Gunting Seng serbaguna yang dapat digunakan untuk memotong seng, plat, lembaran besi, jaring besi, karet, plastik, kulit, dll. - Kualitas sangat bagus, - Pegangan anti slip dan nyaman, - Kekuatan potong yang baik
- MULLER Gunting Plat Besiatribut:
- Cutting Capacity (mm): 3
- TEKIRO Gunting SengDeskripsi:Pisau tajamMampu memotong pelat metal hingga ketebalan 1.2mmPraktis dan mudah digunakanatribut:
- Dimension 2 (mm): 50
- American Tool Tinner SnipsDeskripsi:> Hot drop-forged steel blades provide maximum strength and long life> Precision ground edges on the blades ensure a tight grip on each cut for superior cutting quality> Durable spring washer holds blades tightly against each other when cutting> Handles are encased in plasitol for better comfort and reduced hand fatigue during cutting
- Sherlock Gunting Sengatribut:
- Size (inch): 10
- Nicholson Gunting BajaDeskripsi:Mata potong terbuat dari Baja Tempa, sangat kuat untuk potong plat besi, baja ataupun alumunium. Gagang terbuat dari bahan plastik yang nyaman digenggam. Cocok untuk potong lurus dan belok ke kanan dan kiri.
- HASSTON PROHEX Gunting Platatribut:
- Size (inch): 10
- TRUSCO Universal Cutting Scissors Curved Bladeatribut:
- Cutting Capacity (mm): 0.8
- Blade Thickness (mm): Base material / approx. 4
- Type: Left curved blade
- Blade Length (mm): 35
- Material: Blade (chrome molybdenum steel), grip (PVC, thermoplastic rubber)
- Cutting Capacity (mm) Copper Plate: 1.5
- Cutting Capacity (mm) Stainless Steel Plate: 0.7
- Cutting edge shape: Left curved blade
- Overall Length (mm): 248
- TRUSCO Number: 366-8941
- Weight (g): 374
- Kennedy Straight Blade Tin Snip (Gunting Seng)Deskripsi:Manufactured from drop forged carbon steel with hardened and precision ground blades which can be re-sharpened. Standard Type A traditional design, suitable for the general-purpose cutting of sheet metal in a wide range of materials such as copper, aluminium and mild steel.atribut:
- Blade Material: Hardened Carbon Steel
- Compatible Materials: Aluminium Copper Mild Steel
- Handle Shape: Straight
- Type of Cut: Straight
- monotaro Metal Lever Shear (Cutting Cutter)Deskripsi:It is convenient for cutting iron plate etc. when working on site with lever type cutting cutter. Workable with up to 300 mm wider cutter blade. The blade is heat treated.. For cutting of iron plate, small diameter round bar etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Cutting Capacity (mm) Round Bar: 13 (copper, aluminum, stainless steel, iron, carbon steel)
- Material: steel
- Materials (Blade): Carbon tool steel (equivalent to SK 4)
- Effective Flute Length (mm): About 200
- Blade Length (mm): 305
- Hardness: HRC60
- Handle Length (mm): 850
- Cutting Capacity (Thickness x Width) (mm): Flat plate 0.1 to 6x70 (stainless steel, iron, carbon steel), flat plate 0.1 to 7x200 (aluminum, copper)
- Dimensions (mm): 150x465x1135
- KAPUSI Gunting Holoatribut:
- Size (inch): 10
- Sherlock Gunting Hollowatribut:
- Size (inch): 10
- Material: Chrome Vanadium (CR-V)
- TRUSCO Steel Strap Cutter (Gunting Baja)Deskripsi:-Can easily be inserted between narrow band crevice, good blade angle usability.-Ideal for cutting iron plate, tinplate and bearing hoop, band iron for packaging, amd polypro band.atribut:
- Cutting Performance TxW: 1.2x51mm
- Total Length: 670mm
- Comments: Unity Type
- Compatible Replacement Blade: None
- XANDER Gunting Sengatribut:
- Size (inch): 10
- KRISBOW Alat Potong Plat Besiatribut:
- Max. Capacity Flat Steel (mm): 70x6
Daftar Harga gunting plat besi Terbaru April 2026
| JUNIOR TOOLS Gunting Seng | Rp91.900 |
| MULLER Gunting Plat Besi | Rp999.900 |
| TEKIRO Gunting Seng | Rp109.900 |
| Union Stainless Steel Wire Wheel Brushes (WHS) | Rp179.900 |
| American Tool Tinner Snips | Rp77.900 |
| XANDER Gunting Seng | Rp23.900 |
| Sherlock Gunting Seng | Rp129.900 |
| Nicholson Gunting Baja | Rp199.900 |
| HASSTON PROHEX Gunting Plat | Rp209.900 |
| TRUSCO Universal Cutting Scissors Curved Blade | Rp429.900 |
Data diperbarui pada 01/04/2026 (Harga belum termasuk PPN)






















































































































































/P101003651-1.jpg)







/6xP102136249-8.jpg)
/P102245303-1.jpg)

/9hP104582341-4.jpg)

/P102888870-1.jpg)