Beli gunting bonsai di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Chikamasa Grape Scissors (Gunting Panen Buah)
    Mulai

    Rp439.900

    Chikamasa Grape Scissors (Gunting Panen Buah)
    atribut:
    • Blade Length (mm): 35
    • Material: Blade = High-grade carbon cutter tool steel; Grip = High impact ABS resin
    • Total Length (mm): 157
  2. Chikamasa Scissor Fun Craft (Gunting)
    Mulai

    Rp309.900

    Chikamasa Scissor Fun Craft (Gunting)
    Deskripsi:
    -With the serrated blade, it can cut objects to be cut without slipping.-Since there is a needle cutter near a caulking, the annealed needle #16 or equivalent can be cut. -For cutting cable wires of electrical construction and so on.
    atribut:
    • Total Length: 140mm
    • Blade Part Materials: High Carbon Knife Tool Steel
    • Blade length: 33mm
    • Handle Materials: High Shock ABS Resin
  3. Chikamasa Fun Craft
    Mulai

    Rp499.900

    Chikamasa Fun Craft
    atribut:
    • Specification: Cutting of wire, lath, wire mesh, tin plate (up to 0.8mm). Cutting of aluminum plate (up to 1.2mm). Cutting of smooth wire (up to # 16). Cutting of wiring duct, malls.
    • Material: Blade section: Luxury carbon cutlery tool steel, handle: elastomer resin
    • Overall Length (mm): 195
    • Weight (g): 160
    • Blade Length (mm): 45
    • Cutting Capacity: VCT (up to 2 square x4 core of 2mm), VVF (up to 2 square x4 core of 2mm), tin plate (to a thickness of 0.8mm)
  4. Okatsune Pruning Shears Unique (Gunting Ranting / Dahan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp669.900

    Okatsune Pruning Shears Unique (Gunting Ranting / Dahan)
    Deskripsi:
    Excellent for pruning raw and fruit trees.
  5. Kenko Scissors (Gunting Kertas)
    Rating:
    100% of 100
    (41)
    Mulai

    Rp8.900

  6. monotaro Pruning Shears (Gunting Ranting / Dahan)
    Mulai

    Rp119.900

    monotaro Pruning Shears (Gunting Ranting / Dahan)
    Deskripsi:
    To gardening scissors in the garden. To farm work.
    atribut:
    • Cutting Capacity (mm): (Raw tree) 19
    • Overall Length (mm): About 202
    • Material: (Blade) alloy steel, (handle) PVC
    • Hardness HRC: 56±2
    • Blade Length (mm): About 60
    • Intended Use: Horticulture, farming
  7. ARS Precision Secateur
    Mulai

    Rp229.900

    ARS Precision Secateur
    Deskripsi:
    -Deep line design is being employed, which adjusts the handle and blade angles, is easy to grip even if blades are open widely, and makes hands not easily slip forward.-Blades are treated with hardened chrome plating finishing. The receiving blade is treated with resin groove coating, which reduces frictions with resin, etc. and helps to cut smoothly. -For pruning twigs/branches.
  8. Kenmaster Pruning Shears (Gunting Ranting / Dahan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp20.900

  9. Pakalolo Sepatu Boots Safety Tali Mid Cut Premium (Sepatu Proyek)
    Mulai

    Rp829.900

    Pakalolo Sepatu Boots Safety Tali Mid Cut Premium (Sepatu Proyek)
    atribut:
    • Upper: Cow Full Grain Leather+Textile+TPR
    • Insole: Smart Insole Soft IU Injection
    • Outsole: Poly Urethane / PU
    • Inlaysole: PU - PL Pakalolo Boots
    • Linning: Textile
    • Safety Toecap: Composite
  10. Berger Garden Shears (Gunting Kebun)
    Mulai

    Rp129.900

    Berger Garden Shears (Gunting Kebun)
    Deskripsi:
    -High-grade model.-Easy to grip ergonomic design handles are made of forged aluminum, which is highly durable, lightweight and easy to grip.-For pruning plants and harvesting fruits.-15 ° angle design-With shock absorber-Equipped with groove for oil lubrication
  11. ARS Pruning Shears Anvil (Gunting Ranting / Dahan)
    Mulai

    Rp1.099.900

    ARS Pruning Shears Anvil (Gunting Ranting / Dahan)
    Deskripsi:
    Anvil-type pruning shears that can easily cut thick branches. Anvil means "anvil,'' and the cutting blade and receiving blade function like a kitchen knife and cutting board, and the receiving blade is nearly flat. The cutting blade is thinner than regular pruning shears and creates less resistance when cutting, allowing you to cut thick branches with ease.Easily cut thick branches
    atribut:
    • Overall Length (mm): 205
    • Size (inch): 8
    • Blade Length (mm): 47
    • AS ONE Part Number: 64-8763-90
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Cutting Standard (Φmm): Raw wood: 25 or less
    • Object of Cutting: Thick branch
  12. HARDEN Pruning Shears Garden 200M with Zinc Alloy Handle (Gunting Ranting / Dahan)
    Mulai

    Rp51.900

    HARDEN Pruning Shears Garden 200M with Zinc Alloy Handle (Gunting Ranting / Dahan)
    Deskripsi:
    -Pisau baja tahan karat yang ditempa.-Diproses dengan panas tinggi untuk ketajaman dan pemakaian tahan lama.-Gagang campuran seng dengan lapisan PVC.-Gunting Kebun PRO 1. Desain Kunci PengamanDilengkapi dengan desain kunci pengaman, dapat mengunci saat tidak digunakan untuk mencegah benturan yang tidak disengaja.Desain inovatif, mudah digunakan.2. Pengerjaan yang Sangat Baik Kualitas Pandai Besi. Perlakuan pemanggangan khusus yang canggih, kepadatan tinggi. Tajam dan enak dipakai.3. Desain PegasDesain pegas halus, elastisitas kuat, menggunakan lebih banyak tenaga.4. Gagang Anti SelipGagang terbuat dari seng campuran, permukaan bercat. Penutup selang PVC, anti selip, nyaman.5. Kemasan Gelembung IndahDengan kemasan bergelembung yang indah bentuknya, memudahkan proses penyimpanan."
    atribut:
    • Size (mm): 200
    • L (mm): 200
    • W2 (mm): 50
    • W1 (mm): 40
    • Material: Stainless Steel
  13. SAKAGEN Flower Shear (Gunting Bunga)
    Mulai

    Rp749.900

    SAKAGEN Flower Shear (Gunting Bunga)
    atribut:
    • Blade Length (mm): 42
    • Blade Material: Carbon steel for cutting tools
    • Cutting Capacity (mm): 10
    • Included Accessories: Blade edge cover
    • Material: Blade = Carbon steel for blades, Handle = Elastomer resin
    • Overall Length (mm): 170
Daftar Harga gunting bonsai Terbaru October 2026
Chikamasa Grape Scissors (Gunting Panen Buah)Rp439.900
Chikamasa Scissor Fun Craft (Gunting)Rp309.900
Chikamasa Florist Scissors (Gunting Bunga)Rp309.900
Chikamasa Garden Scissors (Gunting Kebun)Rp459.900
Chikamasa Fun CraftRp499.900
Okatsune Pruning Shears Unique (Gunting Ranting / Dahan)Rp669.900
ARS Scissor Tool (Gunting)Rp309.900
Ideal Gunting RantingRp5.900
Kenko Scissors (Gunting Kertas)Rp8.900
monotaro Pruning Shears (Gunting Ranting / Dahan)Rp119.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)