Beli gun staples di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MILWAUKEE Staple GunDeskripsi:These cordless staplers are powered by a compatible Milwaukee battery. Staple guns hold U-shaped fasteners to secure thin material to wood. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.atribut:
- Voltage (V): 12 DC
- Cordless Tool Kit Contents: (1) Bare Tool
- Battery Series: M12 Redlithium
- Overall Length (inch): 7 1/4
- Overall Width (inch): 2 1/2
- Series: M12
- Clinch Direction: None
- Features: Adjustable Belt Hook, Compact and Ergonomic Design
- Firing Mode: Combination
- For Staple Leg Length (inch): 1/4 to 9/16
- For Staple Type: Crowned
- For Staple Width (inch): 3/8
- Green Environmental Attribute: Product is Rechargeable
- Housing Material: Plastic
- Overall Height (inch): 7 1/4
- Power Source: Cordless
- Standards: UL Listed
- Staple Capacity: 89
- TEKIRO Tembakan Staples StandarDeskripsi:Staple Gun merk Tekiro memang sangat kuat dan sangat cocok untuk pekerjaan staples jokStaple Gun sudah termasuk isiTEKIRO Staples gun. Merupakan alat untuk menyatukan 2 buah benda atau lebih. Dengan material carbon steel yang tidak mudah rusak.Fungsi : Untuk menyatukan 2 buah benda menjadi 1Material : Carbon Steelatribut:
- Material: Carbon Steel
- Size (mm): 7-8
- Dimension 1 (mm): 75
- Dimension 2 (mm): 152
- Dimension 3 (mm): 122
- monotaro Power Hand Tacker (Staples Tembak)Deskripsi:Produk ini juga sering disebut dengan Staples Tembakatribut:
- Package Weight (g): 702
- Staple Width (mm): 10
- Staple Leg Length (mm): 6-14
- Compatible Staples: (Rapid)#140,#28,#8,#9
- Accessories: Staple L-type (10x8mm) 100 present, staple R type (6.2x12mm) 100 present, this staple T-100
- DEWALT Staple GunDeskripsi:Staple guns attach thin materials to joists, studs, and other framework or base materials. Also known as tackers, their top handle squeezes down toward the body to drive in the staples. They fasten roofing and flooring underlayment, housewrap, screening, upholstery, and small-gauge wiring. Staple guns hold strips of compatible staples in a range of sizes.atribut:
- UNSPSC: 31160000
- monotaro Gun Tacker (Staples Tembak)Deskripsi:Produk ini juga sering disebut dengan Mesin Staplesatribut:
- Staple Width (mm): 10.6-13
- Applicable Staple: (MAX) 1208F, T3-10MB, T3-10MB-L, T3-6M (Rapid) # 53, # 13, # 23, # 24
- Staple foot length (mm): 43994
- TEKIRO 3in1 Tembakan StaplesDeskripsi:Tekiro Staple - Gun 3 in 1bisa diisi dengan staples 4 - 14mm, mata lurus 10 - 14mm dan mata melengkung 10 - 14mmKualitas kuat dan terjamin karena merk TekiroTekiro Staple Gun 3 in 1 ini sangat cocok membantu pekerjaan seperti pemasangan jok, spanduk, gambar dan lain lainatribut:
- Size (mm): 6-14
- Dimension 1 (mm): 89
- Dimension 2 (mm): 154
- Dimension 3 (mm): 106
- WINN GAS Regulator Gas MeterDeskripsi:Winn Gas W118M – Regulator Gas Meter berfungsi sebagai penghubung antara kompor dan gas anda. Terbuat dari bahan berkualitas tinggi sehingga anda tidak perlu khawatir terhadap kebocoran apapun.Pressure : 2 Kg/hDilengkapi dengan tekanan gas meterStandart SNIatribut:
- Material: Iron
- Equipment: Manometer
- Locking: Rotated
- Dimension (LxWxH) (cm): 15x15x15
- Weight (kg): 1
- Color: Gold
- Accessories: Not
- Output Pressure (mmH2O): 300
- Input Pressure (kg/cm): 0.7-15.6
- Pressure (kg/hour): 2
- SNI License: Yes
- SNI Number: 08.23/059/LSPro BBSPJILM/07/2023
- Jason Staples Gun 4IN1Deskripsi:Heavy duty steel constructionHigh/low power switchatribut:
- Size (mm): 4-14 (Staples); 10-12 (Rounds); 10-14 (Nails); 12-14 (Pins)
- Penguin Tangki Air Cylinder Open-Top TS 30 (Toren)Deskripsi:Tangki/Toren/Tandon Air Tanpa AntimikrobaBEBAS LUMUTLapisan semakin kedap cahaya sehingga tidak memungkinkan tumbuhnya lumut.TAHAN LAMAPelindung UV20+, tahan terhadap radiasi UV hingga 20.000 jam, menjadikan tangki lebih awet.SUHU STABILPeredam panas menjadikan suhu air di dalam tangki lebih sejuk dan meningkatkan kualitas air.atribut:
- Capacity (L): 300
- Wall Thickness (mm): 4-6
- DEWALT Staple/Nail GunDeskripsi:Staple and nail guns install staples or brad nails to complete a range of fastening tasks. Their top handle squeezes down toward the body to drive in the fasteners. As staple guns, they attach thin materials to joists, studs, and other framework or base materials. The staples fasten roofing and flooring underlayment, housewrap, screening, upholstery, and small-gauge wiring. As nail guns, they set brads to secure baseboards and light trim or fasten thin plywood to framing.atribut:
- Nail Length (inch): 5/8
- For Staple Leg Length (inch): 1/4, 5/16, 3/8, 1/2, 9/16, 5/8,
- For Staple Width (inch): 27/64
- Body Material: Aluminium
- Compatible Staples: Arrow T50Dewalt DWHTTA700Stanley TRA700
- Drive Style: Straight
- For Fastener Style: Flat Crown Staples; Brad Nails
- Manufacturer Part Number: DWHTTR350
- Overall Length (inch): 7 2/5
- Staple Capacity: 84
- UNSPSC: 27112401
- Rocket Pack Mini Ro-Fill Manual Air Pumpatribut:
- Color: Random Color
- Rocket Pack Ro-Fill Air Pump Machineatribut:
- Content: Adapter Included
- NRT-PRO Staples ElektrikDeskripsi:Mesin Paku Tembak Listrik Electrik F32 U22 2in1 F304E NRT-PRONRT PRO F304E Mesin Paku Tembak Staples Elektrik / Electric Nailer Gun Keluaran Tebaru NRT-PRO yang memiliki fitur safety lock dan impact control. Mesin ini dapat menggunakan 2 jenis paku yaitu paku I dan U.atribut:
- Capacity: 100 Nails
- Power (W): 950
- Voltage (V/Hz): 50
- F Type Nails Max Length (mm): 32
- U Type Nails Max Length (mm): 22
- 3M Post-it Sticky Notes Capetown Colors 653atribut:
- Catalog Number: 653AN
- Color: Assorted Neon Colors
- Ecolabel 1: PEFC
- Ecolabel 1 License No: 15-31-0134
- Product Type: Notes
- Number of Sheets: 100/pad
- Size (mm): 38.1x50.8
- TEKIRO Mesin Staples TembakDeskripsi:Uk. 11.2x10 - 30 mmAir stapler biasanya digunakan untuk menempelkan wallpaper pada dinding rumah.namun perlu diperhatikan bahwa jika menggunakan air stapler, maka kita harus memastikan permukaan dinding benar-benar rata. Hal ini untuk menghindari terjadinya cidera yang dapat menimpa kita.untuk memasang mata staples fungsi mengaitkan kertas, kerdus/benda tipis dengan menggunakan tenaga impact yang mempunyai dimensi lebar 11.2mm, tinggi 1.2mm, tebal 0.6 mm, tinggi 10 mm-22mm, gauge 20mmFungsi : untuk mengaitkan media menggunakan mata steples dengan bantuan pressureMaterial : alumuniumDimensi : 234mm 191mm 172mmatribut:
- Size (mm): 11.2x10-30
- Material: Aluminium
- Dimension 2 (mm): 191
- Dimension 1 (mm): 234
- Dimension 4 (mm): 42
- Dimension 3 (mm): 172
- HCP Pompa Celup Air Kotor Seri FDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirHCP memiliki range produk Submersible Sewage (Effluent Pump) yang lengkap dengan kapasitas 50-1200 lpm sangat cocok digunakan pada rumahan, kolam, aquarium, gedung, konstruksi dan industriatribut:
- Number of Pole: 2P
- MILWAUKEE Nail GunDeskripsi:These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.atribut:
- Power Source: Air Powered
- Handle Type: Pistol Grip
- Collation Angle (°): 21
- Collation Style: Strip
- Collation Type: Wire
- Depth Control: Yes
- Features: Reload Indicator
- For Nail Gauge (ga): 11
- For Nail Head Style: Standard Round
- For Nail Length Range (inch): 2 to 3 1/2
- For Nail Penny Size: 16d
- For Nail Shank Diameter (inch): 0.113 to 0.148
- Housing Material: Magnesium
- Nail Capacity: 64 to 72
- Standards: UL Listed
- Tip: Nonmarring
Daftar Harga gun staples Terbaru March 2026
| MILWAUKEE Staple Gun | Rp5.499.900 |
| TEKIRO Tembakan Staples Standar | Rp109.900 |
| Wipro Staples Gun | Rp82.900 |
| monotaro Power Hand Tacker (Staples Tembak) | Rp259.900 |
| DEWALT Staple Gun | Rp1.399.900 |
| monotaro Gun Tacker (Staples Tembak) | Rp269.900 |
| TEKIRO 3in1 Tembakan Staples | Rp169.900 |
| WINN GAS Regulator Gas Meter | Rp76.900 |
| BENZ WERKZ Staples Gun | Rp69.900 |
| Jason Staples Gun 4IN1 | Rp309.900 |
Data diperbarui pada 16/03/2026 (Harga belum termasuk PPN)






















































































































































/P101561172-1.jpg)

/4lP101561165-2.jpg)




/guP101581606-3.jpg)