Beli gulungan kabel di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NICHIDO IND Empty Reel
    Mulai

    Rp1.099.900

    NICHIDO IND Empty Reel
    atribut:
    • Cable Length (m): 10
    • Cable Specification, Number of Cores: 3
    • Cable Specification, Type: VCTF 2.0mm
    • Number of Outlets: 2
    • Rated Current (A): 15
  2. IKURATOOLS Cable Drum Roller (Penggulung Kabel)
    Mulai

    Rp57.999.900

    IKURATOOLS Cable Drum Roller (Penggulung Kabel)
    atribut:
    • Color: Outside drum: Gray
  3. Jason Concrete Nails Galvanis (Paku Beton)
    Mulai

    Rp30.900

    Jason Concrete Nails Galvanis (Paku Beton)
    Deskripsi:
    Hardened and tempered high carbon steel400gr/box
    atribut:
    • Material: Hardened & tempered high carbon steel
  4. Wipro Hose Reel (Gulungan Selang)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    Wipro Hose Reel (Gulungan Selang)
    atribut:
    • For Hose Size (inchxm): 1/2x60
  5. Sherlock Concrete Nails (Paku Beton)
    Mulai

    Rp40.900

    Sherlock Concrete Nails (Paku Beton)
    atribut:
    • Color: Black
    • Size (inch): 4
  6. HATAYA Cord Reel
    Mulai

    Rp939.900

    HATAYA Cord Reel
    Deskripsi:
    A burgundy with a deep color that gives a gorgeous and elegant impression and has a strong presence. With a handle that is convenient to carry. The cord is neatly stored when not in use.For extending the power supply of home appliances such as vacuum cleaners. For extension of AV equipment. Built-in temperature sensor that detects abnormal temperature rise of the cord and stops the power supply.
  7. Reelex Earth Reel
    Mulai

    Rp1.699.900

    Reelex Earth Reel
    Deskripsi:
    -Manual Winding Type-Code guide, rubber boots, and clip can be used to prevent the drum from idling when mounted on the car.-Code guide is standard equipment on all items.
    atribut:
    • Wire Specification Number of Cores: 1C
    • Grounding Clip Specification Rated Ampere Value: 50A
  8. HATAYA Hose Reel
    Mulai

    Rp5.399.900

  9. Fort Metal Indoor Panel Box (Kotak Panel Besi)
    Mulai

    Rp269.900

    Fort Metal Indoor Panel Box (Kotak Panel Besi)
    Deskripsi:
    Pintu panel dilapisi full karet / foam polyutrethane gasket & talang air. Engsel pintu bisa dilepas, sehingga side pintu dapat ditukar ke sisi kanan/kiri. Dilengkapi lobang incoming yang sudah dilengkapi penutup dan seal karet. Sudah dilengkapi titik grounding yang terhubung body dan pintu panel. Panel Outdoor ukuran tinggi (H) full diluar Topi. Type panel pintu luar.
    atribut:
    • IP Protection Degree: IP55
    • Cat Powder Coating: RAL-7035
  10. Royal (Karet) Rubber Band (Karet Gelang)
    Mulai

    Rp40.900

    Royal (Karet) Rubber Band (Karet Gelang)
    atribut:
    • Size (g): 500
    • Diameter of Rubber Band (cm): 4.8-5.5 (stretched to ±5.8cm)
  11. Bullocks Cord Reel XB250E
    Mulai

    Rp3.099.900

    Bullocks Cord Reel XB250E
    atribut:
    • Voltage (V): 110
    • Rated Current (A): 10
    • Specification: 1.25mm²x2Cx8m
  12. SAMOA Cable Reel
    Mulai

    Rp7.399.900

    SAMOA Cable Reel
    atribut:
    • Cable Length (m): 15
    • Inlet Frequency (Hz): 50 (F)
    • Inlet Voltage (V): 230
    • Outlet Voltage (V): 230 (F) (I)
    • Power (W): 800 to 2000 (fully extended cable)
    • Type: H 05 VV (F) 3 x 1,5 mm2
  13. SANWA SUPPLY Cable Drum Roller
    Mulai

    Rp4.699.900

    SANWA SUPPLY Cable Drum Roller
    Deskripsi:
    The cable of the cable drum can be pulled out and rewound smoothly. The sturdy frame and rollers allow for smooth drawers. The roller spacing can be adjusted. It is very convenient for on-site processing of cables and processing in warehouses.
    atribut:
    • AS ONE Part Number: 64-0910-39
    • Material (Main Unit): Galvanized copper
    • Mass (g): 5800
    • Allowable Load (kg): 100
    • Dimensions, Width WxDepth DxHeight H (mm): 560x400x110
    • Cable Diameter (Φmm): (Correspondence) 102-600xup to 540
  14. Sherlock Concrete Nails White (Paku Beton)
    Mulai

    Rp3.900

    Sherlock Concrete Nails White (Paku Beton)
    Deskripsi:
    PAKU BETON GALVANIZED SHERLOCK- kekerasan 48 - 52 HRC- menembus beton dinding dengan mudah- tidak mudah bengkokMaterial : steel hardened 52 HRC
    atribut:
    • Material: Steel Hardened 52 HRC
  15. Kenmaster Concrete Nails (Paku Beton)
    Mulai

    Rp159.900

    Kenmaster Concrete Nails (Paku Beton)
    Deskripsi:
    Paku Beton Putih dari Kenmaster ini memiliki variasi ukuran Inch. Paku beton ini biasa familiar digunakan oleh semua kontraktor konstruksi
  16. ETERNA KABEL Building Wire Cable NYAF
    Rating:
    100% of 100
    (2)
    Mulai

    Rp439.900

Daftar Harga gulungan kabel Terbaru November 2026
NICHIDO IND Empty ReelRp1.099.900
NICHIDO Self-winding Cord Reel Auto ReelRp2.199.900
IKURATOOLS Cable Drum Roller (Penggulung Kabel)Rp57.999.900
Jason Concrete Nails Galvanis (Paku Beton)Rp30.900
Wipro Hose Reel (Gulungan Selang)Rp239.900
Sherlock Concrete Nails (Paku Beton)Rp40.900
HATAYA Cord ReelRp939.900
Reelex Earth ReelRp1.699.900
HATAYA Hose ReelRp5.399.900
Fort Metal Indoor Panel Box (Kotak Panel Besi)Rp269.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)