Beli guide rail di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PBC LINEAR Heavy-Duty Linear Cam Roller Bearing
    Mulai

    Rp5.399.900

    PBC LINEAR Heavy-Duty Linear Cam Roller Bearing
    Deskripsi:
    These roller carriages pair with Redi-Rail guide rails. Their sealed, prelubricated rollers have a gothic arch profile that provides more roller-to-rail contact than straight rails. They are suited for use in industrial and dirty environments.
    atribut:
    • UNSPSC: 23153030
    • Bearing Style: Roller
    • Carriage Finish: Clear Anodized
    • Carriage Height (inch): 0.823
    • Carriage Length (inch): 4.5
    • Carriage Material: Aluminium
    • Carriage Mounting Hole Size: .312\"-24
    • Carriage Width (inch): 1.5
    • Dynamic Load Capacity (lbf): 1032
    • For Rail Size: Size 18
    • For use with: Redi-Rail Slides
    • Manufacturer Part Number: RRS18
    • Maximum Operating Temperature (°F): 180
    • Maximum Speed (in/s): 160
    • Minimum Operating Temperature (°F): 0 (zero)
    • Number of Rollers: 3-Roller Assembly
    • Overall Height (inch): 1.125
    • Product Type: Gothic
    • Roller Finish: Polished
    • Roller Material: 52100 Steel
    • Series: Redi-Rail
    • Static Load Capacity (lbf): 232
  2. PBC LINEAR Stud Cam Follower
    Mulai

    Rp869.900

    PBC LINEAR Stud Cam Follower
    Deskripsi:
    These stud cam followers have a threaded stud that extends from the inner race to secure the bearing to a component. They are useful in general purpose applications to convert rotating motion to linear motion.
    atribut:
    • UNSPSC: 31171505
    • Bearing Material: Zinc Plated Steel
    • Closure: Double Sealed
    • Drive Location: Stud
    • Drive Type: External Hex
    • Duty Type: Standard
    • Dynamic Radial Load Capacity (lbf): 300
    • Face Design: Plain
    • Features: Hardened Crown Rollers
    • Hex Drive Size (inch): 9/16
    • Manufacturer Part Number: PAC3016
    • Overall Length (inch): 1-27/64
    • Roller Diameter (inch): 1-3/8
    • Roller Head Type: Crowned
    • Roller Material: Carbon Steel
    • Roller Width (inch): 3/8
    • Rolling Element Rows: 1
    • Seal Material: Nylon 6/6
    • Seal Type: Contact
    • Static Radial Load Capacity (lbf): 399
    • Stud Diameter (inch): 5/16
    • Stud Length (inch): 5/8
    • Stud Material: Zinc Plated Steel
    • Stud Thread Length (inch): 7/16
    • Stud Thread Size: 5/16\"-18
    • Stud Type: Concentric
    • System of Measurement: Inch
  3. BSQ Linear Guide Rail MCH20
    Mulai

    Rp179.900

    BSQ Linear Guide Rail MCH20
    Deskripsi:
    It has excellent responsiveness even during small movements, enabling highly accurate positioning and high-speed driving.The lubrication structure is simple and maintenance is convenient with simple oil refueling.
    atribut:
    • Series: High Load Type
    • Sizes: 20
    • Rail G Value Dimensions: 20
    • Preload Rating (µm): -5 to +2
  4. Non Brand Safety Cap (Topi Pelindung Kerja)
    Mulai

    Rp249.900

    Non Brand Safety Cap (Topi Pelindung Kerja)
    Deskripsi:
    Safety Hat atau biasa disebut topi keselamatan/keamanan untuk melindungi kepala dari benturan, impact, tekanan, pukulan dengan sekala ringan sehingga mengurangi cedera pada bagian kepala pada saat melakukan pekerjaan. Dengan model trendi namun tidak mengurangi kualitas perlindungannya sehingga tidak terlihat seperti memakai topi keamanan.
    atribut:
    • Circumference (cm): 58-65 (Aprox)
    • Depth (cm): 11
    • Brim Width (cm): 7-14 (Aprox.)
  5. KHK Rack Guide Rail
    Mulai

    Rp219.900

    KHK Rack Guide Rail
    atribut:
    • Material: Aluminium (A6063S-T5)
    • Length (mm): 1000
    • Shape: T6
  6. Kluber Grease For Rolling And Plain Bearings
    Mulai

    Rp4.999.900

    Kluber Grease For Rolling And Plain Bearings
    Deskripsi:
    STABURAGS NBU 12/300 KP is a rolling and plain bearinggrease based on mineral oil and a barium complex soapthickener. It offers good wear protection and good pressureabsorption.STABURAGS NBU 12/300 KP is resistant to water and protectsreliably against corrosion.
  7. NB Linear Guide Rail
    Mulai

    Rp6.599.900

    NB Linear Guide Rail
    Deskripsi:
    SEB miniature guide rails pair with SEB type ball bearing carriages to create a lightweight, compact guide system with a low profile that fits in tight spaces for applications where precise movement of small loads is critical.
    atribut:
    • UNSPSC: 31160000
    • For use with: Linear Guide
    • Mounting Hole Center to Center (mm): 40
    • Mounting Hole Size (mm): 8
    • Mounting Hole from Shaft End (mm): 15
    • Nominal Rail Size: 12 Wide
    • Overall Height (mm): 8
    • Overall Length (mm): 390
    • Overall Width (mm): 24
    • Rail Material: Stainless Steel
    • System of Measurement: Metric
    • Type: SEBS
  8. Makita Guide Rail
    Mulai

    Rp2.199.900

  9. UVEX Polycarbonate Visor
    Mulai

    Rp449.900

    UVEX Polycarbonate Visor
    Deskripsi:
    Product features :- Lightweight face shield in robust plastic design- Helmet holder frame with plug-in adapter, suitable for the Euro slot of uvex airwing and super boss helmets- unrestricted side view- 3-stage lens locking- Easily replaceable lens- Not combinable with ear muffs
    atribut:
    • Lens Material: PC
    • Lens Color: Clear
    • UV Protection: UV 380
    • Thickness (mm): 1
    • Frame Material: PA
    • Frame Color: Black
    • Dimensions (mm): 540x195
  10. Non Brand WPC Panel Dinding
    Mulai

    Rp269.900

    Non Brand WPC Panel Dinding
    Deskripsi:
    Penggunaan hanya khusus INDOOR
    atribut:
    • Size (mxcm): 2.95x15
    • Height (cm): 2
  11. SAFE-T Topi Kerja Safety (Safety Cap)
    Mulai

    Rp139.900

    SAFE-T Topi Kerja Safety (Safety Cap)
    Deskripsi:
    Lindungi kepala Anda dari panas terik, benturan ringan, dan risiko di area kerja dengan topi safety SAFE-T 903. Dirancang khusus untuk pekerja proyek lapangan, teknisi tambang, operator pabrik, hingga aktivitas outdoor seperti olahraga, hiking, atau touring. Mengapa harus pilih SAFE-T 903?- Reflektif Visibilitas Tinggi: Tetap aman dan terlihat jelas, bahkan di lingkungan kerja minim cahaya. Reflektor di bagian depan topi membantu meningkatkan keamanan Anda di area proyek.- Nyaman & Adem: Material parasut premium yang ringan, tidak panas, dan nyaman digunakan seharian. Cocok untuk kerja di bawah matahari atau area panas seperti tambang, pabrik, atau gudang.- Desain Sporty dan Adjustable: Desain modern yang simple, dengan strap velcro untuk penyesuaian ukuran agar pas di kepala Anda.
  12. KRISBOW Work Cap (Topi Kerja)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    KRISBOW Work Cap (Topi Kerja)
    Deskripsi:
    Digunakan untuk:Light weight fashionable item of work wear, Ventilation holes provide user comfortable feelings
    atribut:
    • Color: Black
    • Material: ABS shell and foam spacer
  13. SAFE-T Sport Cap (Topi Kasual Kerja)
    Mulai

    Rp149.900

    SAFE-T Sport Cap (Topi Kasual Kerja)
    Deskripsi:
    Model bergaya topi sporty baseball , dengan tambahan reflector pemantul cahaya malam hari semakin menambah keselamatan bekerja sekaligus bergaya
  14. IKURATOOLS Toggle Clamp Straight Line Action Type
    Mulai

    Rp199.900

    IKURATOOLS Toggle Clamp Straight Line Action Type
    Deskripsi:
    -Optimum for welding jig, assembly jig, inspection jig and processing jig.-Flange base type.
    atribut:
    • Material: Steel
Daftar Harga guide rail Terbaru October 2026
PBC LINEAR Heavy-Duty Linear Cam Roller BearingRp5.399.900
PBC LINEAR Stud Cam FollowerRp869.900
BSQ Linear Guide Rail MCH20Rp179.900
Non Brand Safety Cap (Topi Pelindung Kerja)Rp249.900
KHK Rack Guide RailRp219.900
Kluber Grease For Rolling And Plain BearingsRp4.999.900
NB Linear Guide RailRp6.599.900
Makita Guide RailRp2.199.900
SUGATSUNE Mini Guide RailRp96.900
UVEX Polycarbonate VisorRp449.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait