Beli grout remover jakarta di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Senator Grout Remover
    Rating:
    100% of 100
    (1)
    Mulai

    Rp71.900

    Senator Grout Remover
    Deskripsi:
    Long life tempered steel blade. Grout can be loosened and removed quickly and easily, for repair, renewal or facelift.
  2. BOSCH Grout and Abrasives
    Mulai

    Rp329.900

    BOSCH Grout and Abrasives
    atribut:
    • Material Type: Carbide RIFF
  3. KRISBOW Pisau Tungsten Pembersih Nat Keramik
    Mulai

    Rp34.900

    KRISBOW Pisau Tungsten Pembersih Nat Keramik
    Deskripsi:
    Grout Rake 6inch Tungsten Blade
    atribut:
    • Dimensions (LxWxH)(mm): 320x110x20
  4. Sika Sikagrout
    Mulai

    Rp179.900

    Sika Sikagrout
    atribut:
    • Packaging: Bag
  5. Sika Sikagrout Grouting
    Mulai

    Rp179.900

    Sika Sikagrout Grouting
    Deskripsi:
    A non shrink, cementitious premixed grout with extended working time to suit local ambient temperatures. Flowable grout with high resistance to cement wash-out wwhen placed under water. Advantages. - Easy to use, just add water. - Good flow characteristic. - Adjustable consistancy. - Rapid strength development. - Shrinkage compensated. - High final sstrength. - Non-Corrosive. - Non-Toxic.
    atribut:
    • Form: Powder
    • Color: Grey
    • Mix Density (kg/L): Approx 2.26
    • Shelf Life: 9 Months when Unopened and stored in dry condition
    • Expansion (%): 0.30-1.40
    • Bonding Strength (N/mm²): 28days > 1.5 (Concrete failure, over mechanically roughened concrete surface), > 2.5 (Over mechanically roughned old grout surface)
    • Compressive Strength (N/mm²): 1 day : 24, 3 day : 41, 7 day : 53, 28 day : 65
    • Flexural Strength (N/mm²): 28days > 6.0
    • Flow Condition: Flowable (Mod J cone 5-12sec)
    • Initial Setting Time (hour): 4-8 (at 27°C)
    • Tensile Strength (N/mm²): 28days > 3.5
    • Water Required (L/kg bag): 4
    • Yield (L/kg bag): 13
  6. Sika Sikadur
    Rating:
    100% of 100
    (1)
    Mulai

    Rp149.900

    Sika Sikadur
    Deskripsi:
    Sikadur-31 CF Normal is a moisture tolerant, thixotropic, structural 2-component adhesive and repair mortar, based on a combination of epoxy resins and special fillers, designed for use at temperatures between +10 °C and +30 °C.
  7. Senator Set Alat Pahat Kayu
    Mulai

    Rp709.900

    Senator Set Alat Pahat Kayu
    Deskripsi:
    Terbuat dari bahan berkualitas dan lengkap dengan wadah penyimpanan berbahan kanvas. Set pahat bevel edged ini berisi 4 pahat yang panjangnya bervariasi dan cocok untuk berbagai penggunaan. Dengan blade chrome vanadium yang dikeraskan, ditempa, ditumbuk dan dipoles dan dilengkapi dengan handle bi-material yang nyaman dengan end cap yang tahan benturan.Isi set (panjang blade):Masing-masing 1 dengan ukuran 6mm (1/4"), 13mm (1/2"), 19mm (3/4") dan 25mm (1")
    atribut:
    • Blade Width (mm): 13; 19; 25; 6
    • Overall Length (mm): 100
    • Handle Material: Bi-Material
    • Blade Material: Chrome Vanadium Alloy
    • End Type: Bavel
  8. Senator Chromed Drop Forged Adjustable Wrenches
    Mulai

    Rp1.099.900

    Senator Chromed Drop Forged Adjustable Wrenches
    Deskripsi:
    SENATOR Chromed Drop Forged Adjustable Wrenches adalah rahang Tapered untuk akses ke ruang terbatas. Halus penyesuaian rahang. Lulus laser tergores rahang untuk pengaturan rahang cepat. Diproduksi dari chrome drop ditempa baja. Kepala Angle: 22,5 derajat, Standar Met: ISO 6787: 1982; BS 6333-1995, DIN3117-1988
    atribut:
    • Maximum Jaw Capacity (mm): 68
    • Maximum Jaw Capacity (inch): 2.67
    • Overall Length (mm): 230
    • Overall Length (inch): 9
  9. DAIHEN Tungsten Electrode with 2% Ceria
    Mulai

    Rp659.900

    DAIHEN Tungsten Electrode with 2% Ceria
    Deskripsi:
    Tungsten electrode for TIG welding machine. Excellent arc stability and arc start performance. It is used for automatic welding machines and robot welding because it wears less and the frequency of electrode polishing can be reduced. For both DC TIG welding and AC TIG welding.
    atribut:
    • Length (mm): 150
  10. Kennedy Fixed Blade Trimming Knife - Red
    Mulai

    Rp259.900

    Kennedy Fixed Blade Trimming Knife - Red
    Deskripsi:
    Heavy duty fixed blade design with interlocking body to prevent blade pop up during arduous cutting applications. The spring opening mechanism allows rapid replacement of dulled blades without the need for any other tool. Supplied with impact resistant sc
    atribut:
    • Overall Length: 185mm
    • Compatible Materials: Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap/Stretch Film
    • Handle Material: Aluminium
    • Blade Material: Steel
    • Part Number: KEN5370480K
  11. STAHLWERK Tungsten Electrode
    Rating:
    100% of 100
    (2)
    Mulai

    Rp199.900

    STAHLWERK Tungsten Electrode
    atribut:
    • Length (mm): 175.0
  12. Weldcraft Tungsten WT-20 Red
    Rating:
    100% of 100
    (2)
    Mulai

    Rp139.900

    Weldcraft Tungsten WT-20 Red
    atribut:
    • Color: Red
    • Material: 97.3
  13. Senator Kunci Ring Pas Kombinasi Chrome Vanadium
    Rating:
    100% of 100
    (1)
    Mulai

    Rp20.900

  14. AS ONE Hand Sprayer
    Mulai

    Rp1.399.900

  15. STANLEY Flush Cut Saw
    Mulai

    Rp649.900

    STANLEY Flush Cut Saw
    Deskripsi:
    The broad, flat blade of flush-cut carpenter's saws flexes to fit closely against surfaces and remove protruding or overhanging material without damaging surrounding surfaces. They are commonly used to cut off fasteners and trim the base of door jambs. Sometimes called Japanese pull saws, they cut on the pull stroke, make accurate cuts along marked lines, and leave a fine finish.
    atribut:
    • Features: 23-Point Tooth Geometry Cuts Quickly And Cleanly On The Pull Stroke; Designed For Trimming Through Tenon Or Lap Joints; Ergonomically Designed Cushion Grip Handle For Comfort; Flexible Blade For Flush Cutting Plugs And Dowels
    • Hand Saw Application: Plastic; Wood
    • Hand Saw Product Type: Flush-Cut Carpenter Saws
    • Material Application: Plastic; Wood
    • Blade Material: Steel
    • Cutting Edge Type: Partially Serrated
    • Blade Length (inch): 4.75
    • Handle Color: Black
    • Handle Material: Rubber
    • Non-Sparking: No
    • Overall Length (inch): 11
    • Teeth Per Inch: 22
    • UNSPSC: 27111508
  16. Daytona Ultra Drive Belt and Roller Set
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    Daytona Ultra Drive Belt and Roller Set
    Deskripsi:
    Dapat digunakan pada motor Mio 2003, Mio Sporty, Soul, Fino, Mio J, Fino Fi Mio GT, Xride, Beat, Scoopy, Spacy, Beat Fi, Scoopy Fi, Spacy Fi, Vario 110, Vario Fi.
  17. Kenmaster Alat Semprot Bertekanan
    Rating:
    80% of 100
    (1)
    Mulai

    Rp159.900

    Kenmaster Alat Semprot Bertekanan
    Deskripsi:
    - Bahan Berkualitas.- Mudah di gunakan.- Bisa di pasangkan di samping kanan / kiri sehingga mudah saat dipakai.- Bisa untuk disinfektan dan lainnya.- Terdapat pengaturan untuk besar kecil air yang di inginkan.- Terdapat pengunci berwarna merah aman dan tidak akan tumpah.- Cocok digunakan untuk berbagai keperluan semprotan seperti penyemprotan cairan di dalam rumah walet.- Dapat mengarahkan semprotan ke area pertanian yang terkena hama.
    atribut:
    • Maximum Pressure (kg/cm²): -+ 3
  18. HOLEX Crimping Tool
    Mulai

    Rp239.900

    HOLEX Crimping Tool
    Deskripsi:
    Version: Steel body with compound action. Defined crimping force accurately ensured by integral stop function. Economy version. F48/63 including holder for blade terminals.
    atribut:
    • for Conductor Cross Section (mm²): 0.5-6
    • Overall Length (mm): 230
    • For Blade Terminals: F4.8 / F6.3
Daftar Harga grout remover jakarta Terbaru January 2026
Senator Grout RemoverRp71.900
BOSCH Grout and AbrasivesRp329.900
KRISBOW Pisau Tungsten Pembersih Nat KeramikRp34.900
Sika SikagroutRp179.900
Sika Sikagrout GroutingRp179.900
Sika SikadurRp149.900
Senator Set Alat Pahat KayuRp709.900
Senator Chromed Drop Forged Adjustable WrenchesRp1.099.900
DAIHEN Tungsten Electrode with 2% CeriaRp659.900
Kennedy Fixed Blade Trimming Knife - RedRp259.900

Data diperbarui pada 02/01/2026 (Harga belum termasuk PPN)