Beli grout remover di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Senator Grout RemoverDeskripsi:Long life tempered steel blade. Grout can be loosened and removed quickly and easily, for repair, renewal or facelift.
- KRISBOW Pisau Tungsten Pembersih Nat KeramikDeskripsi:Grout Rake 6inch Tungsten Bladeatribut:
- Dimensions (LxWxH)(mm): 320x110x20
- Kenmaster Alat Semprot BertekananDeskripsi:- Bahan Berkualitas.- Mudah di gunakan.- Bisa di pasangkan di samping kanan / kiri sehingga mudah saat dipakai.- Bisa untuk disinfektan dan lainnya.- Terdapat pengaturan untuk besar kecil air yang di inginkan.- Terdapat pengunci berwarna merah aman dan tidak akan tumpah.- Cocok digunakan untuk berbagai keperluan semprotan seperti penyemprotan cairan di dalam rumah walet.- Dapat mengarahkan semprotan ke area pertanian yang terkena hama.atribut:
- Maximum Pressure (kg/cm²): -+ 3
- STAHLWERK Tungsten Electrodeatribut:
- Length (mm): 175.0
- Sika Sikagroutatribut:
- Packaging: Bag
- HOLEX Crimping ToolDeskripsi:Version: Steel body with compound action. Defined crimping force accurately ensured by integral stop function. Economy version. F48/63 including holder for blade terminals.atribut:
- for Conductor Cross Section (mm²): 0.5-6
- Overall Length (mm): 230
- For Blade Terminals: F4.8 / F6.3
- Weldcraft Tungsten WT-20 Redatribut:
- Color: Red
- Material: 97.3
- STANLEY Flush Cut SawDeskripsi:The broad, flat blade of flush-cut carpenter's saws flexes to fit closely against surfaces and remove protruding or overhanging material without damaging surrounding surfaces. They are commonly used to cut off fasteners and trim the base of door jambs. Sometimes called Japanese pull saws, they cut on the pull stroke, make accurate cuts along marked lines, and leave a fine finish.atribut:
- Features: 23-Point Tooth Geometry Cuts Quickly And Cleanly On The Pull Stroke; Designed For Trimming Through Tenon Or Lap Joints; Ergonomically Designed Cushion Grip Handle For Comfort; Flexible Blade For Flush Cutting Plugs And Dowels
- Hand Saw Application: Plastic; Wood
- Hand Saw Product Type: Flush-Cut Carpenter Saws
- Material Application: Plastic; Wood
- Blade Material: Steel
- Cutting Edge Type: Partially Serrated
- Blade Length (inch): 4.75
- Handle Color: Black
- Handle Material: Rubber
- Non-Sparking: No
- Overall Length (inch): 11
- Teeth Per Inch: 22
- UNSPSC: 27111508
- Kennedy Fixed Blade Trimming Knife - RedDeskripsi:Heavy duty fixed blade design with interlocking body to prevent blade pop up during arduous cutting applications. The spring opening mechanism allows rapid replacement of dulled blades without the need for any other tool. Supplied with impact resistant scatribut:
- Overall Length: 185mm
- Compatible Materials: Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap/Stretch Film
- Handle Material: Aluminium
- Blade Material: Steel
- Part Number: KEN5370480K
- WESTWARD Tungsten Electrodeatribut:
- Item: Tungsten Electrode
- Electrode Material: Tungsten
- Welding Processes: TIG Welding (GTAW)
- Overall Length (inch): 7
- Standards: AWS A5.12
- AKITA Planer Knife TCTatribut:
- Material: TCT (Tungsten Carbide Tipped)
- Senator Adjustable Wrench Chromed Drop Forged (Kunci Inggris)Deskripsi:SENATOR Chromed Drop Forged Adjustable Wrenches adalah rahang Tapered untuk akses ke ruang terbatas. Halus penyesuaian rahang. Lulus laser tergores rahang untuk pengaturan rahang cepat. Diproduksi dari chrome drop ditempa baja. Kepala Angle: 22,5 derajat, Standar Met: ISO 6787: 1982; BS 6333-1995, DIN3117-1988atribut:
- Maximum Jaw Capacity (mm): 68
- Maximum Jaw Capacity (inch): 2.67
- Overall Length (mm): 230
- Overall Length (inch): 9
- Senator Set Alat Pahat KayuDeskripsi:Terbuat dari bahan berkualitas dan lengkap dengan wadah penyimpanan berbahan kanvas. Set pahat bevel edged ini berisi 4 pahat yang panjangnya bervariasi dan cocok untuk berbagai penggunaan. Dengan blade chrome vanadium yang dikeraskan, ditempa, ditumbuk dan dipoles dan dilengkapi dengan handle bi-material yang nyaman dengan end cap yang tahan benturan.Isi set (panjang blade):Masing-masing 1 dengan ukuran 6mm (1/4"), 13mm (1/2"), 19mm (3/4") dan 25mm (1")atribut:
- Blade Width (mm): 13; 19; 25; 6
- Overall Length (mm): 100
- Handle Material: Bi-Material
- Blade Material: Chrome Vanadium Alloy
- End Type: Bavel
- Senator Combination Wrench Chrome Vanadium (Kunci Ring Pas)Deskripsi:Forged from vanadium steel, these superb quality combination spanners feature a satin finish. Double-ended with a bi-hexagon ring, both ends are offset at a 15° angle for convenience. Features and Benefits- Fully hardened and tempered for durability- Professional quality to suit a range of tasks- Offset ends allow easy access to nuts and bolts- Available in sizes ranging from 6mm-32mm to ensure you find the correct product for your applicationTypical Applications- DIY- Engineering- Construction- AutomotiveStandards- DIN 3113atribut:
- Type: Combination Spanner
- Standards Met: DIN 3113
- Material: Chrome Vanadium Steel
- Number of Pieces: 1
- Metric or Imperial: Metric
- Finish/Coating: Chrome Satin
- Insulated: No
- Single or Double End: Double End
- Daytona Ultra Drive Belt and Roller SetDeskripsi:Dapat digunakan pada motor Mio 2003, Mio Sporty, Soul, Fino, Mio J, Fino Fi Mio GT, Xride, Beat, Scoopy, Spacy, Beat Fi, Scoopy Fi, Spacy Fi, Vario 110, Vario Fi.
Daftar Harga grout remover Terbaru March 2026
| Senator Grout Remover | Rp71.900 |
| KRISBOW Pisau Tungsten Pembersih Nat Keramik | Rp34.900 |
| Kenmaster Alat Semprot Bertekanan | Rp159.900 |
| Senator Combination Wrench Chrome Vanadium (Kunci Ring Pas) | Rp22.900 |
| STAHLWERK Tungsten Electrode | Rp199.900 |
| Sika Sikagrout | Rp179.900 |
| HAWS Cairan Pencuci Mata | Rp669.900 |
| Weldcraft Tungsten | Rp61.900 |
| HOLEX Crimping Tool | Rp239.900 |
| Weldcraft Tungsten WT-20 Red | Rp309.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)






















































































































































/kqP101004746-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Lain%20-%20lain/STAHLWERK%20Tungsten%20Electrode/8tP103247317-4.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Dempul%2C%20Semen/untuk%20Perbaikan%20Konstruksi/Sika%20Sikagrout/giP107534594-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pembilas%20Mata%20Safety/Tetes%20Mata%20%26%20Eye%20Wash/HAWS%20Cairan%20Pencuci%20Mata/k1P101558721-3.jpg)
%20%26%20Pengelasan/Produk%20Las/Pembakar/Lain%20-%20lain/Weldcraft%20Tungsten/imP106585670-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Pembakar/Replacement%20Parts%20untuk%20Argon%20Welding%20Torches/Weldcraft%20Tungsten%20WT-20%20Red/i4P106783652-2.jpg)



%20%26%20Pengelasan/Produk%20Las/Elektrode%20Las/Kawat%20Las%20untuk%20Alumunium/WESTWARD%20Tungsten%20Electrode/41P107769145-1.jpg)

/3jP101000127-2.jpg)

/4vP106325175-2.jpg)