Beli groove caliper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Insize Electronic Inside Goove Caliper (Jangka Sorong)Deskripsi:Electronic Inside Goove Caliper> For narrow grooves and small recesses> Resolution: 0.01mm/0.0005 Inch> Buttons: zero, power on/off, inch/mm> Battery SR44, with one spare battery> Data output> Hardened stainless steel construction> Packed in plastic box or wooden boxatribut:
- Range: 22-150 mm
- Measuring Depth: 35 mm
- Mitutoyo 2-Point Inside Measuring Instrument Bore Gauge with Micrometer HeadDeskripsi:Description This is a micrometer head that enables measurements without interchangeable anvils.It offers you the following benefits:A long plunger stroke gives you amazing accuracy.Contact points are carbide (>18 mm range), giving you high durability and wear resistance.A large grip reduces heat transfer from the operator by 50%.Wide measuring range with sub-anvils.atribut:
- Digital/Analog: Analog
- Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong)Deskripsi:Manufactured from high quality polished steel with ground finished points. A circular spring bow joins the legs and a fine adjusting screw is mounted across the legs and is used for setting the distance between the two points.atribut:
- System of Measurement: Imperial
- Material: Steel
- Type: Spring Calipers
- KANON Inside Digital Caliper (Jangka Sorong)atribut:
- Manufacturer Code: 171552
- Measurement Range (mm): 20 to 200
- Instrument Error (mm): ±0.05
- Minimum Display (mm): 0.01
- Jaw Dimension (mm): 50
- Depth Bar: None
- Power Supply: Button Type Silver Oxide Battery (SR44)x1 (accessory)
- Insize Inside Groove Vernier Caliper (Jangka Sorong)Deskripsi:Inside Groove Vernier Caliper> Measure groove diameter> Made of stainless steel> Satin chrome plated reading surface
- Mitutoyo Digital Caliper Inside (Jangka Sorong)Deskripsi:The Mitutoyo ABSOLUTE Specialized Inside caliper is specially designed to measure inside dimensions that are otherwise hard to obtain with standard calipers. Available in point-type, knife-edge or inside groove jaws, this specialized caliper is capable of reaching into recesses, bore holes and grooves and provides precise, repeatable measurements. The neck caliper is constructed of hardened stainless steel and is IP67 rated for exceptional coolant-proof capabilities, making this caliper ideal for the shop floor. Step and depth measurements are possible with the depth bar.atribut:
- Units: Metric
- Range (mm): 20.1-170
- Resolution (mm): 0.01
- Accuracy (mm): ±0.05
- Measurable Minimum Hole Diameter (Ømm): 10
- Remarks: Point-jaw type
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 5 years under normal use
- Display: LCD
- IP Rating: IP67
- Length Standard: ABSOLUTE electromagnetic induction type linear encoder
- Maximum Response Speed: Unlimited
- Mitutoyo Part Number: NTD14P-P15M
- Optional Accessories: 05CZA624, 05CZA625
- SPC Output: Yes
- Technology: Digimatic
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Niigata Seiki (SK) Kaliper Pengukur Dial Dalam (Jangka Sorong Dial Internal)atribut:
- Body Material: Steel
- Insize Pipe Thread Ring Gauge Dim Type Inch (Alat Pengukur Ulir)atribut:
- Material: Hardened Steel
- Finish: Uncoated
- Hardness: HRC 60-62
- Thread Type: NPT
- Dimension Type: Inch
- Gauge Design: Adjustable
- Gauge Type: Go (Plus)
- Thread Class: 6G
- Niigata Seiki (SK) Dial Caliper Gauge (Inside) (Alat ukur ketebalan)Deskripsi:Dial Caliper Gauge (Inside) AI-1. - Measure wall thickness and irregular parts - Body Steel - Measuring Range: 6-18mm, acurracy: +/-0.04mm - Leg Length: 40mm.atribut:
- Material: Body: Steel
- Insize Digital Inside Groove Caliper (Jangka Sorong)Deskripsi:INSIZE 1120 Digital Inside Groove Caliper merupakan alat ukur yang digunakan untuk secara tepat ukur benda kerja dalam rentang ukur 150mm - 500mm. Anda bisa menentukan lebar celah atau benda, jauh lebih akurat daripada pita pengukur atau penggaris. Kaliper digital ini memiliki fitur tahan nilai ukur untuk metode pengukuran berulang karena mekanisme ukurnya digital Skala mistar vernier yang akurat antara sepasang rahang ukur bawah untuk celah/cekungan internal groove. Kaliper digital ini juga paling ekonomis dikelasnya.INSIZE 1120 Digital Inside Groove Caliper ini menggunakan 4 jenis pilihan elektronik dengan modul sensor linear encoder untuk mendeteksi pergerakan mistar dan menentukan nilai ukur. Data ukur juga bisa ditransfer ke komputer seperti input keyboard melalui kabel data USB dengan dongle/adapter yang dijual terpisah atau transfer data wireless melalui sinyal radio Zigbee. Sinyal radio Zigbee merupakan teknologi nirkabel berbasis IEEE 802.15.4 untuk rangkaian protokol membuat jaringan area pribadi dengan berdaya rendah, seperti untuk otomatisasi lab ukur maupun pengumpulan data perangkat medis agar lebih cepat, sederhana dan lebih murah daripada jaringan area pribadi nirkabel (WPAN) lainnya, seperti Bluetooth atau jaringan Wi-Fi. Anda bisa membuat jaringan pengumpul data terpusat searah pada 1 komputer sekaligus mengurangi resiko gangguan sinyal lain.atribut:
- Reading (inch): 0.0005
- Reading (mm): 0.01
- SK Inside Caliper (Jangka Sorong)atribut:
- Total Length (mm): 150
- Board Thickness (mm): 1.6
- Mitutoyo Vernier Caliper ID (Jangka Sorong)Deskripsi:The Mitutoyo Vernier Specialized Inside Caliper is specially designed to measure inside dimensions that are otherwise hard to obtain with standard calipers. Available in point-type, knife-edge or inside groove jaws, this specialized caliper is capable of reaching into recesses, bore holes and grooves and provides precise, repeatable measurements. The caliper is constructed of hardened stainless steel with a satin chrome finish for protection and easy reading.atribut:
- Units: Metric
- Range (mm): 10-200
- Accuracy (mm): ±0.12
- Technology: Mechanical
- Graduation (mm): 0.05
- Mitutoyo Part Number: NT14-20
- Insize Digital Bore Gauge for Small HolesDeskripsi:INSIZE 2152 Digital Bore Gauge merupakan ukur dimensi diameter internal bore kecil dari 6mm - 18.5mm. Setiap unit alat ukur INSIZE 2152 Digital Bore Gauge dilengkapi dengan mata ukur anvil presisi terbuat dari Ceramic Zirconia (2152-18) dengan dua titik tumpu agar memastikan akurasi dan daya tahan terhadap faktor perubahan suhu.Frame mikrometer bore gage ini terbuat dari material Steel sedangkan body dari polymer berlapis enamel. Dengan desain stem gagang berdiameter 8mm, anda juga bisa pasang dial indikator atau digital indikator gage merek lain agar sesuai dengan standar Jerman DIN 878 dengan Graduasi 0.002mm. Gagang dengan poros lebih panjang bisa dipasang untuk memungkinkan Anda mencapai diameter internal di area yang lebih dalam. INSIZE 2152 Digital Bore Gauge ini memiliki fitur dudukan indicatornya yang bisa dilepas-pasang.Dengan kombinasi Digital Test indicator gage INSIZE 2108-10F tampilan body juga bisa diputar kekiri-kanan dalam sudut 320°. Anda juga bisa pasang dengan test indikator digital-analog merek lain seperti Mitutoyo, Tesa, Mahr, atau apapun. Karena mekanisme linear encoder digital, satuan ukur bisa dikonversi dan ditransfer ke komputer via kabel data 7315-50M, 7302-40M, 7305-40M yang dijual terpisah. Dengan fasilitas kontrol proses statistik (SPC) di media spreadsheet seperti MS Excel komputer, memungkinkan pengukuran dan inspeksi fabrikasi Anda direkam dengan benar dalam dataset agar laporan inspeksi bisa tersusun rapi.Tentu dibutuhkan keterampilan untuk proses ukur dan interpolasi dengan menempatkan probe kepala anvil ukur lalu "digoyang-goyangkan hingga pas dan terbaca berkali-kali. Master ring tidak termasuk dalam paket penjualan. Anda bisa ukur ceruk, lubang, rongga dan groove pada beragam material kerja yang memmiliki tumpuan datar. Anda bisa secara presisi melakukan penyetelan kuncian dengan Ring Gage dalam satu set atau hanya unit terpisah. Seri INSIZE 2152 Digital Bore Gauge juga tersedia sebagai unit set kotak dengan sertifikat kalibrasi pabrikan.atribut:
- Note: With Electronic Test Indicator
- Reading (inch): 0.0001
- Reading (mm): 0.002
- Insize Digital Caliper Inside Groove with Outward-Facing (Jangka Sorong)atribut:
- Accuracy (inch): +/-0.0016
- Battery Size: CR2032
- Caliper Material: Steel
- Case Type: Plastic Case
- Compatible SPC Cable: Mfr. No. 7302-SPC5A/5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
- Data Output Type: Cable
- Display Type: Digital
- Functions: Auto-Power Off,
- Includes: Hard Plastic Case
- Jaw Actuation Type: Slide
- Jaw Depth (inch): 2.75
- Jaw Depth - Upper Jaw (inch): 1.8125
- Jaw Material: Steel
- Jaw Shape: Inside Groove
- Maximum Measurement (inch): 6
- Maximum Measurement (mm): 150
- Measurements: Inside
- Minimum Measurement (inch): 6
- Minimum Measurement (mm): 9
- Range (inch): 0.35 to 6, 9 to 150mm (Upper Jaw), 0.59 to 6, 15 to 150mm (Lower Jaw)
- Niigata Seiki (SK) Inside Caliper Scribing (Jangka Sorong)Deskripsi:Inside Caliper Scribing IC-150. - Use: Transfer inside diameter and groove dimensions - Material: Cold rolled steel -atribut:
- Material: Cold Rolled Steel
- Insize Digital Caliper (Jangka Sorong)Deskripsi:Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steelatribut:
- Display Type: Digital
- Niigata Seiki (SK) Inside Caliper Scriber (Spring Type) (Jangka Sorong)Deskripsi:Inside Caliper Scriber (Spring Type) SI-150. - Use: Transfer inside diameter and groove dimensions - Material: a. Body: Carbon Steel b. Hardened tip. -atribut:
- Material: Body: Carbon Steel, Hardened tip
- Insize Digital Caliper Inside Groove (Jangka Sorong)atribut:
- Battery Size: CR2032
- Caliper Material: Steel
- Case Type: Plastic Case
- Display Type: Digital
- Includes: Hard Plastic Case
- Jaw Actuation Type: Slide
- Jaw Material: Steel
Daftar Harga groove caliper Terbaru October 2026
| Insize Electronic Inside Goove Caliper (Jangka Sorong) | Rp2.499.900 |
| Mitutoyo 2-Point Inside Measuring Instrument Bore Gauge with Micrometer Head | Rp3.099.900 |
| Kennedy Spring Type Inside Caliper-Solid Nut (Jangka Sorong) | Rp199.900 |
| KANON Inside Digital Caliper (Jangka Sorong) | Rp10.999.900 |
| Insize Inside Groove Vernier Caliper (Jangka Sorong) | Rp3.899.900 |
| Mitutoyo Digital Caliper Inside (Jangka Sorong) | Rp8.999.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.299.900 |
| Niigata Seiki (SK) Kaliper Pengukur Dial Dalam (Jangka Sorong Dial Internal) | Rp3.899.900 |
| Insize Pipe Thread Ring Gauge Dim Type Inch (Alat Pengukur Ulir) | Rp10.999.900 |
| Niigata Seiki (SK) Dial Caliper Gauge (Inside) (Alat ukur ketebalan) | Rp3.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102120347-1.jpg)
%20Analog%20Tipe%20Hall/Mitutoyo%202-Point%20Inside%20Measuring%20Instrument%20Bore%20Gauge%20with%20Micrometer%20Head/n7P112527835-1.jpg)
/6xP102149249-4.jpg)
/gmP105260598-1.jpg)
/P102120538-1.jpg)
/chP106110449-2.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
%20Kaliper%20Pengukur%20Dial%20Dalam%20(Jangka%20Sorong%20Dial%20Internal)/P102271380-1.jpg)
/3mP105917130-1.jpg)
%20Dial%20Caliper%20Gauge%20(Inside)%20(Alat%20ukur%20ketebalan)/P102224823-1.jpg)
/Insize%20Digital%20Inside%20Groove%20Caliper%20(Jangka%20Sorong)/5jP109238199-1.jpg)
/gdP105260589-1.jpg)
/f3P106106543-2.jpg)

/Insize%20Digital%20Caliper%20Inside%20Groove%20with%20Outward-Facing%20(Jangka%20Sorong)/qvP105873967-2.jpg)
/elP106564525-1.jpg)
%20Inside%20Caliper%20Scribing%20(Jangka%20Sorong)/P102225035-1.jpg)
/Insize%20Digital%20Caliper%20(Jangka%20Sorong)/7rP102120279-5.jpg)
%20Inside%20Caliper%20Scriber%20(Spring%20Type)%20(Jangka%20Sorong)/P102225073-1.jpg)
/Insize%20Digital%20Caliper%20Inside%20Groove%20(Jangka%20Sorong)/p3P105873903-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)