Beli gripper smc di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SMC MHM - Magnetic Gripperatribut:
- Type of Acting: Double acting
- SMC Rotary Actuator Rack and Pinion Type MSQB10A Seriesatribut:
- Size: 10
- Cylinder Inner Diameter (Φmm): 15
- Operating Pressure Range (MPa): 0.2 - 1
- Angle Adjustment Range (°): 0-190
- Cushioning: Rubber cushion
- Number Of Auto Switches: 2
- Suitable fluid: Air
- SMC Pin Cylinder Double Acting Single Rod CJP2atribut:
- Tube Inner Diameter (Φmm): 6
- Type of Acting: Double acting / single rod
- SMC Wide Type Air Gripper Mhl Seriesatribut:
- Port Thread Type: Rc
- Bore Size (mm): 32
- Made To Order: Standard
- Auto Switch: Without Auto Switch
- SMC CM2-Z/CDM2-Z - Air Cylinder/Standard Type Double Acting Single Rod CDM2B20-250Zatribut:
- Cylinder Stroke (mm): 250
- Tube Inner Diameter (Φmm): 20
- Type of Acting: Double acting single rod
- SMC Compact Guide Cylinder MGPM16-1atribut:
- Bearing Type: (M) Plain bearing
- Stroke: Standard stroke
- Tube Inner Diameter (Φmm): 16
- Type of Acting: Double acting single rod
- Type Of Thread: (-) M5×0.8
- SMC Parallel Open/Close Type Air Gripper/Wide Type MHL2 Series MHL2-20D1atribut:
- Cylinder Inner Diameter (Φmm): 20
- Open/Close Stroke (mm): 80
- Type of Acting: Double acting
- 3M Command Broom GripperDeskripsi:The Command(TM) Broom Gripper is great for neatly storing your brooms when not in use. Push broom handle into Command(TM) Broom Gripper for easy storage and pull it out when ready to use. Hang a Command(TM) Broom Gripper in the mud room, laundry room and closet. Forget about nails, screws and tacks, Command(TM) Products are fast and easy to hang! Uses revolutionary Command(TM) Adhesive to hold strongly on a variety of surfaces, including paint, wood, tile and more. Removes cleanly - no holes, marks, sticky residue or stains. Rehanging items is as easy as applying a Command(TM) Refill Strip, so you can take down, move and reuse items again and again! Contains 1 broom gripper and 2 large strips. Holds up to 4 pounds. - Damage-Free Hanging - Weight Capacity: 4 pounds - Holds brooms with 0.8 - 1.0inch diameter handles - Color: White with Grey Band - Package Contents: 1 broom gripper, 2 large strips - Holds strongly and removes cleanly - Easy to apply and remove - Works on a variety of surfacesatribut:
- Size: Large
- Material: Plastic
- Good for Humid Environments: No
- SMC Gripperatribut:
- Rotation Angle (°): 90±10, 180 ±10
- Gripper ID (mm): 10
- Gripper Sw. Lead Wire Or Prewired Connector (m): None
- Action: Double Acting
- Max. Operating Frequency (c.p.m): 180
- Maximum Gripping Force at 0.7 Mpa (N): 140
- Number Switch At Gripper: None
- Number Switch At Rotation: None
- Repeatability (mm): ±0.01
- Rotation Sw. Lead Wire Or Prewired Connector: None
- Switch At Gripper: No Switch
- Switch At Rotation: No Switch
- Airtac Straight Fitting Pneumatic PC Seriesatribut:
- Standard Color: Black
- Proof Pressure (MPa): 1.5
- Negative Pressure: -750mmHg(10Torr)
- Ambient and Fluid Temperature (°C): -20-70
- Applicable Tubing: Soft Nylon or Polyurethane
- Airtac Fitting Pneumatic BSL Series Universal Silenceratribut:
- Proof Pressure (MPa): 1.5
- Negative Pressure: -750mmHg(10Torr)
- Temperature (°C): -20-70
- SMC Parallel Open/Close Air Gripper/3-jaw Double-acting MHS3 Series MHS3-16Datribut:
- Cylinder Inner Diameter (Φmm): 16
- Opening/Closing Stroke (diameter) (mm): 4
- Type of Acting: Double acting
- SMC Parallel Open/Close Type Air Gripper MHS2-16Datribut:
- Cylinder Inner Diameter (Φmm): 16
- Auto Switch Type: (-) No auto switch (built-in magnet)
- Open/Close Stroke (Both Sides) (mm): 4
- Type of Acting: Double acting
- SMC Parallel Open/Close Type Air Gripper MHSH3atribut:
- Cylinder Inner Diameter (Φmm): 20
- Opening/Closing Stroke (diameter) (mm): 4
- Type of Acting: Double acting
Daftar Harga gripper smc Terbaru March 2026
| SMC MHM - Magnetic Gripper | Rp8.099.900 |
| SMC Blanking Plate | Rp27.900 |
| SMC Rotary Actuator Rack and Pinion Type MSQB10A Series | Rp7.399.900 |
| SMC Pin Cylinder Double Acting Single Rod CJP2 | Rp1.899.900 |
| SMC Wide Type Air Gripper Mhl Series | Rp11.999.900 |
| SMC CM2-Z/CDM2-Z - Air Cylinder/Standard Type Double Acting Single Rod CDM2B20-250Z | Rp1.699.900 |
| SMC Compact Guide Cylinder MGPM16-1 | Rp1.599.900 |
| SMC Air Cylinder CM2B20 Series | Rp579.900 |
| SMC Parallel Open/Close Type Air Gripper/Wide Type MHL2 Series MHL2-20D1 | Rp12.999.900 |
| SMC Manifold | Rp749.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)





























































































































































/5lP102082201-6.jpg)


%20Lurus/Airtac%20Straight%20Fitting%20Pneumatic%20PC%20Series/ibP105734659-2.jpg)