Beli grinda tangan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Gerinda TanganDeskripsi:Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- NOK O-Ring G Series (For Static) Fluorineatribut:
- Type: For fixing G type
- Material: FKM-70 (4 types D) fluoro rubber
- Color: black
- Material Symbols: F201
- JASO Standards: JASO F404 4 type D
- Hardness (Durometer A): 70 ( ± 5)
- Operating Temperature Range (°C): -15 to 200 (MAX220)
- DCA Die Grinderatribut:
- Max. Grinding Wheel Diameter (mm): 25
- NOK O-Ring G Series (for fixed use) (Oring)atribut:
- Type: For fixing G type
- NRT-PRO Mesin Gerinda Tangan dengan Gagang dan Pengatur Kecepatanatribut:
- Voltage (V): 220
- Frequency (Hz): 50
- METABO Orbital Sander IntecDeskripsi:-Light and handy machine for convenient one-hand operation -Very good weight/performance ratio for low-fatigue working -Grip area with non-slip soft-grip surface -Dust-proof ball bearings for long service life of the machine -Dust collector cartridge with filter for working without connecting to a vacuum cleaner -Extraction possibility by means of connecting to an all-purpose vacuum cleaner via an adapter (accessory)atribut:
- Rated Input Power (W): 240
- Orbit Diameter (mm): 2.7
- No Load Speed (rpm): 11000
- BOSCH Gerinda Tangan Kecilatribut:
- K3L License: Yes
- BOSCH Mesin BorDeskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- Makita Rotary & Random Orbital Disc SanderDeskripsi:These cordless disc sanders run on Makita batteries of a compatible platform and matching voltage. The batteries can also power other Makita tools. Cordless disc sanders operate in areas without access to wired power and eliminate the tripping hazard of a cord.atribut:
- UNSPSC: 27112708
- Power Source: Corded
- Vertex Air Die ToolDeskripsi:It can make possible the speedy and beautiful finishing, so far deemed impossible, of the corners and complicated curves.Can provide with not only the smooth and high-speed eccentric rotation movement common to all the finger sanders, but also the easy replacement of the attachments without the need of using any specific tools.
- QUICK Solder UapDeskripsi:SOLDER UAP QUICK 850/BLOWER QUICK 850/BLOWER UAP 850/SMD HOT AIRatribut:
- Temperature Range (°C): 100-450
- Dimensions (LxWxH) (mm): 138x100x150
- Handle Length (cm): 120
- Display Mode: LED (resolution: 1)
- Air Volume (L/minute): 120 (max)
- Airflow Type: Brushless fan, mild wind
- Power Consumption (W): 700
- TEKIRO Mesin AmplasDeskripsi:TEKIRO AIR SANDER 5" / ORBITAL SANDER / TOOLS / PERKAKASKODE : AT-OS1873ORIGINAL TEKIROatribut:
- Air inlet (inch): 1/4
- Average Air Consumption (CFM): 1.6
- Diameter Orbit (mm): 5
- Noise Level (dBa): 80
- Minimum Hose Size (inch): 3/8
- Minimum Hose Size (mm): 10
- Speed (rpm): 11000
- Vibration (m/s2): 0.8
- Dynabrade Air-Powered Random Orbital Disc SanderDeskripsi:Non-vacuum random orbital sanders perform sanding at industrial and construction sites that have a separate dust mitigation or collection system or don't require removal of dust and swarf. They require clearing of dust from workpieces during sanding and from floors and equipment after sanding.atribut:
- UNSPSC: 27131507
Daftar Harga grinda tangan Terbaru March 2026
| BOSCH Gerinda Tangan | Rp519.900 |
| RYU Gerinda Tangan | Rp349.900 |
| Makita Gerinda Tangan | Rp869.900 |
| NOK O-Ring G Series (For Static) Fluorine | Rp26.900 |
| DCA Die Grinder | Rp359.900 |
| NOK O-Ring G Series (for fixed use) (Oring) | Rp5.900 |
| NITTO KOHKI Air Tool Angle Grinder (Mesin Gerinda Tangan) | Rp5.899.900 |
| NRT-PRO Mesin Gerinda Tangan dengan Gagang dan Pengatur Kecepatan | Rp289.900 |
| METABO Orbital Sander Intec | Rp1.899.900 |
| BOSCH Gerinda Tangan Kecil | Rp1.099.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)






















































































































































%20Fluorine/01P102420001-3.jpg)

%20(Oring)/qhP102419953-2.jpg)
/dwP101002500-4.jpg)