Beli grid tie inverter di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Chint Inverter (Inverter Drive Kecepatan Variabel)atribut:
- Voltage (V): 380
- SIEMENS Inverter (Inverter Drive Kecepatan Variabel)Deskripsi:SINAMICS G120 Power Module PM230 unfiltered Degree of protection IP20 380-480 V 3 AC +10/-10% 47-63 Hz Power low overload: 18.5kW at 150% 3s, 110% 57s, 100% 240 s; Ambient temperature 0 to +40 °C (LO) 355x 140x 165 (HxWxD), FSC without Control Unit and operating unit released for CU240B/E-2 and CU230P-2 Firmware version V4.4 or higher Note: PM230 supported no safety
- Hyundai Generator Inverter Portable (Genset Inverter)atribut:
- Phase: Single
- Frequency (Hz): 50
- Voltage (V): 220
- RHINO Inverter MMA Welding Machine (Mesin Las)Deskripsi:Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Gensetatribut:
- Insulation class: F
- Protection Class: IP21
- Frequency (Hz): 50/60
- Duty Cycle (%): 60
- Efficiency: 85
- LAKONI Welding Machine E Series (Mesin Las)Deskripsi:LAKONI Welding Machine E adalah Las Non-stop 4.0, 5.0 & 6.0 mm LB -Voltase PLN 220 V-Lengkap tang dan topeng lasatribut:
- Voltage (V): 220
- Schneider Electric ClimaSys CV (Kipas/Pendingin Panel)atribut:
- Product or Component Type: Fan
- Range: ClimaSys
- MultiPro Generator Gasoline Power GN (Genset Bensin)atribut:
- Full Tank Capacity (L): 15
- Oil Capacity (L): 0.6
- Voltage (V): 220
- Mitsubishi Electric Inverter FREQROL-D700 Series 3-Phase (Inverter Drive Kecepatan Variabel)Deskripsi:High reliability and easy wiring have been achieved by the new standard spring clamp terminal (control circuit) of Mitsubishi inverter . Equipped with a safety stop function and a hardware cutoff circuit, highly reliable emergency output cutoff can be performed.Equipped with best-in-class performance ina compact body A compact body (3.7K or less) with the same mounting dimensions as Mitsubishi's smallest inverter FREQROL-S500 series is equipped with general-purpose magnetic flux vector control, 150% (3.7K or less) at 1Hz. Achieved high torque.Extensive functionsOptimal for fan / pump applications Excitation control / PID control, deceleration / stop function during power failure for machine tool applications, general-purpose magnetic flux vector control for transport / food applications, brake resistor connection (0.4K to 15K), etc. Equipped with various functions.Protective functionOvercurrent during acceleration, overcurrent during constant speed, overcurrent during deceleration, overcurrent during acceleration, overvoltage during constant speed, overvoltage during deceleration, inverter protection thermal operation, motor protection thermal operation, fin overheating, input open phase, output side at start Ground fault overcurrent, output open phase, external thermal operation, PTC thermistor operation, parameter error, PU disconnection, retry count exceeded, CPU error, brake transistor error, inrush resistance overheat, analog input error, stall prevention, output current detection value exceeded , Safety circuit abnormality.Operation modeUpper and lower limit frequency setting, frequency jump operation, external thermal input selection, momentary power failure restart operation, forward / reverse rotation prevention, remote setting, second function, multi-speed operation, regeneration avoidance, slip correction, operation mode selection, offline auto tuning Function, PID control, computer link operation (RS-485), optimum excitation control, power failure stop, speed smoothing control, Modbus-RTUAlarm functionFan failure, overcurrent stall prevention, overvoltage stall prevention, PU stop, parameter write error, regenerative brake pre-alarm, electronic thermal pre-alarm, maintenance output, insufficient voltage, operation panel lock, password setting, inverter reset, safety stopatribut:
- Compatible Motor Capacity (kW): 5.5
- Output voltage (V): 3-phase 380-480
- Cooling Method: Forced air cooling
- Frequency (Hz): 50/60
- Power Supply Capacity (kVA): 12
- AC Voltage Tolerance (V): 325 to 528 (50/60Hz)
- Ambient Humidity (%RH): 90 or less (no condensation)
- Control Method: Soft-PWM control/High carrier frequency PWM control (selectable between V/F control, general-purpose magnetic flux vector control, and optimal excitation control)
- Length (mm): 155
- Output Frequency (Hz): 0.2 to 400
- Output Rated Current Standard (A): 12
- Output overload current rating: 150% 60s, 200% 0.5s (anti-time characteristic)
- Output rated capacity (kVA): 9.1
- Permissible Frequency Fluctuation (%): ±5
- Power Supply Voltage (V) : 3-phase 380-480 (50Hz/60Hz)
- Protective Structure: Closed type (IP20)
- Protective structure (JEM1030): Closed type (IP20)
- Storage Temperature (°C): -20 to 65
- Type: Simple and compact inverter (FREQROL-D700 series) Three-phase 400V
- Width (mm): 220
- WESTWARD Inverteratribut:
- Input Voltage (V): 12 DC
- Phase: Single Phase
- Item: Inverter
- Maximum Operating Temperature (°F): 104
- Output voltage (V): 115 AC
- LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)Deskripsi:LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.atribut:
- Voltage (V): 220
- Current Output (A): 20-200 (1-5mm Steel)
- LAKONI Welding Machine GE Series (Mesin Las)atribut:
- Voltage (V): 160-250
Daftar Harga grid tie inverter Terbaru October 2026
| Chint Inverter (Inverter Drive Kecepatan Variabel) | Rp10.999.900 |
| Fort Power Inverter (Inverter Daya) | Rp1.499.900 |
| SIEMENS Inverter (Inverter Drive Kecepatan Variabel) | Rp3.099.900 |
| Hyundai Generator Inverter Portable (Genset Inverter) | Rp7.199.900 |
| RYU Welding Inverter (Mesin Las Inverter) | Rp5.699.900 |
| RHINO Inverter MMA Welding Machine (Mesin Las) | Rp1.199.900 |
| LAKONI Welding Machine E Series (Mesin Las) | Rp1.599.900 |
| Schneider Electric ClimaSys CV (Kipas/Pendingin Panel) | Rp629.900 |
| HITACHI Inverter (Inverter Drive Kecepatan Variabel) | Rp5.699.900 |
| MultiPro Generator Gasoline Power GN (Genset Bensin) | Rp3.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102225875-1.jpg)
/coP103845456-1.jpg)
/P103145198-1.jpg)
/P102093436-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RYU%20Welding%20Inverter%20(Mesin%20Las%20Inverter)/P102174081-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Inverter%20MMA%20Welding%20Machine%20(Mesin%20Las)/P102113899-4.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LAKONI%20Welding%20Machine%20E%20Series%20(Mesin%20Las)/2rP101525099-2.jpg)
/puP103077930-10.jpg)
/2qP103773098-1.jpg)
/P101005502-1.jpg)
/c2P105232434-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LAKONI%20Hawk%20Inverter%20MMA%20Welding%20Machine%20(Mesin%20Las)/2xP101525105-2.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/LAKONI%20Welding%20Machine%20GE%20Series%20(Mesin%20Las)/2aP101525082-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)