Beli green greenhouse di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Clear Cloth SheetDeskripsi:Use:Sheet that protects against cold at construction sites. Frost cover for greenhouses and gardening. As a protective sheet that averts driving rain. Partition curtain for painting and storage. Cover for cars and machines.atribut:
- Tear Strength (N): 200 (Vertical), 150 (Horizontal)
- Purpose of Use: Cold protection at factory sites. Partition curtain for painting/storage etc.
- Sheet Thickness (mm): 0.5 (thread intersection), 0.2 (film section)
- Tensile Strength (N/cm): 550/5 (Vertical), 450/5 (Horizontal)
- Cole Parmer Thermohygrometer With Digital ThermometerDeskripsi:Easily mount this thermohygrometer in your office, laboratory, greenhouse, or food storage environments. This thermohygrometer remains accurate and stable without maintenance or adjustments. Case is constructed of corrosion-resistant ABS plastic. What's included: battery, mounting bracket, and screws.atribut:
- Minimum RH Range (%): 20
- Maximum RH Range (%): 100
- RH Resolution (%): 2
- Minimum Temperature (°F): None
- Minimum Temperature (°C): -18
- Accuracy (% R.H.): ±4
- Battery (V): 1.5 Battery (1)
- Depth (inch): 1
- Diameter (inch): 5
- Display Type: 3.5-digit LCD, 0.5\" H (temperature); analog (humidity)
- Maximum Temperature (°C): 72
- Maximum Temperature (°F): 160
- Mounting Type: Wall
- Response Time (minute): 1
- Temperature Accuracy (°F): ±1.8 (±1.0°C)
- Temperature Resolution (degree): 0.1
- HAGIHARA Color Sheet OS Black Clothatribut:
- Material: Polyethylene (PE)
- Width (m): 1.81
- Length (m): 100
- Color: Black
- Thickness: 0.2mm
- Tensile Strength: Vertical 620N/5cm, Horizontal 440N/5cm
- Lifespan of Durability: Around 10 months
- Specification: No eyelets
- Purpose of Use: Cover for building and construction materials. Cover for medium-term outdoor storage.
- KAKUDAI Part Circle Impact SprinklerDeskripsi:-Sprinkler capable of watering 360°. (The watering range can be adjusted.)-Mounting Screw R1/2.-Part circle, with elevation angle adjusting function
- HAGIHARA J BLUE CLOTH 50atribut:
- Material: Polyethylene (PE)
- Thickness (mm): 0.11
- Width (mm): 1800
- Length (m): 50
- Specification: Waterproof type with laminated coating.
- Purpose of Use: Temporary installation, temporary installation cover at the housing site, covering against frost etc. Can be widely used for construction sites, underfloor of civil engineering work sites, ground, legal curing and so on.
- KAKUDAI SprinklerDeskripsi:-For PVC pie with a nominal dimension of 13.-Optimum for watering in greenhouses and plastic greenhouses and water sprinkling for flowers and trees in the garden and small vegetable garden.
- TRUSCO ECO-Sheet UV (Thick Type) #5000 (OD Green)atribut:
- Purpose of Use: For the covering of a simple warehouse.
- TRUSCO Eco UV Sheet #4000Deskripsi:-It is an environmentally friendly sheet that reduces the greenhouse gas emissions generated during incineration.-Long term(2 to 3 years)coverage for outdoor storage.-For the covering of a simple warehouse.atribut:
- WidthxLength: 1.71x1.71m
- Number of Eyelets: 8pcs
- Purpose of Use: Long term (2 to 3 years)coverage for outdoor storage. For the covering of a simple warehouse.
Daftar Harga green greenhouse Terbaru March 2026
| TRUSCO Clear Cloth Sheet | Rp839.900 |
| Cole Parmer Thermohygrometer With Digital Thermometer | Rp18.999.900 |
| HAGIHARA Color Sheet OS Black Cloth | Rp9.299.900 |
| KAKUDAI Part Circle Impact Sprinkler | Rp85.900 |
| HAGIHARA J BLUE CLOTH 50 | Rp1.999.900 |
| KAKUDAI Sprinkler | Rp149.900 |
| TRUSCO ECO-Sheet UV (Thick Type) #5000 (OD Green) | Rp10.999.900 |
| TRUSCO Eco UV Sheet #4000 | Rp359.900 |
| Shimge Centrifugal Pump | Rp1.399.900 |
Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)

























































































































































%20%235000%20(OD%20Green)/P101501390-1.jpg)