Beli grease tahan panas di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CKD Cell Top Cylinder Double Acting JSC 3-T Series (Heat Resistant Type)Deskripsi:Dimension G (mm)=36; Dimension FF=RC3/8; Dimension DA=M12; Dimension C (mm)=43; Dimension TC (mm)=121; Dimension TK (mm)=65.5; Dimension TN (mm)=205; Dimension TM (mm)=135; Dimension B (mm)=41; Dimension BG (mm)=66; Dimension V (mm)=26; Dimension TJ (mm)=299; Dimension BE (mm)=132; Dimension Q (mm)=18; Dimension TE (mm)=50; Dimension TD (mm)=35; Dimension FG=M16; Dimension MM (mm)=30; Dimension J (mm)=51; Dimension D (mm)=28; Dimension N (mm)=4; Dimension BD (mm)=17.5; Dimension T (mm)=16; Dimension FE (mm)=220.5; Dimension KK (mm)=M26 x 1.5; Dimension BF (mm)=101; Dimension BA (mm)=118; Dimension LL (mm)=312.5; Dimension L (mm)=66-69; Dimension BH (mm)=51; Dimension Y (mm)=M16 depth 13; Dimension A (mm)=45; Dimension BC (mm)=74; Dimension K (mm)=118; Dimension X (mm)=409.5; Dimension WF (mm)=48atribut:
- Switch: None
- Cushion: None
- Accuracy (mm): Stop / +/- 1.0 (at 300mm / s no load)
- Stroke (mm): 700
- Thread diameter EE: RC1/2
- Ambient Temperature (°C): 5 to 120
- Connection aperture (Rc): (Brake part) 3/8, (Cylinder part) 1/2
- Guaranteed Pressure Resistance (MPa): 1.6
- Holding power (N): 6178
- Maximum Working Pressure (MPa): 1
- Maximum stroke (mm): 800
- Minimum Working Pressure (MPa): (Brake part) 0.3, (Cylinder part) 0.1
- Operating Piston Speed (mm/s): 50 to 1000 (used within the allowable absorbed energy)
- Operation Method: Double acting, heat resistant type
- Refueling: No (Please regularly grease the heat resistant grease)
- Tube Inner Diameter (mm): 100
- Working Fluid: Compressed air
- format: Head side trunnion type
- ICHINEN Heat Resistant Blackatribut:
- Color: Black
- Volumetric Capacity (ml): 420
- Temperature Resistance (°C): Max. 600
- Application Area (m²): 0.6-0.7
- Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)Deskripsi:Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.atribut:
- Color: Kuning Transparant
- Structure: Smooth & Tacky
- Soap Type: Lithium HY-12 Hydroxyl Stearate
- Dropping Point (Minimum): 185-210 Celsius
- Penetration: '245-260 at 25°C
- LOCTITE Thread Anti-Seize Compound-High TempDeskripsi:Dark grey, metal-free anti-seize with graphite and calcium oxide in a brush top form.LOCTITE LB 8013 is a dark grey, metal-free anti-seize with graphite and calcium oxide in a brush top form. It has a high purity formula with excellent chemical resistance and is ideal for use in the nuclear industry and on stainless steel. PMUC approved, it has a high temperature resistance of up to 1,315°C.- Metal-free- High purity formula with excellent chemical resistance- For stainless steel- Ideal for use in the nuclear industry- PMUC approved- Temperature resistant to +1,315°Catribut:
- Technology: Anti-Seize
- Application: Lubrication
- Mobil Industrial Grease PremiumDeskripsi:Gemuk Mobilgrease XHP 220 adalah gemuk litium complex awet yang ditujukan untuk beragam aplikasi dan kondisi operasi berat. Gemuk ini dirancang untuk memiliki performa lebih baik dibandingkan produk konvensional, dengan menggunakan teknologi produksi kompleks litium yang mutakhir dan berhak milik. Produk ini diformulasikan untuk memberikan performa suhu tinggi yang sangat baik dengan sifat adhesi, kestabilan struktural, dan ketahanan terhadap kontaminasi air yang unggul. Gemuk ini memiliki stabilitas kimia tingkat tinggi dan menawarkan perlindungan yang sangat baik terhadap karat dan korosi. Gemuk ini memiliki titik luruh yang tinggi dan maksimal yang direkomendasikan untuk beroperasi pada suhu 140º C (284°F). Gemuk XHP 220 tersedia dalam kelas NLGI 00, 0, 1, 2 dan 3 dengan viskositas oli dasar ISO VG 220.Gemuk Mobilgrease XHP 220 dirancang untuk beragam aplikasi di berbagai sektor, termasuk industri, otomotif, konstruksi, dan kelautan. Fitur performanya menjadikan produk ini pilihan yang ideal untuk berbagai kondisi operasi, seperti suhu tinggi, kontaminasi air, guncangan beban, dan pelumasan ulang. Mobilgrease XHP 222 Special adalah gemuk tekanan ekstrem yang mengandung 0,75% molibdenum disulfida yang memberikan perlindungan terhadap keausan pada kondisi pivot dan kondisi lain yang menghasilkan kehilangan pelapisan oli.
- TOP One Hi-Temp Grease NLGI-3 (Gemuk Pelumas Otomotif)Deskripsi:- High dropping point (more than 260oC)- Giving the grease application over a wide temperature range.- Formulated with synthetic base oils.- Provides excellent protection, durability and performance in extreme condition.- Kemasan 1 Lbs
- CKD Cell Top Cylinder Double Acting JSC 3 SeriesDeskripsi:Dimension J (mm)=51; Dimension KK (mm)=M26 x 1.5; Dimension G (mm)=36; Dimension K (mm)=118; Dimension TC (mm)=121; Dimension TD (mm)=35; Dimension TE (mm)=50; Dimension B (mm)=41; Dimension TJ (mm)=299; Dimension TM (mm)=135; Dimension TN (mm)=205; Dimension T (mm)=16; Dimension Y (mm)=M16 depth 13; Dimension A (mm)=45; Dimension MM (mm)=30; Dimension LL (mm)=312.5; Dimension FG=M16; Dimension BD (mm)=17.5; Dimension WF (mm)=48; Dimension BH (mm)=51; Dimension Q (mm)=18; Dimension N (mm)=4; Dimension L (mm)=66-69; Dimension BF (mm)=101; Dimension FF=RC3/8; Dimension V (mm)=26; Dimension BG (mm)=66; Dimension BC (mm)=74; Dimension DA=M12; Dimension BA (mm)=118; Dimension C (mm)=43; Dimension D (mm)=28; Dimension BE (mm)=132; Dimension X (mm)=409.5; Dimension FE (mm)=220.5; Dimension TK (mm)=65.5atribut:
- Holding power (N): 6178
- Maximum stroke (mm): 800
- format: Head side trunnion type
- Accuracy (mm): Stop/ +/- 1.0 (at 300mm/s no load)
- Connection aperture (Rc): (Brake part) 3/8, (Cylinder part) 1/2
- Working Fluid: Compressed air
- Accessories: Double knuckle, bracket (2nd trunnion type)
- Ambient Temperature (°C): -10 to 60 (but not freezing)
- Cushion: None
- Guaranteed Pressure Resistance (MPa): 1.6
- Minimum Working Pressure (MPa): (Brake part) 0.3, (Cylinder part) 0.1
- Operating Piston Speed (mm/s): 50 to 1000 (used within the allowable absorbed energy)
- Operation Method: Double acting
- Refueling: Impossible
- Stroke (mm): 700
- Switch: None
- Thread diameter EE: RC1/2
- Tube Inner Diameter (mm): 100
- Rotary Synthetic Lithium EP Greaseatribut:
- Color: Red-Yellow Transparent
- Structure: Smooth & Tacky
- Soap Type: Lithium-12 Hydroxy Stearate
- Dropping Point (Minimum): 185 – 210 Celcius
- WD-40 Specialist Food Grade SiliconeDeskripsi:WD-40 Specialist Food Grade SiliconePELUMAS BERKUALITAS FOOD GRADEFungsi:Di rancang secara khusus untuk industri aplikasi penanganan & pengolahan makanan. Produk ini melumasi dan melindungi tanpa meninggalkan noda. Mencegah terjadinya lekatan pada aplikasi metal ke non metal. Membentuk lapisan pelumasan yang tidak berbau, berwarna, di permukaan seperti plastik, karet, logam, kaca, kayu, dll.- Telah bersertifikat NSF: Registrasi H1 dan H2- Rancangan khusus untuk industri penanganan & pengolahan makanan- Membentuk lapisan pelumasan yang tanpa warna, bau, dan tidak meninggalkan nodaPenggunaan Aplikasi:- Konveyor Belt- Mesin Pembotolan- Rak Makanan- Bantalan Karet & Segel- Vending Machine- Dllatribut:
- Volume (ml): 360
- Appearance: Colorless liquid
- Odor: Mild Petroleum/Solvent odor
- Flammability (solid, gas): Flammable Aerosol
- Boiling Point/Range (°C): 98-104 (208-219°F) (Isoparaffinic Hydrocarbon)
- Flash Point (°C): -8 (18°F) (Isoparaffinic Hydrocarbon)
- TOYO Hi-Temp Multi Purpose Grease (Gemuk Pelumas Otomotif)atribut:
- Size (ml): 300
- ERGENE MP3 Super Heavy Duty Chassis GreaseDeskripsi:Detail Minyak Gemuk Khusus Beban Berat - MP3 SUPER HEAVY DUTY CHASSIS GREASE - PailMinyak Gemuk Khusus Beban BeratManfaat Kinerja- Tahan Panas- Ketahanan Air Yang Sangat Baik- Mudah Menempel Dengan Bagian Permukaan Logam Bergerak- Mencegah Keausan ,Karat,Dan Korosi
- Heatgard Heat-Resistant & Leak-Proof Coating Paint (Cat Pelapis Penolak Panas & Anti Bocor)Deskripsi:Heatgard adalah cat pelapis siap pakai dengan formula khusus yang memiliki fungsi utama sebagai penolak panas sinar matahari pada permukaan bangunan, sehingga dapat menjaga kesejukan ruangan dalam bangunan. Keunggulan : - Penolak Panas. - Anti Bocor. - Penghambat Karat. Cara Penggunaan : 1. Bersihkan semua bagian yang mudah lepas dan terkelupas dengan kape atau sikat kawat. 2. Pastikan permukaan yang dilapisi bersih dan tidak berpori. Bila permukaan berpori, lapiskan campuran Super Cement dan semen sebagai lapisan dasar. 3. Aplikasi HeatGard paling baik menggunakan airless spray, dapat diaplikasikan dengan kuas atau roll. 4. Lapiskan lapisan pertama, setelah lapisan dasar yang dijelaskan di atas kering sentuh. 5. Untuk mendapatkan fungsi penahan panas yang efektif lakukan pengecatan 2 lapis atau lebih, sampai mendapatkan ketebalan sesuai daya sebar yang dianjurkan, yakni 1 liter untuk 1 m2, dengan selang waktu minimal 1 jam setiap pelapisan. Catatan: - Khusus untuk daerah yang rawan pergerakan (sambungan, sudut, retakan, dll), gunakan Polyster Mesh / Supermesh pada lapisan pertama yang masih basah. - Cucilah peralatan dengan air, segera setelah selesai dipakai. - Untuk hasil yang terbaik, jangan diencerkan dengan air. Simpan di tempat sejuk dan kering.atribut:
- Ingredients: Pasta
- Elongation (%): 200-250
- Heat Conductivity (W/mK): 0.1
- Mobil Industrial Grease StandarDeskripsi:Mobilux EP 0, 1, 2, 3, 004 dan 023 adalah rangkaian produk performa tinggi terdiri atas empat pelumas industri umum dan dua grease semi-cair medan-khusus. Grease litium hidroksistearat ini diformulasikan untuk perlindungan ekstra terhadap keausan, pengaratan, dan limpasan air. Tersedia dalam kelas NLGI mulai dari 00 hingga 3, dengan viskositas minyak dasar ISO VG 150 dan 320. Grease Mobilux EP 0, 1, 2, dan 3 direkomendasikan untuk sebagian besar jenis aplikasi industri termasuk aplikasi medan berat di mana tekanan unit tinggi atau adanya beban kejut. Grease ini memberikan perlindungan sempurna terhadap karat dan korosi serta tahan limpasan air sehingga sangat sesuai untuk peralatan di kondisi yang hampir selalu lembap atau basah. Mobilux EP 0 dan 1 cocok untuk sistem terpusat. Mobilux EP 2 dan 3 adalah gemuk serba guna. Rentang suhu operasi yang direkomendasikan adalah dari -20ºC sampai 130ºC tetapi dapat digunakan pada suhu lebih tinggi jika frekuensi pelumasan meningkat. Mobilux EP 004 dan Mobilux EP 023 sangat cocok untuk pelumasan roda gigi dan bantalan tertutup dalam bak transmisi dengan seal kurang baik, juga dapat digunakan di banyak aplikasi industri lainnya di mana minyak roda gigi konvensional tidak bisa bertahan di bak transmisi, kotak rantai, dll. karena kebocoran akibat seal aus atau hilang. Rentang suhu kerja yang direkomendasikan adalah -20 sampai 120ºC untuk Mobilux EP 004 dan -20 sampai 120ºC untuk Mobilux EP 023.
- Megacools Contact CleanerDeskripsi:Contact Cleaner Merupakan Cairan yang berfungsi untuk membersihkan komponen elektronik dari kotoran, minyak, gemuk, dan debu, bereaksi dengan cepat, tidak menghantarkan listrik, cepat mengering, tanpa meninggalkan residu. Aman digunakan pada permukaan Plastik, Fabric, Coating Painted, DLL.Cocok digunakan untuk membersihkan:- Video head/drums- Navigation & Telecommunication equipment- Counter- Marine Electronics equipment- Servo equipment- PABX & Fax machine- Transmitters & Receivers- PC Card/modules-socket & plugs- Micro-processors- Micro relay contacts- Elevator Controllers- Calculators- Sound equipment- Laboratory & precision electronic equipment- Connectors- Synchronisers- Recorders- Selsyns- Solenoids- Potentiometers- Tape Heads. Tunes- Jewel bearings- Meter registers- Oscilloscopes- Karaoke equipmentCARA PAKAI : Kocok sebelum digunakan. Semprotkan dari jarak 15 -20 cm pada bidang atau benda yang akan dibersihkan.atribut:
- Volume (ml): 500
- COBRA GREASE Chassis Grease No.3 (Gemuk Pelumas Otomotif)Deskripsi:COBRA CHASSIS GREASE HIJAU adalah pelumas gemuk serba guna yang diformulasikan dengan calcium soap thickener dan base oil viskositas tinggi. COBRA CHASSIS GREASE HIJAU dengan formula khusus akan melekat kuat dan memberikan kemudahan rotasi di bagian-bagian seperti ball joints, chassis dan U-joints pada kendaraan dan alat pertanian.COBRA CHASSIS GREASE HIJAU dapat digunakan pada traktor, kendaraan pribadi maupun kendaraan umum serta alat berat seperti buldoser, ekskavator, backhoe, skid-steer loader, dan lainnya. Pelumas gemuk ini dapat digunakan untuk memberikan performa optimal pada bagian chassis points, shackles, bushings, clutch throw-out bearings dan bagian lainnya yang serupa.
- Rotary Multi Purpose CG-202 Biru PutihDeskripsi:Rotary CG-202 was specifically developed for central lubrication systems for commercial vehicles. Due to its special formulation, Rotary CG-202 exhibits excellent protection against rust, also covers the use of 'spreading' salt and the related danger of rust on the lubrication points of the chassis. The oil film adheres well and does not run off, even during stoppages.Advantages and Potential Benefits:> Good Protection against rust and corrosion and resistance to water washout> Good equipment reliability and availability> Enhanced equipment protection and good lubrication even in presence of water> Balanced lubrication properties for longer service life> Protect against dirt and moisture contamination> Controlled oil releaseRecommended for chassis lubrication points, ball joints, and universal joints in automotive and truck applications.atribut:
- Color: Shinny Dark Brown
- Structure: Tacky
- Soap Type: Calcium
- Dropping Point (°): Min. 95-110
- Penetration: '220-250 at 25°C
- TONE Long Impact Socket 6pt 3/8 InchDeskripsi:Use with impact wrenchatribut:
- Material: structure for steel
- Accessories: Pin, O-ring
- NIPPON PAINT Pylox Autolux Heat ResistantDeskripsi:Cat semprot yang diformulasikan khusus untuk melindungi permukaan logam dari panas matahari dan korosi panas hingga temperature 600°Catribut:
- Size (cc): 300
- Heat Resistance (°C): 600
- Application Method: Spray
Daftar Harga grease tahan panas Terbaru March 2026
| CKD Cell Top Cylinder Double Acting JSC 3-T Series (Heat Resistant Type) | Rp34.999.900 |
| ICHINEN Heat Resistant Black | Rp429.900 |
| Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose) | Rp1.699.900 |
| LOCTITE Thread Anti-Seize Compound-High Temp | Rp649.900 |
| Mobil Industrial Grease Premium | Rp2.499.900 |
| TOP One Hi-Temp Grease NLGI-3 (Gemuk Pelumas Otomotif) | Rp74.900 |
| CKD Flat Cylinder FCD-40-6~ Series | Rp999.900 |
| CKD Cell Top Cylinder Double Acting JSC 3 Series | Rp28.999.900 |
| Rotary Synthetic Lithium EP Grease | Rp1.899.900 |
| WD-40 Specialist Food Grade Silicone | Rp209.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P103120542-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Cairan%20Inspeksi%2C%20Pendeteksi%20Cacat/Pendeteksi%20Cacat/ICHINEN%20Heat%20Resistant%20Black/P102125106-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Lithium%20Multi%20Purpose%20Grease%20(MP)%20(Grease%20Multipurpose)/7xP102114285-2.jpg)
%20%26%20Pengelasan/Lem%2C%20Bahan%20Perbaikan/Lem%20Industri/Tipe%20Dua%20Komponen/LOCTITE%20Thread%20Anti-Seize%20Compound-High%20Temp/gjP105638595-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Mobil%20Industrial%20Grease%20Premium/hnP105709635-1.jpg)
/7qP108231278-1.jpg)


%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Synthetic%20Lithium%20EP%20Grease/P102114292-1.jpg)
/ilP105283669-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Hexachem%20Solvent%20Degreaser/j3P107966687-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/ERGENE%20MP3%20Super%20Heavy%20Duty%20Chassis%20Grease/q0P104788936-1.jpg)
/joP104624708-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Mobil%20Industrial%20Grease%20Standar/hwP105709644-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Pembersih%20Industrial/Pembersih%20Rem/Megacools%20Contact%20Cleaner/82P105717290-1.jpg)
/agP108384376-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/Rotary%20Multi%20Purpose%20CG-202%20Biru%20Putih/7qP102114278-2.jpg)