Beli granite surface plate di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Granite Surface Plate
    Mulai

    Rp6.299.900

    Mitutoyo Granite Surface Plate
    Deskripsi:
    Granite Surface Plate Mitutoyo memberikan permukaan datar referensi untuk pengukuran presisi. Stabil secara termal dan tahan terhadap korosi serta abrasi.
  2. KENTA Granite Surface Plates
    Mulai

    Rp6.099.900

    KENTA Granite Surface Plates
    Deskripsi:
    Natural granite seasoned for thousands of years is free from deterioration or dimensional change over time.Granite surface plate has many advantages over cast iron surface plates: Twice as hard as cast iron.Minimum changes in dimension due to temperature changes.Trouble-free operation for use with magnetic materials.Long life and rust-free, resulting in low maintenance costs.Steel stands are included for selected models.Marked with
  3. Mitutoyo Digital Height Gauge
    Mulai

    Rp7.899.900

    Mitutoyo Digital Height Gauge
    Deskripsi:
    The Mitutoyo ABSOLUTE digital height gage features a large slider feed wheel for easy, smooth measurements. The  built-in ABSOLUTE linear encoder eliminates the need for setting the reference point at every power on, making accurate measurements quick and easy. The hand-operated slider with fine adjustment carriage makes movements smooth and measurements precise. Includes a carbide-tipped long scriber which is highly durable and creates accurate marks on your workpiece.
  4. Uni Seiki Granite Surface Plate
    35%
    Mulai

    Rp5.399.900

    Uni Seiki Granite Surface Plate
    Deskripsi:
    Permukaan datar dengan presisi tinggi untuk referensi pengukuran. Stabil secara termal dan tahan korosi, ideal untuk penggunaan metrologi.
    atribut:
    • Material: Natural stone (black granite)
  5. Insize Granite Surface Plate (Plat Granit)
    Mulai

    Rp4.899.900

    Insize Granite Surface Plate (Plat Granit)
    Deskripsi:
    - Made of granite, free from deterioration or dimensional change over time, minimal changes in dimension due to temperature changes
  6. Niigata Seiki (SK) Granite Surface Plate
    Mulai

    Rp8.799.900

    Niigata Seiki (SK) Granite Surface Plate
    Deskripsi:
    - Granite does not rust or deteriorate with time- For tooling set up and precision inspection base
  7. Insize Granite Surface Plate Gray Type 6-Face
    Mulai

    Rp55.999.900

    Insize Granite Surface Plate Gray Type 6-Face
    atribut:
    • Material: Granite
    • Color: Gray
    • Grade: A
    • Edge Style: Flat
    • Flatness Unilateral Tolerance (inch): 0.00012
    • Flatness: 0.00012inch/0.0030mm
    • Flatness Unilateral Tolerance (mm): 0.003
  8. KRISBOW Pelat Granit
    Mulai

    Rp8.599.900

  9. Uni Seiki Granite Surface Plate
    Mulai

    Rp16.999.900

    Uni Seiki Granite Surface Plate
    atribut:
    • Plane Precision (µm): Within 4
    • WxDxH (mm): 300x300x70
  10. Mitutoyo Granite Surface Plate
    Rating:
    80% of 100
    (1)
    Mulai

    Rp609.900

    Mitutoyo Granite Surface Plate
    atribut:
    • Type: Single item
  11. Mitutoyo Stand for Granite
    Mulai

    Rp12.999.900

    Mitutoyo Stand for Granite
    Deskripsi:
    STAND GRANITE 600X450X100MM 517-203-2 adalah stand yang terbuat dari struktur baja yang sangat kuat dan dirancang sangat baik untuk menyokong meja datar selainitu alat ini dijamin sangat kuat dan tahan lama. Alat ini sangat direkomendasikan untuk digunakan pada meja datar karena merupakan satu paket dengan ukuran braket yang sesuai . Stand granite ini mempunyai dimensi 600 X 450 X 100 MM. stand granite sering digunakan di industri, pabrik atau bengkel .Type : StandardBENEFIT : Natural granite is free from deterioration or dimensional changeover time. Granite surface plates have significant advantage s overcast iron surface plates : Twice as hard as cast iron. Non-magnetic. Low thermal expansion. Free from wringing, so there is no interruption of work.
  12. Mitutoyo Digital Height Gauge
    Mulai

    Rp19.999.900

    Mitutoyo Digital Height Gauge
    atribut:
    • Range (mm): 0-600
    • Resolution (mm): 0.01
    • Accuracy: ±0.05
    • Repetability (mm): 0.01
    • Maximum Response Speed: Unlimited
  13. KRISBOW Dudukan Pelat Granit
    Mulai

    Rp7.299.900

    KRISBOW Dudukan Pelat Granit
    atribut:
    • Material: Steel
    • For use with: Granite Plate
    • Type: Granite Stand
  14. Mitutoyo GRANITE COMPARATOR 200X250X80 215-153-10
    Mulai

    Rp8.899.900

    Mitutoyo GRANITE COMPARATOR 200X250X80 215-153-10
    atribut:
    • Granite base Size (WxDxH) (mm): 200x250x80
    • Clamping range (mm): 260
    • Stem hole (mm): ø8, ø9.53
    • Remarks: With fine adjustment of 1 mm range
    • Mitutoyo Part Number: BSG-25X
  15. Vertex Black Granite Surface Plates
    Mulai

    Rp5.999.900

    Vertex Black Granite Surface Plates
    Deskripsi:
    Black Granite Surface Plates meet or exceed Federal Specification GGG-P-463c.Harder then steel.Does not nick or burr.Retains accuracy for years.Auto-coliimator checked for overall accuracy.Guaranteed repeat reading. Includes an inspection certificate to show the unilateral accuracy of plate.Does not rust or corrode.All surface plates include inbound freight from factory.
  16. Brassco Copper Tube ASTM B280 Roll (Pipa Tembaga)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

    Brassco Copper Tube ASTM B280 Roll (Pipa Tembaga)
    Deskripsi:
    BRASSCO Pipa Tembaga Rol ASTM B280 Roll Ukuran 12mm / 12.00mmBanyak digunakan pada sistem HVAC. PIpa Tembaga Roll mempunyai sifat yang lebih lentur dibandingkan dengan pipa tembaga batangan.
    atribut:
    • Length (m): 15
  17. Lutron Digital Stroboscope
    Mulai

    Rp4.499.900

    Lutron Digital Stroboscope
    Deskripsi:
    The model DT-2239A is a microprocessor circuit design, high accuracy, digital readout, light duty STROBOSCOPE/TACHOMETER that is ideal for inspecting and measuring the speed of moving gears, fans, centrifuges, pumps, motors and other equipment used in general industrial maintenance, production, quality control, laboratories and as well as for schools and colleges for demonstrating strobe action.
    atribut:
    • Display LCD (inch): 0.3
    • Stroboscopic Flash Rate (FPM): 100 to 10000
    • Resolution (fpm/rpm): Less than 10,000-1, Over 10,000-10
    • Range Select: Automation
    • Circuit: This stroboscope/tachometer employs an custom one-chip of microcomputer LSI circuit & crystal control time base which results in extraordinary accuracy over a wide, dynamic range.
    • Power Supply (V): AC 110 10%, or AC 220 10% or AC 230 10% (50/60 Hz)
    • Dimensions (cm): 21x12x12
    • Flash tube: Xenon Lamp
    • Flash Color: Xenon white 6,500 K degree
    • Beam Angle: 80
    • Accuracy (rpm): 100 to 5000 ± 1digit, over 5000 ± 1digit
    • Flash Duration (microsecond): Approx. 60 to 1000
    • Power Consumption (W): Less than 3
    • Sampling Time (s): 1
  18. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
Daftar Harga granite surface plate Terbaru October 2026
Mitutoyo Granite Surface PlateRp6.299.900
KENTA Granite Surface PlatesRp6.099.900
Mitutoyo Digital Height GaugeRp7.899.900
Uni Seiki Granite Surface PlateRp5.399.900
Insize Granite Surface Plate (Plat Granit)Rp4.899.900
Niigata Seiki (SK) Granite Surface PlateRp8.799.900
Insize Granite Surface Plate Gray Type 6-FaceRp55.999.900
KRISBOW Pelat GranitRp8.599.900
Uni Seiki Granite Surface PlateRp16.999.900
Mitutoyo Granite Surface PlateRp609.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)