Beli granit putih di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ROMAN TILE Granit Gloss Mood dSalvadori (Ubin Granit)Deskripsi:Gloss from RomanGranit is able to answer the market's appetite for the increasing beauty and luxury of interiors. The presence of the dSalvadori White GT949838FR will create a broad and bright impression due to the dominance of white color, and is equipped with soft veins that will create a contemporary modern feel in the residential interior area. This collection measuring 60x60 cm has a polished surface obtained by means of the latest polishing. In addition, Digital Tecnica technology generates random faces between the pieces so that they display a natural marble pattern.atribut:
- Item Code: GT609866FR
- Variant: White
- Size (cm): 60x60
- Motive: dSalvadori
- Tile Category: Gloss Mood
- Shade Variation: V2
- Design Faces: Random
- PEI Rating: 3
- Slip Resistance: R-9
- Surface Texture: Polished Glossy
- ROMAN TILE Granit Fit Mood Iceberg (Ubin Granit)Deskripsi:Iceberg White GT602142AR has a plain white color with a matt surface. As a collection with a universal white color, this collection is suitable to be applied to various types of indoor conceptsatribut:
- Item Code: GT602144AR
- Variant: White
- Size (cm): 60x60
- Motive: Iceberg
- Tile Category: Fit Mood
- Shade Variation: V1
- Design Faces: No Random
- PEI Rating: 3
- Slip Resistance: R-10
- Surface Texture: Matt
- Daedong Flooring Lantai Vinyl (Vinyl Floor)atribut:
- Thickness (mm): 2
- Volume per Box (m²): 3.32
- Size (cm): 18.6x94
- Wear Layer (mm): 0.2
- Material: Vinyl
- Sandimas Granite Tile (Ubin Granit)Deskripsi:Instruksi PemasanganSebelum pemasangan, lihatlah bagian belakang granite tiles. Kemudian carilah icon tanda panah kecil dan arahkan granite tiles mengikuti arah tanda panah.
- Niro Granite Tile Tectura (Keramik Lantai)Deskripsi:Create an impression so strong with Tectura. Based on a simple design of stone which is available in size of 60x60cm and dark grey tone, Tectura eradicates supremacy, strength, and splendor with an Anti-Slip Structured finish.Coverage Area (m²/box) : 1.08Niro Granite is certified by ISO Standard- ISO 10545-2- ISO 10545-3- ISO 10545-4- ISO 10545-6- ISO 10545-7- ISO 10545-11- ISO 10545-12- ISO 10545-13- ISO 10545-14atribut:
- Color: Grigio Mist
- Size (cm): 60x60
- Surface: Structured
- Thickness (mm): 9.8
- Working Size (mm): 597x597
- Areal Application: Bathroom, Commercial Indoor, Commercial Outdoor, Dry Kitchen, Residential Outdoor, Wet Kitchen
- General Application: Floor Area, Wall Area
- Number of faces: 1
- P-Rating: P4
- Shade Variation: V2 (Slightly Noticeable From Tile to Tile)
- ARNA Terrazzo Series Tile 1m2 (Ubin Granit)atribut:
- Size (cm): 60x60
- Venus Vinyl Lantai Vinylatribut:
- Size (cm): 90x18
- Thickness (mm): 3
- Coverage Area (m²/box): 3.1
- SANCHIN Mesin Cuci Steamatribut:
- Maximum Pressure (kg/cm²): 50
- ROMAN TILE Granit Gloss Mood dAvenza (Ubin Granit)Deskripsi:In the 2019 Keramika exhibition, RomanGranit introduced a Luxurious category product in the form of glossy polished glazed porcelain tile. If previously the Luxurious category was available in 90x45 cm, this time it is available in 60x60 cm, which is a very popular size for application purposes, such as the main room of a residential area.atribut:
- Item Code: GT609852FR
- Variant: Carrara
- Size (cm): 60x60
- Motive: dAvenza
- Tile Category: Gloss Mood
- Shade Variation: V3
- Design Faces: Random
- PEI Rating: 3
- Slip Resistance: R-9
- Surface Texture: Polished Glossy
- TACO Hardware High Pressure Laminate Woodgrain Eco (Lembaran Pelapis HPL)atribut:
- Thickness (mm): 0.7
- Dimensions (mm): 1220x2440
- Resistance to Dry Heat: Min 2
- Resistance to Surface Wear (Revs): ≥350 (400)
- Resistance to Staining: Min 2
- Immersion in Boiling Water (%): Max 19
- Impact Resistance: No split
- Resistance to Cigarette Burns: Slight change, no effect @120s
- Surface Radiant: ≥600 no effect (180°C ±1°C)
- Tensile Strength (MPa): Min 45 (Landscape); Min 45 (Potrait)
- ROMAN TILE Granit Design Mood dYokohama (Ubin Granit)Deskripsi:With the concept of terrazzo tiles, dYokohama comes in 2 modern color choices, namely dYokohama Bone GT602251R and dYokohama Beige GT602252R. The RomanGranite collection measuring 60x60 cm has a matt surface, suitable for applications in interior spaces that carry a contemporary modern theme.atribut:
- Size (cm): 60x60
- Motive: dYokohama
- Tile Category: Design Mood
- Shade Variation: V1
- Design Faces: No Random
- PEI Rating: 4
- Slip Resistance: R-10
- Surface Texture: Matt
- ROMAN TILE Granite Tile Stone Mood dStanford (Ubin Granit)Deskripsi:The dStanford collection is now also available in the 60x60 cm size, after previously being popular in the 60x30 cm size. dStanford 60x60 cm is produced with a colored body technique and comes in 2 choices of surfaces. Flat surface for indoor areas and structured surfaces for commercial indoor, semi-indoor, or outdoor areas: dStanford Gray GT605518CR (medium) and dStanford Black GT605519CR (dark). This RomanGranit product is the right choice to realize the modern natural concept as desired.atribut:
- Size (cm): 60x60
- Motive: dStanford
- Tile Category: Stone Mood
- Shade Variation: V3
- Design Faces: Random
- PEI Rating: 4
- TACO Hardware High Pressure Laminate Woodgrain (Lembaran Pelapis HPL)atribut:
- Thickness (mm): 0.7
- Dimensions (mm): 1220x2440
- SC Johnson Floor Stripper Wax StripDeskripsi:WAX STRIP adalah stripper yang diproduksi khusus untuk melunakkan lapisan sealer dan finish serta menghancurkan ikatan metal interlock pada lapisan tersebut, sehingga mudah diangkat dari permukaan lantai, digunakan untuk lantai lunak (vinyl, lantai karet, lantai linoleum) ataupun lantai keras (terrazo, semen, marmer).COVERAGE :1. Dilusi 1 : 4 untuk lantai seluas 500 m2 per galon.2. Dilusi 1 : 12 untuk lantai seluas 1500 m2 per galon.atribut:
- MSDS: Yes
- TACO Hardware High Pressure Laminate Solid (Lembaran Pelapis HPL)atribut:
- Thickness (mm): 0.7
- Dimensions (mm): 1220x2440
- ESSENZA Graniti TileDeskripsi:Porcelain tiles are different from Ceramic Tile. Composition of raw materials, Manufacturing Process, Technical specifications are better than ceramics. Advantages of Porcelain Tile compared to Ceramic. Very small pores (water absorption), more moisture, higher compressive strength, higher scratch resistance.atribut:
- Type: Rock
- Size (cm): 60x60
Daftar Harga granit putih Terbaru October 2026
| ROMAN TILE Granit Gloss Mood dSalvadori (Ubin Granit) | Rp219.900 |
| ROMAN TILE Granit Fit Mood Iceberg (Ubin Granit) | Rp219.900 |
| Daedong Flooring Lantai Vinyl (Vinyl Floor) | Rp439.900 |
| Sandimas Granite Tile (Ubin Granit) | Rp259.900 |
| Niro Granite Tile Tectura (Keramik Lantai) | Rp339.900 |
| ARNA Terrazzo Series Tile 1m2 (Ubin Granit) | Rp189.900 |
| Venus Vinyl Lantai Vinyl | Rp809.900 |
| SANCHIN Mesin Cuci Steam | Rp2.599.900 |
| ROMAN TILE Granit Gloss Mood dAvenza (Ubin Granit) | Rp219.900 |
| TACO Hardware High Pressure Laminate Woodgrain Eco (Lembaran Pelapis HPL) | Rp169.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/g3P107852579-1.jpg)
/6yP107852250-1.jpg)
/dyP106804502-1.jpg)
/3iP113396126-1.jpg)
/obP108915875-1.jpg)
/34P107932112-1.jpg)


/7qP107852278-1.jpg)
/nwP108409860-1.jpg)
/22P107852074-1.jpg)
/npP107851853-1.jpg)
/ftP108409569-1.jpg)
/1lP111711057-1.jpg)
/f1P108409541-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)