Beli graduated cylinder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PYREX Graduated Cylinder Double Metric Scale Economy Grade (Gelas Ukur Lab)atribut:
- Tol. Measuring Range: ±5%
- IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab)Deskripsi:Glass Ware tipe Cylinder dengan kapasitas volume 10 - 2000ml adalah Gelas Ukur berbentuk Cylinder dari Brand IWAKI untuk dijadikan tempat penyimpanan chemical khususnya di ruang laboratorium
- Sanplatec Graduated Cylinder (Gelas Ukur Lab)Deskripsi:-It is a resin made measuring cylinder which realized transparency equivalent to glass.atribut:
- Material: Polymethacrylstyrene
- Scale: Yes
- N-BIOTEK General Incubatoratribut:
- Temperature Accuracy (°C): ± 0.3 at 37
- Temperature Increment (°C): 0.1
- Temperature Control: Microprocessor Digital PID
- Out Door: Silicon Packing Magnet Door
- Inner Door: Tempered Safety Glass Door
- Chamber Material: Stainless Steel (430)
- Display: LED Display
- Operating Panel: Touch Button
- Shelves Material: Stainless Steel (430)
- DYNALON Graduated Cylinder Plastic (Gelas Ukur Lab)Deskripsi:Plastic graduated cylinders measure volume of liquids and solutions.atribut:
- UNSPSC: 41121805
- Autoclavable: Yes
- Base shape: Hexagonal
- Basic Material: Plastic
- Body Color: Clear
- Body Diameter (mm): 55
- Body Material: Polymethylpentene
- Bumper Included: No
- Capacity (fl oz): 16.9
- Capacity (ml): 500
- Clarity: Transparent
- Closure Included: No
- Glassware Class: B
- Graduated: Yes
- Graduation Increments (ml): 5
- Graduation Increments (oz): 0.16
- Maximum Graduation (ml): 500
- Maximum Graduation (oz): 16.9
- Minimum Graduation (ml): 50
- Minimum Graduation (oz): 1.69
- Special Features: Chemically Resistant to Most Acids, Bases and Many Common Solvents
- Standards: DIN 12680
- Sterile/Non-Sterile: Non-Sterile
- Volumetric Calibration: To Contain (TC)
- PYREX Graduated Cylinder Class A Double Metric Scale with White Enamel (Gelas Ukur Lab)atribut:
- Volume (ml): 1000
- Tol. Measuring Range (ml): 3
- Binder Solid Line (S Series)Deskripsi:Benefits: - Easy handling- Accurate temperature control- Simple and ergonomic door openingImportant characteristics- Temperature range: ambient temperature +7 °C to 250 °C- APT.line preheating chamber technology- Natural convection- Adjustable exhaust air flap- Controller with timer function- 1 chrome-plated rack, incl. shelf supports- Class 2 integrated independent adjustable temperature safety device (DIN 12880) with visual alarmatribut:
- Option Model: Standard
- Phase (Nominal voltage): 1~
- Velp BOD Cooled IncubatorDeskripsi:code no. F10300300, A+ class cooling system: save money and conserve energy. Purposely designed to keep any product at a constant temperature, for a wide range of incubation and test application where an accurate and precise temperature control is required along with stable temperature, including Biochemical Oxygen Demand. Has Constant temperature of 20 °C and 2-digit digital display to monitor the internal temperature. Characterized by a high-efficiency rate due to their cooling system in A+ class, to better preserve both the environment and what is kept inside. Total volume 120 liters, Temperature stability and homogeneity ± 0.5 °C. Capacity: 3x BOD Sensor System 6 or 2x BOD Sensor System 10. Power 120Watribut:
- Power Supply (V/Hz): 230/50-60
- Dimensions (mm): 540x912x550
- monotaro Graduated Cylinderatribut:
- Scale: Yes (blue)
- Material: Borosilicate glass (BORO3.3)
- Heat Resistance Temperature (°C): 270
- Pol-Eko Aparatura Laboratory Incubator Smartatribut:
- Over Temperature Protection: Class 2.0 to DIN 12880/Class 3.1 (option)
- Voltage (V/Hz): 230/50-60
- Nominal Power (W): 450
- Controller: Microprocessor PID
- Display: 4.3inch full colour touch screen
- Temperature Range (°C): 5 above ambient temperature … 100
- Temperature Resolution Every … (°C): 0.1
- Memmert Peltier IncubatorDeskripsi:Peltier-Cooling incubator IPP30 SingleDISPLAY, 0°C...70°C, 32 ltr. 230/115 V, 50/60 Hz.
- Haycarb Carbon AktifDeskripsi:AKO Iodine adalah carbon activated berupa granular yang berasal dari batok kelapa. Biasanya digunakan untuk fase liquid. Pada parikel size dan strukturnya telah di design secara khusus untuk menghasilkan penyerapan yang terbaik pada impurities dari aliran liquid dengan aliran resistance rendah dan penurunan tekanan.AKO digunakan untuk aplikasi fase liquid. Secara umum AKO digunakan untuk water filter, swimming pool, waste water treatment dan industri farmasi. Pada AKO didesign untuk menyaring dan menghilangkan bau, warna, rasa, klorine dan komponen organic yang terlarut.
- PRIO IncubatorDeskripsi:Inkubator Lab adalah inkubator laboratorium serba guna yang ideal untuk kultur, telur, mikrobiologi, dan biologi lainnya di rumah sakit, industri, dan laboratorium.
- B-ONE Digital Incubator + Overloadatribut:
- Accuracy (°C): 0.1
- Voltage (V/Hz): 220/50
- Temperature Range (°C): 5-80
- Timer (minute): 0-9999
- DELTA PURO Karbon AktifDeskripsi:Karbon Aktif BorneoKarbon Aktif Borneo adalah karbon aktif lokal dari tempurung kelapa yang mempunyai daya serap yang tinggi. Karbon Aktif Tempurung Kelapa Borneo ini memiliki senyawa karbonnya berkisar 85% sampai 95% dari karbon bebas. Karbon Aktif Batok Kelapa Borneo memiliki permukaan yang luas antara 300 sampai 2000 m/gram. Activated Carbon Borneo ini dapat digunakan untuk penjernihan air, pemurnian gas, industri minuman, farmasi, katalisator dan berbagai macam penggunaan lainnya. Untuk mengurangi kesadahan (hardness) pada air, Karbon Aktif Borneo ini dapat digunakan, karena mampu menyerap zat organik dan zat anorganik.
- INDION ResinDeskripsi:Hydrochloric acid RegenerationINDION 225 H is a premium grade strong acid cation exchange resin containing sulphonic acid groups. It is based on cross-linked polystyrene and has a gel structure. The resin has high capacity and excellent kinetics.ApplicationsDe-ionisingINDION 225 H in hydrogen form is used as a first step in de-ionising. Technical data for co-flow and counter current regeneration is given in this literature.Two stage de-ionisingTwo stage de-ionising uses two units in series -the first containing INDION 225 H as cation exchanger and second containing strong base anion exchanger Type-resins such as INDION FFIP/GS 300/810 or Type II resins such as INDION NIP/GS 400/820.Mixed bed de-ionsingWhen treated water of highest possible quality is required, INDION 225 H strong acid cation exchange resin is used with INDION FFIP in a mixed bed unit. A mixed bed is often operated as the last unit in a de-ionising stream to act as a “polisher” for producing water of highest quality.atribut:
- Volume (L): 25
- Effective Size (mm): 0.45 to 0.55
- Operating pH Range: 0 to 14
- Particle Size Range (mm): 0.3 to 1.2
- Resistance to Oxidizing Agents: Generally good, chlorine should be absent
- Resistance to Reducing Agents: Good
- Uniformity Coefficient: max. 1.7
- VITLAB Beaker PP with Handle (Gelas Kimia)Deskripsi:Highly transparent. With molded graduations and stable, easy-grip handle. Autoclavable at 121 °C (2 bar) according to DIN EN 285.
- CORNING Graduated Cylinder Pyrex JIS (Gelas Ukur Lab)atribut:
- Material: PYREX ( R ) (borosilicate glass)
Daftar Harga graduated cylinder Terbaru March 2026
| PYREX Graduated Cylinder Double Metric Scale Economy Grade (Gelas Ukur Lab) | Rp579.900 |
| IWAKI Graduated Cylinder Class A with Amber Scale and Batch Certificate (Gelas Ukur Lab) | Rp169.900 |
| Sanplatec Graduated Cylinder (Gelas Ukur Lab) | Rp75.900 |
| AS ONE Graduated Cylinder PP (Gelas Ukur Lab) | Rp59.900 |
| N-BIOTEK General Incubator | Rp47.999.900 |
| DYNALON Graduated Cylinder Plastic (Gelas Ukur Lab) | Rp339.900 |
| PYREX Graduated Cylinder Class A Double Metric Scale with White Enamel (Gelas Ukur Lab) | Rp1.099.900 |
| Binder Solid Line (S Series) | Rp45.999.900 |
| Velp BOD Cooled Incubator | Rp50.999.900 |
| monotaro Graduated Cylinder | Rp73.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































/hsP106427640-1.jpg)
/1mP102079058-2.jpg)
/7yP102605286-6.jpg)
/9fP103489339-1.jpg)

/kjP109519739-1.jpg)
/6wP106421248-1.jpg)
/5zP104805215-1.jpg)







/c8P106461440-1.jpg)


/8fP103518303-1.jpg)
/g4P108215580-1.jpg)