LAB SAFETY SUPPLY Graduated Cylinder Plastic (Gelas Ukur Lab)

Sebelum PPN:
Rp199.900
Spesifikasi
UNSPSC41121805
AutoclavableYes
Base shapeHexagonal
Basic MaterialPlastic
Body ColorClear
Body Diameter (mm)31
Body MaterialPolymethylpentene
Bumper IncludedNo
Capacity (fl oz)3.4
Capacity (ml)100
ClarityTransparent
Closure IncludedNo
Glassware ClassB
GraduatedYes
Graduation Increments (ml)1
Graduation Increments (oz)0.033
Maximum Graduation (ml)100
Maximum Graduation (oz)3.38
Minimum Graduation (ml)10
Minimum Graduation (oz)0.338
Special FeaturesChemically Resistant to Most Acids, Bases and Many Common Solvents
StandardsDIN 12680; ISO 6706
Sterile/Non-SterileNon-Sterile
Volumetric CalibrationTo Contain (TC)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Plastic graduated cylinders measure volume of liquids and solutions.
Feature
Graduated Cylinder Labware Basic Material Plastic Labware Body Material Polymethylpentene (PMP) Labware Capacity - English 3.4 oz Labware Capacity - Metric 100 mL Graduation Range 10 to 100mL Graduation Subdivisions 1 mL Autoclavable Yes Labware Height - English 9.8 in Labware Height - Metric 250 mm Labware Body Color Clear Labware Clarity Transparent Special Features Tolerance +/-1mL

Ulasan Produk

Tidak ada ulasan

Halaman Terkait