Beli goot wick di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. goot (TAIYO ELECTRIC) solder for electronics
    Mulai

    Rp109.900

    goot (TAIYO ELECTRIC) solder for electronics
    Deskripsi:
    Suitable for soldering with high quality and high purity.
    atribut:
    • Chemical composition: Sn60%-Pb40%
    • Length (m): About 3.0
    • Mass (g): 18
    • Melting Point (°C): 183-190
  2. goot Desoldering Wick
    Rating:
    100% of 100
    (1)
    Mulai

    Rp63.900

    goot Desoldering Wick
    Deskripsi:
    -A solder suction line that soaked copper braided wire set with special non-chlorine flux. -For removal of solder in the printed circuit boards.
  3. goot Solder Absorbent Wire
    Mulai

    Rp47.900

    goot Solder Absorbent Wire
    Deskripsi:
    -Can be used at ease for precision equipment. Comes with a stainless steel cap.-Dispense case makes it easy to hold and your finger tips will not become hot.-Lead-free solder compliant. -Removal of solder in the printed circuit boards.
  4. goot (TAIYO ELECTRIC) Solder wick (1.0mm wide, 1.5m, 10 pcs)
    Mulai

    Rp679.900

    goot (TAIYO ELECTRIC) Solder wick (1.0mm wide, 1.5m, 10 pcs)
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  5. EZREN Timah Gulung Solder Kawat Las Rosin Core
    Rating:
    100% of 100
    (2)
    Mulai

    Rp23.900

    EZREN Timah Gulung Solder Kawat Las Rosin Core
    Deskripsi:
    Tin Lead Solder Wire Alloy:Sn63N.W 40grFlux 2.0%
  6. TEKIRO Soldering (Alat Solder)
    Mulai

    Rp67.900

    TEKIRO Soldering (Alat Solder)
    Deskripsi:
    - Heat up Quickly- Cool fast. Upgrade steel-pipe design, dissipating heat more quickly and efficiently- Compact size with pointed tip, ideal for home/DIY/work basic soldering repairing jobs- 3 function for Wood, Plastic and Solder Iron
  7. Chemtronics Desoldering Wick
    Mulai

    Rp539.900

    Chemtronics Desoldering Wick
    Deskripsi:
    Rosin flux desoldering braids provide a faster wicking action than no-clean flux braids but leave a residue behind after use that needs to be cleaned.
    atribut:
    • UNSPSC: 23171527
    • Bobbin Type: Standard
    • Flux Classification: ROL0
    • Flux Type: Rosin
    • Lead Content: Lead-Free
    • Spool Length (ft): 25
  8. goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Mulai

    Rp119.900

    goot Temperature Controlled Soldering Iron (Solder Elektrik)
    Deskripsi:
    -A ceramic heater with excellent electrical insulation and thermal conductivity is used.-Temperature control is possible at hand.-Equipped with 70W high power heater. -Lead-free solder compliant-With heat resistant cap
  9. INDOMAKERS T Sliding Nut Aluminium Profile 3030
    Mulai

    Rp5.900

    INDOMAKERS T Sliding Nut Aluminium Profile 3030
    Deskripsi:
    Untuk aluminium profile yang bagian tengahnya tidak bulat
    atribut:
    • Type: Slide Nut
    • Use for: Aluminium Profile 3030
  10. goot Solder Elektrik
    Mulai

    Rp809.900

    goot Solder Elektrik
    atribut:
    • Power: AC100V
    • Electricity consumption: 15/90W
    • Maximum Temperature: 560°C
    • Attached Iron Tip: TQ-77RT-B
    • Total Length: 167mm
    • Power Cord Length: 1.5m
    • Trigger: 90W when quick switch is turned on, 15W at usual operation
  11. goot Electric Soldering Iron (Solder)
    Mulai

    Rp199.900

    goot Electric Soldering Iron (Solder)
    atribut:
    • Power (V): AC100
  12. EZREN Soldering Iron (Solder)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp86.900

    EZREN Soldering Iron (Solder)
    Deskripsi:
    Pengantar :Stasiun desain kompak ini sangat ideal untuk penggunaan profesional. Penyolderan dapat dilakukan dan disesuaikan dari kenop kontrol dari 200 °C - 450 °C. Ujung berlapis besi yang dapat dipertukarkan tersedia untuk membuat stasiun solder sangat baik untuk penggunaan elektronik dan listrik. Pengoperasian:Bersihkan bagian yang akan disambungBersihkan ujung besi solder dan "timah" semua permukaan ujung dengan lapisan solderPanaskan bagian (bukan solder) untuk disambungOleskan solder fluks-inti ke bagian yang dipanaskan, jangan sampai menyolder ujung solder saya, dan panaskan sampai solder meleleh dan mengalir dengan bebas. Peringatan:Ketika besi solder dicolokkan untuk pertama kalinya, keluar asap dari ujung ujungnya. Asap berhenti dalam asap sementara dan asap tidak pernah keluar lagi.Gunakan dudukan solder dan alat bantu lainnya untuk menghindari jari tergores.Jangan menarik solder dan alat bantu lainnya untuk menghindari jari terbakar.Setelah menyelesaikan wajah ujung hidup yang lebih lamaJangan mengarsipkan wajah ujung umur panjang dan Jangan terlalu banyak menggunakan solder yang tidak perlu.
  13. Nippon Solder Wire
    Mulai

    Rp16.900

    Nippon Solder Wire
    atribut:
    • Size: 0.8mmx10m
  14. Taffware Kawat Timah Solder (Solder Material)
    Mulai

    Rp23.900

    Taffware Kawat Timah Solder (Solder Material)
    Deskripsi:
    Produk ini merupakan kawat timah yang biasa digunakan dalam proses solder dengan cara dilelehkan, bertujuan untuk menyambungkan sebuah komponen pada peralatan elektronik, baik untuk instalasi ataupun perbaikan. Kawat timah dari Taffware ini memiliki tingkat kemurnian yang tinggi sehingga hasil solder akan lebih sempurna dan kuat
    atribut:
    • Diameter Kawat (mm): 0,4
    • Material: SN: 30%, PB: 70%, Flux: 2.0%
  15. Taffware Soldering Kit 7 in 1 (Solder Elektrik)
    Mulai

    Rp109.900

    Taffware Soldering Kit 7 in 1 (Solder Elektrik)
    Deskripsi:
    Untuk Anda yang ingin melakukan pekerjaan DIY ataupun reparasi barang elektronik, maka Anda wajib memiliki solder listrik ini. Set perlengkapan solder ini sudah menyediakan semua perlengkapan solder yang Anda butuhkan. Terdapat solder, mata solder, holder, pinset, obeng dan wire tube
    atribut:
    • Temperature (°C): 200 - 450
    • Soldering Length (cm): Sekitar 19
    • Power (W): 60
    • Voltage (V): 220
    • Material: Besi dan Plastik
Daftar Harga goot wick Terbaru October 2026
goot (TAIYO ELECTRIC) solder for electronicsRp109.900
goot Desoldering WickRp63.900
goot Solder Absorbent WireRp47.900
goot (TAIYO ELECTRIC) Solder wick (1.0mm wide, 1.5m, 10 pcs)Rp679.900
HAKKO Solder Absorbent WireRp57.900
EZREN Timah Gulung Solder Kawat Las Rosin CoreRp23.900
TEKIRO Soldering (Alat Solder)Rp67.900
Chemtronics Desoldering WickRp539.900
goot Soldering IronRp359.900
goot Temperature Controlled Soldering Iron (Solder Elektrik)Rp119.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)