Beli goggles uv di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- CIG Eye Protection Danioatribut:
- Compliance: ANSI Z87.1
- UVEX Kacamata Safety I-Vo Supravision SapphireDeskripsi:- Comfort and design without compromise. - Spectacles provide maximum wearer comfort. - Combines hard and soft components. - Soft components around the sensitive parts of the face (ears, forehead, nose). - Side arm length adjustment and 5-stage inclination. - PC Amber/UV 400.atribut:
- Frame Color: Blue, Orange
- Lens Coating: Scratch Resistant, Chemical Resistant
- TRUSCO Safety Goggles Closed Type VisorDeskripsi:Specification : Double lens structure, anti-fog processing, anti scratch processing, UV cut, soft touch on face, interchangeable lensPurpose: For liquid splash, dust, paint work, dioxin, and asbestos measures.atribut:
- Weight (g): 176
- Type: Sealed Type
- Standard: ANSI Standard Product (Z87.1)
- Lens Color: Clear
- Lens: Antistatic lens processing
- Material (Frame): Soft PVC (soft PVC)
- Material (Lens): Outside: polycarbonate, inside: acetate
- Lens Thickness (mm): Outside: 2.0, inside: 0.5
- Band Material: Cloth and rubber blend
- UVEX Kacamata Safety I-3 Supravision ExcellenceDeskripsi:- Wearer comfort for all head widths. - Adjusts for any face shape. - Flexible side arms with variable inclination. - Soft ear piece and Softflex nose piece with flexible adjustment. - Integrated Softflex zone for different head widths. - Secure fit and 100% metal-free. - PC Grey/UV 400, 5-2.5 W 1 FTKN CE.atribut:
- Lens Coating: Anti Fog, Scratch Resistant, Chemical Resistant
- UVEX Kacamata Las Safety I-Vo Supravision Infradur Plusatribut:
- Frame Color: Black, Green
- Lens Color: Grey
- Lens Coating: Anti-Fog, Scratch-Resistant, Welding Sparks
- UVEX Safety Spectacles i-3 (Kacamata Safety)atribut:
- Lens Material: Polycarbonate (PC)
- UV Protection: UV 400
- UVEX Safety Glasses i-vo (Kacamata Safety)Deskripsi:As a welding safety model, the uvex i-vo does not compromise when it comes to wearer comfort and appearance: it is uncompromisingly safe, uncompromisingly comfortable and uncompromising in terms of design. This is ensured by our duo component technology. The goggle is moulded from two material components, making it hard and stable where it needs to be and soft in the sensitive areas around the nose, forehead and ears. The length and inclination of the side arms can also be adjusted, with multiple levels available, ensuring optimum and lasting wearer comfort.
- 3M GoogleGear 500 Series Clear Scothgard Anti-fog Lensatribut:
- Color: Clear (lens), Red&Black (frame)
- Lens Marking: Z87+
- ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
- Anti Fog Lens: Yes
- Comfort Features: Adjustable elastic strap, Indirect ventilation, Low profile frame/shroud, Polycarbonate lens
- Eyewear Range: Premium
- Frame Color: Red and Black
- Frame Material: Plastic
- Frame Type: Goggle
- Goggle Type: Vented
- Hard Coat Lens: No
- Lens Coating: Anti-Fog
- Lens Color: Clear
- Product Series: 500
- Product Type: Safety Goggle
- Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Remediation, Sawing
- Recommended Industry: Facility Sanitation, Food Processing, Food Safety, Oil & Gas, Pharmaceutical
- Splash Protection: Yes
- Standards Approvals: ANSI Z87.1-2010
- Strap Material: Cloth
- Temple Style: Strap
- UV Protection: 99.9%
- Venting: Indirect
- KING'S Kacamata Safety IcariaDeskripsi:Modern & Klasik - Berbagai modern dan klasik kacamata yang cocok berbagai bentuk wajah. Dengan fitur sebagai berikut:1. Modern & classic design 2. Shield-style eyewear for a wide variety of face shapes 3. Universal fit PVC nose piece 4. Flexible polycarbonate temple with soft orange thermoplastic- rubber (TPR) temple tip pads
- UVEX Full View Safety Gogglesatribut:
- Lens Material: Polycarbonate
- UVEX Spectacles i-3atribut:
- Lens Material: Polycarbonate (PC)
- Type: Tilt - Adjustable Bar
- CIG Eye Protection Javelin (Kacamata Safety)atribut:
- Compliance: ANSI Z87.1
Daftar Harga goggles uv Terbaru October 2025
CIG Eye Protection Danio | Rp64.000 |
UVEX Kacamata Safety I-Vo Supravision Sapphire | Rp289.900 |
UVEX Safety Glasses Astrospec 2.0 (Kacamata Safety) | Rp309.900 |
TRUSCO Safety Goggles Closed Type Visor | Rp899.900 |
UVEX Kacamata Safety I-3 Supravision Excellence | Rp309.900 |
UVEX Kacamata Las Safety I-Vo Supravision Infradur Plus | Rp319.900 |
UVEX Safety Glasses Super OTG | Rp359.900 |
UVEX Safety Spectacles i-3 (Kacamata Safety) | Rp269.900 |
UVEX Safety Glasses i-vo (Kacamata Safety) | Rp269.900 |
3M GoogleGear 500 Series Clear Scothgard Anti-fog Lens | Rp359.900 |
Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)