UVEX Safety/Protection Glasses Super-Fit (Kacamata Safety)

Rating:
100% of 100
(1)
Sebelum PPN:
Rp279.900 - Rp289.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
General features :
- Light welding safety spectacles with hinged side arm concept in a sporty design and uvex x-stream technology.
- Perfect colour recognition thanks to uvex sunglare filters.
- New filter technology combines UV and IR protection.
- Colour of frame: black, green.
- Grey PC lens.

Protection features :
- Certified in line with EN 166 (personal eye protection) and EN 169 (welding protection).
- Welding protection level: 3.
- Labelling: W 166 FT CE-3 W 1 FTKN DIN CE.
- Reliable UV 400 and IR protection.
- Optimum optical clarity thanks to extremely thin wrap-around lens.

Comfort features :
- Anti-fog coating on the inside and extremely scratch-resistant on the outside, minimising burns due to welding sparks (uvex infradur plus).
- The aerodynamically optimised lenses, which are angled forwards, ensure optimum ventilation and a pleasant internal environment around the eyes.
- Very good wearer comfort thanks to the lightweight design.

Ulasan Produk