Beli glove box di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BEL-ART Glove Box
    Mulai

    Rp91.999.900

    BEL-ART Glove Box
    atribut:
    • LxWxH (inch): 30x24x24
  2. AS ONE Auto Dry Glove Box
    Mulai

    Rp82.999.900

    AS ONE Auto Dry Glove Box
    atribut:
    • Pass Box Allowable Vacuum (Torr): 1
    • Power Supply (V AC): 100 (at 50/60Hz)
  3. AS ONE Airtight Glove Box
    Mulai

    Rp87.999.900

    AS ONE Airtight Glove Box
    atribut:
    • Power Supply (V AC): 100 (at 50/60Hz)
  4. UVEX Chemical Risks Glove Sandblasting Box Glove
    Mulai

    Rp1.199.900

    UVEX Chemical Risks Glove Sandblasting Box Glove
    Deskripsi:
    Custom product for fixed installation on sandblasting machines. Characteristics: Ergonomic fit, extremely high flexibility, excellent mechanical characteristics, good resistance to many chemicals, acids, alkalis, mineral oils and solvents, high water vapour absorption due to the cotton lining Article Number: rubiflex NB709S Sizes: 11 EN: 388 (2 1 2 1), 374 length approx.: 70cm. Construction: cuff, reinforced, fully coated. Base glove: cotton interlock. Coating: special NBR (nitrile butadiene rubber). Colour: green Resistance: excellent resistance to grease, mineral oils and many chemicals . Packing unit: 40 pairs per carton, 10 pairs per bundle.
    atribut:
    • Manufacture Id: 6024711.0
    • Size: 11
    • Color: Green
    • Material: Nitrile
  5. AS ONE Work Box
    Mulai

    Rp14.999.900

    AS ONE Work Box
    atribut:
    • AS ONE Part Number: 1-9020-02
    • Specification: with exhaust duct
    • Mass (kg): 4.8
  6. AS ONE Gas Replacement Acrylic Glove Box B Type PC With Outlet
    Mulai

    Rp70.999.900

    AS ONE Gas Replacement Acrylic Glove Box B Type PC With Outlet
    atribut:
    • Material: Main unit/Reinforced Transparent PMMA (acrylic), Valve Vacuum Mounting Unit/Polycarbonate
    • Pass Box Vacuum Tolerance (Torr): 1
    • Pass Box Mm: 180 x 300 inner size
    • Body Pressure (Pa): 147
    • Size (mm): 600x1107x580
    • Package Size (mm): 1130x730x720
  7. AS ONE Glove Box
    Mulai

    Rp6.599.900

  8. AS ONE Glove Box Large Opening Type With Outlet
    Mulai

    Rp26.999.900

    AS ONE Glove Box Large Opening Type With Outlet
    atribut:
    • SUS430 Material: Frame/PMMA (acrylic) , Frame/Aluminium , Bottom Plates/material
    • Frontage Bottom (mm): 420x665
    • Size (mm): 500x745x604
    • Accessory: Gloves for glove box, large, 1 pair
    • Load Tolerance (kg): about 30
    • Package Size (mm): 900x660x695
  9. AS ONE Clean Glove Box
    Mulai

    Rp21.999.900

    AS ONE Clean Glove Box
    atribut:
    • Dust Collection Effect (at 0.3μm particles) (%): > 99.97
    • Power Supply (V AC): 100 (at 50/60Hz)
  10. LONGYUE Vacuum Drying Oven
    Mulai

    Rp74.999.900

    LONGYUE Vacuum Drying Oven
    Deskripsi:
    - Microprocessor controller with LCD display more accurate and reliable.- Polished stainless steel chamber, durable and easy to clean.Tempered, bullet-proof double glass door ensure the safety of operator and clear observation of the chamber.- Door tightness can be adjusted,silicon sealingTo keep vacuum states in the chamber can fill working chamber with inert gas (inflation pressure ≦ 0.1 MPa).Storage, heating, testing and drying can be performed in the environment without oxygen or in an inert atmosphereEquipped with leakage protection.
    atribut:
    • Capacity (L): 91
  11. ETTAS Vacuum Dryer
    Mulai

    Rp60.999.900

    ETTAS Vacuum Dryer
    atribut:
    • Control Method: PID control and SSR output
    • Heating system: Can body heating system
    • Safety device: Over-rise prevention function (digital setting type), self-diagnosis function (Heater disconnection detection and sensor error detection), overcurrent breaker
    • Temperature Settings Range (°C): 40 to 220
    • Vacuum Range (kPa): 0.1 to 101
    • Valve Outer Diameter (mm): 13
  12. Maskot Vacuum Drying Oven
    Mulai

    Rp28.999.900

    Maskot Vacuum Drying Oven
    atribut:
    • Accuracy (°C): 0.2
    • Exterior Dimensions (WxLxH) (mm): 560x540x680
    • Fuse Specification (A): 15
    • Heating-up Time (minute): 100
    • Inner Dimensions (WxLxH) (mm): 415x345x370
    • Nozzle diameter (mm): 10
    • Number of Shelf: 2
    • Power (W): 1400
    • Shelf Space (mm): 140
    • Temperature Range (°C): RT+ 10-250
    • Temperature Rise (°C): ± 1
    • Timer (minute): 0~9999
    • Vacuum (Pa): < 133
    • Voltage (V/Hz): 220-240/50
  13. UVEX Chemical-Resistant Gloves Rubiflex S NB60S
    75%
    Mulai

    Rp209.900

Daftar Harga glove box Terbaru March 2026
BEL-ART Glove BoxRp91.999.900
AS ONE Auto Dry Glove BoxRp82.999.900
AS ONE Airtight Glove BoxRp87.999.900
AS ONE Gas Replacement Acrylic Glove Box Airtight Monitor PC With OutletRp119.999.900
UVEX Chemical Risks Glove Sandblasting Box GloveRp1.199.900
AS ONE Work BoxRp14.999.900
AS ONE Gas Replacement Acrylic Glove Box B Type PC With OutletRp70.999.900
AS ONE Gas Replacement Type Acrylic Glove BoxRp73.999.900
AS ONE Glove BoxRp6.599.900
AS ONE Glove Box CompactRp18.999.900

Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)