Beli globe valve di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. VTV Valve Globe Valve PN16 (Katup Globe)
    Mulai

    Rp949.900

    VTV Valve Globe Valve PN16 (Katup Globe)
    Deskripsi:
    VTV Cast Iron globe valve Flange end to PN 16 Hand wheel operated
  2. YUTA Globe Valve (Katup Globe)
    Mulai

    Rp109.900

    YUTA Globe Valve (Katup Globe)
    atribut:
    • Body Material: Brass
    • Bonnet Material: Brass
    • Disc Material: Brass
    • Stem Material: Brass
    • Design Spesification: Threaded Ends
    • Gasket Material: PTFE
    • Handwheel Material: Cast Iron
    • Maximum Working Pressure (Psi): 100
    • Nut Material: Brass
  3. Onda Globe Valve Flange (Stop Kran Flange)
    Mulai

    Rp799.900

  4. VTV Valve Globe Valve Forged Steel (Katup Globe)
    Mulai

    Rp1.599.900

    VTV Valve Globe Valve Forged Steel (Katup Globe)
    Deskripsi:
    VTV Valve is a leading manufacturer of quality valve products. Designed and engineered to the highest possible standards, our valve range is found in a substantial array of applications in almost all industries, from Petrochemical, Oil and Gas, Chemical, to power generation and Pulp & Paper.
    atribut:
    • Body: A105 Forged Steel
    • Trim: Stellite
    • Connection: Socket Welded
    • Sealing: Graphite, Hand Wheel operated
  5. VTV Valve Globe Valve PN40 (Katup Globe)
    Mulai

    Rp2.599.900

    VTV Valve Globe Valve PN40 (Katup Globe)
    Deskripsi:
    VTV Cast Steel globe valveFlange end to PN 40Hand wheel operated
    atribut:
    • Fig: GBV-201
    • Trim: SS13%Cr
    • Sealing: Graphite
    • Body: Cast Steel
  6. Braco Globe Valve GG25 PN16 (Katup Globe)
    Mulai

    Rp339.900

    Braco Globe Valve GG25 PN16 (Katup Globe)
    atribut:
    • Body Material: Grey Iron (GG25)
    • Disc Material: GG25 + Brass / SS
    • Face to Face Dimension: DIN3202-F1
    • Gasket: Graphite
    • Seat Ring: Brass / SS
    • Stem Material: SS
  7. Yamato Valve Globe Valve Class 100 Cast Bronze BS (Katup Globe)
    Mulai

    Rp609.900

    Yamato Valve Globe Valve Class 100 Cast Bronze BS (Katup Globe)
    atribut:
    • Body Material: CAC406
    • Maximum Allowable Pressure (MPa): 1.0 (still water below 120°C), 0.7 (oil, air, pulsating water below 120°C), 0.4 (saturated steam)
  8. Kitz Globe Valve Ductile Iron 20K Flange 20SYBO Series (Katup Globe)
    Mulai

    Rp10.999.900

  9. Non Brand Seamless Stainless Steel Pipe (Pipa Stainless Steel Seamless)
    Mulai

    Rp1.599.900

    Non Brand Seamless Stainless Steel Pipe (Pipa Stainless Steel Seamless)
    Deskripsi:
    Pipa ini dapat dipergunakan untuk suhu tinggi seperti hal nya mengalirkan uap steam dari uap hasil boilling proses, juga seperti mengalirkan media gas pada biogas plant dan air laut pada industri penyulingan air,perkapalan,dan PLTU, juga cairan kimia ringan sampai kebutuhan kadar kimia tertentu serta dapat digunakan pada struktur bangunan dengan uap kimia korosif pada sekeliling industri kimia, dan berbagai penggunaan sesuai keutuhan anda
    atribut:
    • Material: Sus 304
    • Grade: SS304L
    • ASTM: 312
    • ASME: B36.19
    • Lenght (m): 6
  10. Kitz Globe Valve Ductile Iron 10K Flange 10SPBF Series (Katup Globe)
    Mulai

    Rp1.399.900

    Kitz Globe Valve Ductile Iron 10K Flange 10SPBF Series (Katup Globe)
    atribut:
    • Material (stem): SUS420J2
    • Material (disk): SUS403
    • Material (bonnet): FCD-S
    • Material (Handle): FCD450-10
    • Material (Gasket): C1100P-O
    • Body Material: FCD-S
    • Class: 10K
  11. Kitz Globe Valve 10K Cast Iron Flange 10FCJS Series (Katup Globe)
    Mulai

    Rp4.199.900

    Kitz Globe Valve 10K Cast Iron Flange 10FCJS Series (Katup Globe)
    atribut:
    • Material (stem): SUS304
    • Material (Handle): FC250
    • Material (bonnet): FC200
    • Body Material: FC200
    • Class: 10K
  12. Yoshitake Globe Valve Ductile Iron JIS (Katup Globe)
    Mulai

    Rp479.900

    Yoshitake Globe Valve Ductile Iron JIS (Katup Globe)
    atribut:
    • Material (Valve Box): FCD450 (Ductile)
    • Material (bonnet): FCD450 (Ductile)
    • Suitable fluid: Steam, air, cold / hot water, oil, other non-hazardous fluid
  13. Kitz Globe Valve Ductile Iron 10K Flange 10SPBF Series (Katup Globe)
    Mulai

    Rp1.299.900

    Kitz Globe Valve Ductile Iron 10K Flange 10SPBF Series (Katup Globe)
    atribut:
    • Material (stem): SUS420J2
    • Material (disk): SUS403
    • Material (bonnet): FCD-S
    • Material (Handle): FCD450-10
    • Material (Gasket): C1100P-O
    • Body Material: FCD-S
    • Class: 10K
  14. monotaro Globe Valve Bronze (Katup Globe)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp279.900

    monotaro Globe Valve Bronze (Katup Globe)
    atribut:
    • Material (bonnet): Bronze CC491K
    • Body Material: Bronze CC491K
    • Fluid Used: Water, oil, steam
    • Material (Handle): Aluminium
    • Material (Packing): Brass CW614N
    • Material (stem): DZR Brass CW602N
    • Maximum Pressure (MPa): 1.6
    • Operating Temperature Range (°C): 170 or less
    • Shape: Screw-in type
    • Type: bronze
    • Valve Type: Globe Valve
  15. Kitz Globe Valve JIS 10K 10SJ Series (Katup Globe)
    Mulai

    Rp739.900

    Kitz Globe Valve JIS 10K 10SJ Series (Katup Globe)
    atribut:
    • Material (stem): SUS420J2
    • Material (disk): SUS403
    • Material (bonnet): FCD-S
    • Material (Handle): FCD450-10
    • Class: 10K
    • Body Material: FCD-S
    • Connection Method: The screw-shaped
    • Fluid Used: Water, oil, air, steam, gas
    • Handle Shape: circular
    • Material (Gasket): Stainless steel foil input expanded graphite sheet
    • Material (Packing): Non-asbestos
    • Maximum Working Pressure (MPa): 1.37 (-10 - +120°C electrostatic running water), 0.98 (-10 - +220°C steam, air, gas, oil, pulsating water)
    • Shape: straight
    • Type: Ductile
    • Valve Type: Globe Valve
  16. Kitz Globe Valve Ductile Iron 20K Flange 20SYB Series (Katup Globe)
    Mulai

    Rp1.599.900

    Kitz Globe Valve Ductile Iron 20K Flange 20SYB Series (Katup Globe)
    atribut:
    • Material (stem): SUS420J2
    • Material (bonnet): FCD-S
    • Class: 20K
  17. Flowcon Globe Valve Carbon Steel Socket Weld (Katup Globe)
    Mulai

    Rp369.900

    Flowcon Globe Valve Carbon Steel Socket Weld (Katup Globe)
    atribut:
    • Body Material: A105
    • Connection: Socket Weld, Class800
    • Disc: 1CR13
    • Operating: Handwheel Operated
  18. TOYO VALVE Globe Valve Bronze 100 (Katup Globe)
    Mulai

    Rp389.900

    TOYO VALVE Globe Valve Bronze 100 (Katup Globe)
    atribut:
    • Shape: Straight
    • Suitable fluid: Static water (head lift pressure type), saturated steam
    • Maximum Operating Pressure (MPa): Static water below 100⁰C: 1.0, saturated steam: 0.8
    • Class: 100
    • Handle Type: Round type
    • Cap Material: C3771BE
    • Material (Gasket): Non-asbestos
    • Material (Handle): ADC12(8A-15A:ZDC2)
    • Material (Main Unit): bronze
    • Material (Valve Box): CAC (Bronze casting)
    • Material (Valve Member): CAC (Bronze casting)
    • Type of Connection: Rc
    • Valve Type: Globe valve
  19. Kitz Globe Valve Bronze 100 A Series (Katup Globe)
    Mulai

    Rp269.900

    Kitz Globe Valve Bronze 100 A Series (Katup Globe)
    atribut:
    • Material (disk): CAC
    • Material (bonnet): C3771BE
    • Body Material: CAC
    • Class: Model 100
    • Connection Method: The screw-shaped
    • Fluid Used: water vapor
    • Handle Shape: circular
    • Material (Packing): Non-asbestos
    • Material (stem): K Metal
    • Maximum Working Pressure (MPa): 0.98 (+100°C below the static water flow), 0.78 (saturated steam)
    • Shape: straight
    • Type: Bronze general purpose valve
    • Valve Type: Globe Valve
Daftar Harga globe valve Terbaru October 2026
VTV Valve Globe Valve PN16 (Katup Globe)Rp949.900
YUTA Globe Valve (Katup Globe)Rp109.900
Onda Globe Valve Flange (Stop Kran Flange)Rp799.900
VTV Valve Globe Valve Forged Steel (Katup Globe)Rp1.599.900
VTV Valve Globe Valve PN40 (Katup Globe)Rp2.599.900
Braco Globe Valve GG25 PN16 (Katup Globe)Rp339.900
Yamato Valve Globe Valve Class 100 Cast Bronze BS (Katup Globe)Rp609.900
Kitz Globe Valve Ductile Iron 20K Flange 20SYBO Series (Katup Globe)Rp10.999.900
Non Brand Seamless Stainless Steel Pipe (Pipa Stainless Steel Seamless)Rp1.599.900
Kitz Globe Valve Cast Iron 10K (Katup Globe)Rp549.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)