Beli gir set di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KG Spur Gear
    Mulai

    Rp90.900

  2. BANDO Rib Ace Belt Type 4PK
    76%
    Rating:
    80% of 100
    (1)
    Mulai

    Rp28.900

    BANDO Rib Ace Belt Type 4PK
    Deskripsi:
    Produk Rib Ace Belt Type 4PK dari Bando ini memiliki range panjang dari 1000-1980mm cocok digunakan pada mesin-mesin transmisi mobil, bus, truk dan otomotif lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40°
    • Center Distance (mm): 3.56
    • Number of Ribs: 4
    • Thickness (mm): 4.8
  3. KHK Gir Spur Ssa
    Mulai

    Rp139.900

    KHK Gir Spur Ssa
    atribut:
    • Gear Cutting Reference Plane: hole
    • Accuracy class: JIS N8 class (JIS B 1702-1: 1998
      Former JIS class 4 (JIS B 1702: 1976)
    • Material: S45C
    • Module: 1
    • Shape: S5
    • Surface Treatment: Black dye
    • Tolerance A: H7
    • Tooth Profile: Average tooth
    • Tooth Surface Finish: Cutting
    • Tooth Surface Hardness: 194HB or less
    • Tooth Width E (mm): 10
    • Type: Spur gear
  4. Meval LED Head Lamp
    Mulai

    Rp67.900

    Meval LED Head Lamp
    Deskripsi:
    - 2 Lamp setting : Low and High Power Setting- Red LED charge indicator- Overcharge and over-discharge protection circuit- Light weight portable emergency lamp- 180° adjustable head strap- Retractable charge plug
  5. KATAYAMA Pinion Gear
    Mulai

    Rp109.900

    KATAYAMA Pinion Gear
    atribut:
    • Finishing Material: Carbon Steel for Mechanical Structures, Surface Treatment: Black Dye
  6. KHK Steel Hublss Spur Gear
    Mulai

    Rp139.900

    KHK Steel Hublss Spur Gear
    Deskripsi:
    -Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.
  7. KHK Brass Spur Gear
    Mulai

    Rp149.900

    KHK Brass Spur Gear
    atribut:
    • Finish Material: Free cutting brass(C3604)
    • Heat treatment: None
    • Pressure Angle (°): 20
    • Tooth Shape: Full depth tooth
  8. KHK Steel Spur Gear
    Mulai

    Rp139.900

    KHK Steel Spur Gear
    Deskripsi:
    -An abundant variety of modules and numbers of teeth are available at low prices and with rich applicability.
  9. KG Spur Gear 14mm
    Mulai

    Rp139.900

    KG Spur Gear 14mm
    atribut:
    • Overall Length (mm): 14
    • Pressure Angle (°): 20
    • Tooth Profile: Normal teeth
  10. KHK Steel Hublss Spur Gear (Gir Spur)
    Mulai

    Rp1.699.900

    KHK Steel Hublss Spur Gear (Gir Spur)
    Deskripsi:
    -Flat-shaped spur gear of which weight has been reduced by cutting the boss part of SS spur gear.
    atribut:
    • Hole Diameter: 0
    • Shape: S5
    • Module: 1.5
    • Number of Teeth: 100
    • Reference diameter: Φ150.0mm
    • Tooth width: 15mm
  11. GENTOS Headlight
    Rating:
    100% of 100
    (1)
    Mulai

    Rp169.900

  12. BOSTON GEAR Spur Gear
    Mulai

    Rp379.900

    BOSTON GEAR Spur Gear
    Deskripsi:
    These spur gears have an inch pitch and a machined hub on their center axis. Standard hubs have extended bores with set screw holes or keyways to fit shafts.
    atribut:
    • System of Measurement: Inch
  13. BANDO Rib Ace Belt Type 6PK
    76%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    BANDO Rib Ace Belt Type 6PK
    Deskripsi:
    V-ribbed belts combining the high power transmission performance of V-belts and the flexibility of flat belts.
    atribut:
    • Material: Rubber
    • Number of Ribs: 6
    • Center Distance (mm): 3.56
    • Thickness (mm): 4.8
    • Angle (°): 40
  14. KG Spur Gear 8mm
    Mulai

    Rp99.900

    KG Spur Gear 8mm
    atribut:
    • Overall Length (mm): 8
    • Pressure Angle (°): 20
    • Tooth Profile: Normal teeth
  15. TRUSCO Aluminum Heavy Duty LED Head Lamp (Headlight)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    TRUSCO Aluminum Heavy Duty LED Head Lamp (Headlight)
    Deskripsi:
    Battery cannot be replaced.
    atribut:
    • Accessories: Headband
    • Body Material: Aluminium, Plastic
    • Color (Body): Red
    • Dimensions (Width W x Depth D x Height H) (mm): 58x40x45
    • Light Source: LED1 Ball 1W
    • Lighting Time: Strength: about 10 hours, Weak: about 40 hours, Flashing: about 22 hours (when using alkaline batteries)
    • Power: AAA Batteries x 3 (not Included)
    • Total Luminous Flux (Lm): 51
  16. KHK Carbon Steel Rack
    Mulai

    Rp189.900

    KHK Carbon Steel Rack
    atribut:
    • Gear accuracy: KHK R 001 Grade 4
    • Shape: R1
    • Tooth Finish: Cutting
    • Tooth Profile: Straight Teeth
    • Gear Reference Surface: Bottom
    • Material: S45C
    • Pressure Angle (°): 20
    • Surface Hardness: HB210 or less
    • Surface Treatment: Black dye
  17. KG Gears (Module 1.5)
    Mulai

    Rp349.900

    KG Gears (Module 1.5)
    atribut:
    • Module: 1.5
    • Finishing Material: Blue polyacetal resin
  18. KG Spur Gear 50mm
    Mulai

    Rp409.900

    KG Spur Gear 50mm
    atribut:
    • Material: Carbon Steel for machine structure (S45C)
    • Overall Length (mm): 50
    • Pressure Angle (°): 20
    • Tooth Profile: Normal teeth
  19. KHK Plastic Bevel Gear
    Mulai

    Rp299.900

    KHK Plastic Bevel Gear
    atribut:
    • Gear Reference Surface: Hole
    • Material: MC901
    • Pressure Angle (°): 20
    • Surface Hardness: 115-120HRR
    • Tooth Finish: Cutting
    • Tooth Profile: Gleason
Daftar Harga gir set Terbaru March 2026
KG Spur GearRp90.900
BANDO Rib Ace Belt Type 4PKRp28.900
KHK Gir Spur SsaRp139.900
Meval LED Head LampRp67.900
KATAYAMA Pinion GearRp109.900
KHK Steel Hublss Spur GearRp139.900
KHK Brass Spur GearRp149.900
KHK Steel Spur GearRp139.900
KG Spur Gear 14mmRp139.900
KHK Steel Hublss Spur Gear (Gir Spur)Rp1.699.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)