Beli gigi roda payung di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KHK Stainless Steei Miter Gear (Gir Miter)
    Mulai

    Rp699.900

    KHK Stainless Steei Miter Gear (Gir Miter)
    Deskripsi:
    -Adopting SUS303 for the material, optimum for food processing machines, etc. that hate rust generation.
    atribut:
    • Gear Ratio: 1
    • Gear Reference Surface: Hole (H7)
    • Gear accuracy: JIS B 1704:1978 Grade 3
    • Material: SUS303
    • Number of Teeth: 30
    • Pressure Angle (°): 20
    • Shape: B3
    • Surface Hardness: 187HB or less
    • Tooth Finish: Cutting
    • Tooth Profile: Gleason
  2. Ishiguro Blind Flange JIS10K Galvanized
    Mulai

    Rp57.900

    Ishiguro Blind Flange JIS10K Galvanized
    atribut:
    • Material: Galvanized
  3. Ishiguro Flange JIS10K SO FF Black Steel
    Mulai

    Rp52.900

    Ishiguro Flange JIS10K SO FF Black Steel
    atribut:
    • Material: Black Steel
  4. SUPER TOOL Coupling Nut
    Mulai

    Rp53.900

    SUPER TOOL Coupling Nut
    Deskripsi:
    -Long Nut -To add stud bolts.
    atribut:
    • Material: Steel (S45C) Black Dye Finishing, Quenching (HRC 30 to 35)
  5. KHK Spiral Miter Gear (Gir Spiral)
    66%
    Mulai

    Rp339.900

    KHK Spiral Miter Gear (Gir Spiral)
    Deskripsi:
    -It is made of SCM415 material and only the tooth surface has been quenched. Parts other than tooth parts can be additionally processed freely.
  6. Ishiguro Blind Flange JIS10K Black Steel
    Mulai

    Rp48.900

    Ishiguro Blind Flange JIS10K Black Steel
    atribut:
    • Material: Black Steel
  7. KHK Carburized And Hardened Miter Gear
    Mulai

    Rp699.900

    KHK Carburized And Hardened Miter Gear
    Deskripsi:
    -Excellent in strength and wear resistance as compared to SM Miter Gears.-Finished products that can be used without the need of additional processing.
    atribut:
    • Shape: B3
  8. KHK Spiral Bevel Gear
    Mulai

    Rp429.900

    KHK Spiral Bevel Gear
    atribut:
    • Finish Material: S45C
    • Pressure Angle (°): 20
  9. TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Mulai

    Rp1.899.900

    TP Gate Valve Disc Brass Flange End Connection JIS10K (Katup)
    Deskripsi:
    Gate Valve Disc Brass Flange End Connection JIS10K dengan spesifikasi ukuran 1.5 - 10 Inchi adalah katup dari brand TP untuk kebutuhan industri dan bisnis anda
    atribut:
    • Material: Cast Iron
  10. KHK Bevel Gear
    Mulai

    Rp249.900

    KHK Bevel Gear
    atribut:
    • Finish Material: S45C
    • Gear accuracy: JISB1704:1978: Grade 3
    • Heat treatment: None
    • Pressure Angle (°): 20
    • Tooth Shape: Gleason
  11. KG Bevel Gear
    Mulai

    Rp779.900

    KG Bevel Gear
    Deskripsi:
    -JIS 4 class.
    atribut:
    • Tooth width b (mm): 4.5
  12. Akitsu Flange Gasket
    Mulai

    Rp169.900

    Akitsu Flange Gasket
    atribut:
    • Material: A rolled sheet with glass fiber and synthetic fiber and NBR added in the filling material.
    • Thickness (mm): 3
    • Number of Holes: 4
    • Working Pressure (k): 10
    • Heat Resistant Temperature: -150 to 250degrees (Saturated steam 200degrees)
  13. KHK Injection Molded Miter Gear
    Mulai

    Rp59.900

    KHK Injection Molded Miter Gear
    atribut:
    • Number of Teeth: 20
    • Accuracy class: JIS B 1704 Class 8
    • Finish Material: Duracon(M90-44)
    • Gear Surface Treatment: Molding
    • Gear accuracy: JISB1704:1978: Grade 6
    • Heat treatment: None
    • Pressure Angle (°): 20
    • Reduction Ratio: 1
    • Shape: B1
    • Tolerance A (mm): -0.05~-0.3
    • Tooth Shape: Gleason
    • Tooth Surface Hardness: 110~120HRR
    • Tooth Type: Gleason
  14. KG SUS Bevel Gear
    Mulai

    Rp289.900

    KG SUS Bevel Gear
    atribut:
    • Material: Carbon Steel for Mechanical Structures (S45C)
    • Module: 1
    • Gear Ratio: 2
    • Tooth width b (mm): 5.7
Daftar Harga gigi roda payung Terbaru March 2026
KHK Stainless Steei Miter Gear (Gir Miter)Rp699.900
Ishiguro Blind Flange JIS10K GalvanizedRp57.900
Ishiguro Flange JIS10K SO FF Black SteelRp52.900
SUPER TOOL Coupling NutRp53.900
INNOTECH SNS Flexible Shaft Coupling (Kopling Flexibel)Rp48.900
KHK Spiral Miter Gear (Gir Spiral)Rp339.900
Ishiguro Blind Flange JIS10K Black SteelRp48.900
KHK Carburized And Hardened Miter GearRp699.900
KHK Spiral Bevel GearRp429.900
SEKISUI PVC Fitting Clean Blind Flange JIS10K (Sambungan)Rp339.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)