Beli gerinda cordless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Cordless Angle Grinder
    Mulai

    Rp2.499.900

    BOSCH Cordless Angle Grinder
    Deskripsi:
    Motor 4 kutub berperforma tinggiSpindel M14 untuk cakram 115mm pemasangan standarElectronic Cell Protection (ECP)
  2. MODERN Cordless Gerinda
    Mulai

    Rp1.599.900

    MODERN Cordless Gerinda
    atribut:
    • Battery: Li-ion 4.0Ah
    • Grinding Diameter (mm): 100
    • No Load Speed (rpm): 8500
    • Voltage (V): 20
  3. BOSCH Cordless Grinder (Gerinda Tangan)
    Mulai

    Rp9.999.900

    BOSCH Cordless Grinder (Gerinda Tangan)
    atribut:
    • Bolt Diameter: (Fixed with flange) M5
    • Charging Time (minute): Approx. 36 (empty -> 80% turbo charge), Approx. 50 (empty -> full charge)
    • Dimensions (LxWxH) (mm): 180x85x105
    • Disc Mounting Hole Diameter (Φmm): 10
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Rated Voltage (V): DC10.8 (Rechargeable dedicated battery for Bosch Pro)
    • Rotation Speed (times/minute): 19500
    • Wheel Diameter (mm): 76
  4. BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp589.900

    BOSCH Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Angle grinder kecil adalah alat bertenaga dan ringkas dari Bosch untuk mengerjakan logam – perlindungan dari pengaktifan tak sengaja dan KickBack Control memastikan keselamatan Anda.
  5. JLD Cordless Brushless Angle Grinder
    Mulai

    Rp709.900

    JLD Cordless Brushless Angle Grinder
    atribut:
    • Diameter: 10
    • Battery Type: Lithium Ion
    • Voltage (V): DC 48
  6. INGCO Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp419.900

    INGCO Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    INGCO Angle Grinder// Mesin Gerinda Tangan Inch
  7. FISCH Cordless Angle Grinder (Mesin Gerinda Baterai)
    Mulai

    Rp769.900

  8. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  9. Dongcheng Cordless Angle Grinder (Gerinda Sudut Tanpa Kabel)
    Mulai

    Rp3.799.900

    Dongcheng Cordless Angle Grinder (Gerinda Sudut Tanpa Kabel)
    atribut:
    • Size (mm): 100
    • Battery: 18V/4.0Ahx2
    • Hole Diameter of Wheel (mm): Φ16
    • Spindle Thread: M10
    • Maximum Wheel Diameter (mm): Φ100
    • Rated Speed (rpm): 10000
  10. RYU Cordless Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp1.499.900

  11. WOKIN Auto-Darkening Welding Glasses (Kacamata Las)
    Mulai

    Rp229.900

    WOKIN Auto-Darkening Welding Glasses (Kacamata Las)
    atribut:
    • Arc Sensor: 2
    • Cartridge Size (mm): 108x50x6
    • Darkstate: Fixed shade 11
    • LightState: DIN 3
    • Low Amperage TIG Rated (A): ≥35/DC; ≥35/AC
    • Operating Temperature (°C): -5 to +55
    • Operating Temperature (°F): 23 to 131
    • Optical Class: 1 /1 / 1/ 2
    • Power On / Off: Fixed shade 11
    • Power Supply: Solar cell.Lithium batteries can not be changed
    • Storage Temperature Range (°C): -20 to +70
    • Storing Temperature (°F): - 4 to 158
    • Switching Time (s): 1/5000 from Light to Dark; 0.25~0.45 from Dark to Light
    • UV/IR protection: Up To Shade DIN16 at all times
    • Viewing Area (mm): 90x35
  12. MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)
    BARU
    Mulai

    Rp1.699.900

    MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
  13. Ramco Auto Darkening Welding Goggles (Kacamata Las)
    Mulai

    Rp159.900

    Ramco Auto Darkening Welding Goggles (Kacamata Las)
    Deskripsi:
    Disertai dengan Hard-Casing.
    atribut:
    • Filter Size (mm): 108x51x2
    • Viewing Area (mm): 92x31
    • Light Shade: DIN 3
    • Dark Shade: DIN 11 (10)
    • Delay Time (s): <1/25000
    • Operating Temperature (°C): -10~+55
    • Power On / Off: Full Automatic
    • Sensitivity Adj: Fixed
    • Storage Temperature Range (°C): -20~+70
    • Switching Time (s): 0.2-0.5
  14. Draeger X-plore 7500
    Mulai

    Rp1.499.900

    Draeger X-plore 7500
    atribut:
    • Part Number: 6738814
  15. DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.799.900

    DEWALT Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Voltage (V): 18 / 20
    • Impact Rate (ipm): 2015
    • Anvil Type: Hog Ring
    • Battery Type: Li-Ion
    • Drive Size (inch): 3/4
    • No Load Speed (rpm): 0-1200/0-440/0-575
    • Torque Capacity (N m): 1925 - 2576
  16. NRT-PRO Angle Grinder
    Mulai

    Rp739.900

    NRT-PRO Angle Grinder
    Deskripsi:
    Kelengkapan Mesin Gerinda Cordless NRT-PRO TG99DC :- 1 Koper Gerinda- 1 Mesin Gerinda Cordless TG99DC- 1 Dock Charger (Fast Charging)- 1 Kunci Gerinda- 1 Handle Gerinda- 1 Pcs Pelindung
    atribut:
    • Size (inch): 4
    • Power (V/mAh): 20/4000
    • Battery: 10 Cell x 1
    • Engine: Brushless Motor
    • Max Grinding Thickness (mm): 6
    • No Load Speed (rpm): 8500
  17. PALMETTO PACKING Packing Seal Extraction & Installation Tool
    Mulai

    Rp369.900

    PALMETTO PACKING Packing Seal Extraction & Installation Tool
    Deskripsi:
    Tampers are used for inserting packing seals into stuffing boxes.
Daftar Harga gerinda cordless Terbaru November 2026
BOSCH Cordless Angle GrinderRp2.499.900
MODERN Cordless GerindaRp1.599.900
BOSCH Cordless Grinder (Gerinda Tangan)Rp9.999.900
BOSCH Angle Grinder (Mesin Gerinda Tangan)Rp589.900
Makita Cordless Angle GrinderRp4.799.900
JLD Cordless Brushless Angle GrinderRp709.900
INGCO Angle Grinder (Mesin Gerinda Tangan)Rp419.900
FISCH Cordless Angle Grinder (Mesin Gerinda Baterai)Rp769.900
Makita Angle Grinder (Mesin Gerinda Tangan)Rp449.000
Dongcheng Cordless Angle Grinder (Gerinda Sudut Tanpa Kabel)Rp3.799.900

Data diperbarui pada 22/11/2026 (Harga belum termasuk PPN)