Beli gergaji serbaguna di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Mata Gergaji Bundar Multi MaterialDeskripsi:Multi Material untuk gergaji bundar genggam. Mata pisau yang cocok untuk pemotongan bahan apa pun dengan hasil yang rapi. Pemakaian cutting oil universal 2 607 001 409 dapat meningkatkan usia mata pisau beberapa kali lipat lebih lama saat memotong logam.atribut:
- Tooth Shape: TCG
- Cutting Result: Fine Cut
- Hook Angle (°) (α): -5
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
- TRUSCO Mata Gergaji Bundar SerbagunaDeskripsi:-1 blade can be used to cut anything from aluminum materials to iron materials.-Black fluorine coating suppresses the adhesion of resins and adhesives.-Easy cutting of even materials that have nail inside.-It comes with convenient cutting depth markings.-Same price setting even with the larger size.-For cutting wooden materials, aluminum, iron, etc. and cutting apart large trash.atribut:
- Iron Plate: 1.5
- Cutting Performance (Angle) (mm): 3
- Base Metal Materials: Tool Steel
- Purpose of Use: For cutting wooden materials, aluminum, iron, etc. and cutting apart large trash.
- Tip Material: Carbide
- TRUSCO Mata Gergaji Bundar SerbagunaDeskripsi:-1 blade can be used to cut anything from aluminum materials to iron materials.-Black fluorine coating suppresses the adhesion of resins and adhesives.-Easy cutting of even materials that have nail inside.-It comes with convenient cutting depth markings.-Same price setting even with the larger size.-For cutting wooden materials, aluminum, iron, etc. and cutting apart large trash.atribut:
- Wood: 27
- Iron Plate: 1.5
- Cutting Performance (Angle) (mm): 3
- Outer DiameterxBlade ThicknessxHole Diameter (mm): 100x1.4x20
- Number of Blades: 36
- Base Metal Materials: Tool Steel
- Maximum Working Rotation Speed (rpm): 15200
- Purpose of Use: For cutting wooden materials, aluminum, iron, etc. and cutting apart large trash.
- Tip Material: Carbide
- TRUSCO Mata Gergaji Bundar TOKUMARU untuk BajaDeskripsi:-Special economical tipped saw for cutting carbide tip adapting soft iron.-Long life span with smooth sharpness that will last.-Cutting of angle steel, rebar, iron pipe, hanger rail, channel formed-steel, various steel type.atribut:
- Base Metal Materials: Tool Steel
- Tip Material: Carbide
- Purpose of Use: Cutting of angle steel, rebar, iron pipe, hanger rail, channel formed-steel, various steel type.
- KRISBOW Mesin Gergaji Bundaratribut:
- Blade Size (mm): 185
- Dimensions (LxWxH) (cm): 35x26x25
- Input Power (W): 1300
- Max Cutting Depth 45°(mm): 40
- Max Cutting Depth 90°(mm): 65
- No Load Speed (rpm): 5000
- BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)atribut:
- K3L License: Yes
- Mr. Muscle Pembersih Dapur SerbagunaDeskripsi:Mr. Muscle Pembersih dapur efektif membersihkan dan melarutkan minyak hingga bersih kilap tanpa bekas. Cocok untuk membersihkan kompor, meja, dapur, dinding porselen, lantai dapur, bak cuci piring, lemari dapur dan meja makan. Mengandung lemon oil yang sangat efektif melarutkan minyak, sehingga dapur anda bersih higienis dan bebas minyak. Mengandung zat antibakteria, efektif membunuh bakteri penyebab penyakit, sekaligus menghilangkan bau tak sedap di dapur.Aturan pakai : semprotkan dan seka edngan kain bersih sampai kering. Tidak perlu dibilas lagi. Untuk noda membandel, biarkan 30 detik lalu seka.Kemkes RI PKD 20301800843atribut:
- Volume (ml): 500
- Packaging: Bottle Spray
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- WD-40 Spray Serbaguna dengan Smart StrawDeskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- BOSCH Cordless Multi Cutter Tool (Mesin Pemotong Serbaguna)Deskripsi:Set Content: - 5 x lembar ampelas, K 2 x 80, 2 x 120, 1 x 240 (2 608 621 104)- 1 x Pisau Pemotong Plunge (2 608 662 508)- 1 x pisau gergaji segmental (2 608 662 527)- 1 x pelat ampelas (2 608 661 B11)
- RAZORSAW Leather saw ZA Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- Wheel Materials: Steel Wheel, Rubber
- BOSCH Circular Saw Machine (Gergaji Mesin)Deskripsi:Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaranatribut:
- Hole of Cutting Grinding Disc (mm): 25.4
- Sound Level (dBA): 113
- Uncertainty K (dB): 3
- Wipro Catok Meja Serbagunaatribut:
- Jaw Width (mm): 78
- Dimensions (DxWxH) (cm): 15.5x8x27
- Jaw Opening (mm): 50
- KRISBOW Mesin Asah Serbagunaatribut:
- Wheel Grinder Size: 4,5x1,5x9/16 Inch
- Input Power (W): 250
- No Load Speed (rpm): 140
- Kenmaster Tang Kombinasi (Combination Plier)atribut:
- Size (inch): 8
Daftar Harga gergaji serbaguna Terbaru March 2026
| BOSCH Mata Gergaji Bundar Multi Material | Rp259.900 |
| BOSCH Mata Gergaji Bundar Expert untuk Kayu | Rp149.900 |
| TRUSCO Mata Gergaji Bundar Serbaguna | Rp219.900 |
| TRUSCO Mata Gergaji Bundar Serbaguna | Rp219.900 |
| TRUSCO Mata Gergaji Bundar TOKUMARU untuk Baja | Rp459.900 |
| KRISBOW Mesin Gergaji Bundar | Rp1.599.900 |
| BOSCH Circular Saw Machine Hand Held (Gergaji Mesin) | Rp1.799.900 |
| Mr. Muscle Pembersih Dapur Serbaguna | Rp18.900 |
| WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna) | Rp62.900 |
| WD-40 Spray Serbaguna dengan Smart Straw | Rp109.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)

























































































































































/P101518299-1.jpg)

/0cP101000012-28.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Anti%20Karat%2C%20Minyak%20Pelumas/Semprotan%20Slide/WD-40%20Spray%20Serbaguna%20dengan%20Smart%20Straw/arP101574387-8.jpg)
/p9P101518909-2.jpg)
/P103083791-1.jpg)
/pgP101518916-3.jpg)

/P101518688-1.jpg)




/58P102279188-8.jpg)