Beli gergaji saw di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Tip Saw Japan Tip Saw for stainlessatribut:
- Material: Base metal: Tool steel, Chip: Cermet
- Outside Diameter (mm): 180
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 20.0
- Maximum Working Speed (rpm): 5500
- Cutting Performance (mm): Stainless Steel 6
- Number of Blades: 60
- Purpose of Use: For cutting of stainless steel (3mm or less), hanger rail, stainless steel pipe, angle, galvalume steel plate, metal siding in general.
- TRUSCO TSL Hole Saw SKH59 BimetalDeskripsi:- Because of long blade length, it adapts to drilling in a wide range of fields. Using our own cobalt bi-metal blade. With spring for discharge. With unequal pitch blade shape, stable cutting and light drilling on wood have been realized
- TRUSCO Cut SawDeskripsi:-An elastomer plastic grip is used.-Since it is quenched, it is excellent in wear resistance, hard chrome plate is applied resin, so it is difficult to add a tarp.-For cross cut of general wood, laminated wood, decorative plywood, plywood panel, bamboo, hard wood.atribut:
- Blade Materials: Carbon Steel for Cutting Tools
- BOSCH Gergaji PotongDeskripsi:Kapasitas muatan berlebih yang tinggi untuk pengerjaan terberatDukungan tambahan untuk pemotongan materialPerlindungan operator maksimal dan meminimalkan getaranatribut:
- Hole of Cutting Grinding Disc (mm): 25.4
- Sound Level (dBA): 113
- Uncertainty K (dB): 3
- YAMASIN Powder Titanium Tip Saw Metal Masteratribut:
- Material: Base metal: Tool steel, Chip: Titanium
- Cutting Ability (mm) Iron and Steel: 6
- Cutting Ability (mm) Stainless Steel: 3
- Blade Thickness (mm): 1.6
- Hole Diameter (mm): 20.0
- Purpose of Use: For cutting soft steel, steel checker plate, angle and channel-shaped steel.
- BOSCH Mesin Gergaji Bundar Genggamatribut:
- K3L License: Yes
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- TRUSCO E Type Hole Sawatribut:
- Drilling Depth (BD) (mm): 8
- Material: Cutting Edge: High Speed Steel (SKH51) Center Drill: High Speed Steel (SKH51)
- Makita T.C.T.Saw Bladeatribut:
- Size: 185 X 24T
- TRUSCO Carbide-Tipped Hole Saw for Stainless SteelDeskripsi:This is a masterpiece of tipped hole saws. Ideal for drilling sheet metal and other stainless steel products. The effective cutting capacity is 5mm (TTG14 is 4mm). In case of using an electric drill, low speed is recommended at リ 40 or more.
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- American Tool Gergaji Gagang Kayuatribut:
- Material: T10 steel
- BOSCH Mata Gergaji Bundar Expert untuk Kayuatribut:
- Hook Angle (°) (α): 15
- Tooth Shape: ATB
Daftar Harga gergaji saw Terbaru December 2025
| Tip Saw Japan Tip Saw for stainless | Rp1.799.900 |
| TRUSCO TSL Hole Saw SKH59 Bimetal | Rp259.900 |
| BITEC Cut Off Saw | Rp1.099.900 |
| TRUSCO Cut Saw | Rp239.900 |
| BOSCH Gergaji Potong | Rp2.399.900 |
| Sellery Wood Saw | Rp69.900 |
| YAMASIN Powder Titanium Tip Saw Metal Master | Rp659.900 |
| Makita Jig Saw | Rp1.199.900 |
| BOSCH Gergaji Lubang Bi-Metal untuk Logam, Alumunium, PVC dan Kayu | Rp42.900 |
| BOSCH Mesin Gergaji Bundar Genggam | Rp1.799.900 |
Data diperbarui pada 22/12/2025 (Harga belum termasuk PPN)