Beli gergaji besi mesin di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Makita Iron Cutting Machineatribut:
- Diameter Lubang Batu (mm): 25.4
- METABO Mitre SawDeskripsi:-Sliding function for wide work pieces. -Compact light weight, suitable also for one-handed transport -Robust die-cast aluminium design for the highest demands -Easy transport thanks to ergonomically-designed handles and saw head lock -Effective dust extraction via integrated dust scoop -Fast and precise setting of common angles using stop points -Laser for exact display of the cutting line (mains powered, no batteries required) -Adjustable and extendable table width extensions, removable to put long panels, slabs etc. underneath -Bright LED work light for illumination of the cutting line (mains powered, no batteries required) -Sliding high rear fence profiles for safe sawing -Material clamp for secure fixing of the work piece from the top or front -Depth guide for easy creation of grooves -Saw head can be inclined to the left, with additional angle range for undercuts -All scales and operating elements are visible from the working position and can be operated intuitively -Easy saw blade change by means of spindle lock: No dismantling of the pendulum guard required
- KRISBOW Mesin Gergaji Bundaratribut:
- Blade Size (mm): 185
- Dimensions (LxWxH) (cm): 35x26x25
- Input Power (W): 1300
- Max Cutting Depth 45°(mm): 40
- Max Cutting Depth 90°(mm): 65
- No Load Speed (rpm): 5000
- LAKONI Mesin Las MIGDeskripsi:Mesin Las Listrik MIG (Metal Inert Gas) adalah jenis pengelasan yang biasa disebut las CO2 (Carbon Dioksida), karena salah satu kebutuhan pengelasan ini adalah menggunakan gas CO2. Mesin las ini cocok untuk kebutuhan pengelasan yang cepat / proses manufaktur karena sumber kawat las didasarkan dari gulungan kawat. Ada juga gulungan kawat las MIG yang tidak memerlukan gas tambahan yang disebut Gasless Flux Cored MIG Wire.atribut:
- Voltage (V): 220
- Current (A): 160 (Non-Stop)
- Diameter (mm): 0.6-1.0 (Non-Stop)
- Welding System: IGBT
- Spool (kg): 5
- INGCO Welding Inverter MAG/MIG/TIGDeskripsi:INGCO MAG/MIG/TIG Welding Inverter (160A) // Mesin Trafo Lasatribut:
- Input Voltage (V): 220-240
- Frequency (Hz): 50/60
- MAG/MIG Output Current (A): 30-160
- MMA Output Current (A): 10-160
- Display: LCD
- MMA Diameter of Electrode (mm): 1.6-4.0
- No. Load Voltage (V): 80
- Welding Wire Size (mm): 0.6, 0.8, 1
- Wire Speed (m/minute): 2-11
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- LINCOLN ELECTRIC MIG WelderDeskripsi:The Lincoln Power MIG series MIG/flux-cored package includes a power source, a MIG/flux-cored gun, a work cable with clamp, a flow gauge/regulator, a gas hose, and sample spools of solid and flux-cored wire. The Lincoln Power MIG series MIG package includes a power source, a MIG gun, a work cable with clamp, a flow gauge/regulator, a gas hose, and running gear. The Lincoln Power MIG series MIG/aluminum package includes a power source, a MIG gun, a spool gun, a work cable with clamp, a flow gauge/regulator, a gas hose, a dual-cylinder mounting kit, and running gear. Please see the product detail page for the full list of equipment included with each product.
- Makita Gerinda TanganDeskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- MultiPro MIG/MAG Welding MachineDeskripsi:Optional Accesories : - E71T-GS Gasless FCAW 0.8mm (5.FCG.000.080). - Feed Roller (FCAW) Type 0.8-1.0mm (5.160.810.25F). - Feed Roller V Type 0.8-1.0mm (5.160.810.25V). - TIG Torch WP 17 V 4m (5.EB9.17V.303). - MIG Torch Intergrated Gas/Gasless 2m (5.EGS.152.502).atribut:
- Frequency (Hz): 50/60
- Makita Mesin Gergaji Mejaatribut:
- Continuous Rating Input (W): 1650
- Max Cutting Capacity 90° (mm): 91(3-9/16\")
- Max Cutting Capacity 45° (mm): 63(2-1/2\")
- Blade Diameter (mm): 255(10\")
- Dimensions (L x W x H) (mm): 560x686x308 (22\"x27\"x12-1/8\")
- Net Weight (kg): 17.8 - 18.9 (39.2 - 41.7 lbs.)
- No Load Speed (rpm): 4600
- Power Supply Cord (m): 2.5(8.2 ft)
- Mesin HL Inverter MIGDeskripsi:1 box includes:- 1 Unit Inverter MIG 130 + Dus Kemasan (Include Sterefoam didalamnya)- 1 Stang Las- 1 Kacamata Las- GRATIS 1 Kg KAWAT ROLL- Untuk Kelengkapan bawaan unit, bisa cek di slide gambar.- Manual Book & Kartu Garansiatribut:
- Efficiency (%): 85
- Protection Class: IP21S
- Panasonic Welding CO2 MAG Weldingatribut:
- Phase: 3
- Frequency (Hz): 50/60
- RHINO Welding Machineatribut:
- Color: Red
- Power Voltage (V): 220
- Frequency (Hz): 50/60
- Rated Input Current (A): 51.6
- Output Current Range (A): 10-100
- Duty Cycle (%): 60
- External Dimensions (cm): 45.4x23.5x32
- No. Load Voltage (V): 33 DC
- Wire Speed (m/minute): 2.5-10
Daftar Harga gergaji besi mesin Terbaru April 2026
| Makita Iron Cutting Machine | Rp3.899.900 |
| METABO Gerinda Tangan | Rp1.199.900 |
| Kenmaster Gergaji Besi Serbaguna | Rp53.900 |
| RYU Gergaji Potong | Rp1.099.900 |
| METABO Mitre Saw | Rp4.999.900 |
| KRISBOW Mesin Gergaji Bundar | Rp1.699.900 |
| LAKONI Mesin Las MIG | Rp5.199.900 |
| INGCO Welding Inverter MAG/MIG/TIG | Rp5.999.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
| LINCOLN ELECTRIC MIG Welder | Rp3.499.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)

























































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/LAKONI%20Mesin%20Las%20MIG/q8P105670944-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Argon/INGCO%20Welding%20Inverter%20MAG%2FMIG%2FTIG/4cP106807156-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Sparepart%20Mesin%20Las/LINCOLN%20ELECTRIC%20MIG%20Welder/efP109494519-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/MultiPro%20MIG%2FMAG%20Welding%20Machine/goP105479600-1.jpg)

%20%26%20Pengelasan/Produk%20Las/Las%20Asetilin/Blow%20Pipe%20%26%20Crater/STAHLWERK%20Mesin%20Las%20Tipe%20S/k5P103765725-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20HL%20Inverter%20MIG/qsP105395964-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Panasonic%20Welding%20CO2%20MAG%20Welding/e5P103233509-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/Tiga%20Jaya%20Mesin%20Las%20MIG/g5P106593581-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Busur/RHINO%20Welding%20Machine/pwP106175932-2.jpg)