Beli genset motoyama di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Honda Power Product Generator Gasoline (Genset Bensin)atribut:
- Frequency (Hz): 50
- HARGEN Generator Gasoline Portable (Genset Bensin)Deskripsi:- Output DC: 12V / 8.3A; - Tipe Engine: OHV, Single Cilynder, In-Lined, 4-Stroke, Air-Cooled; - Tipe Oli: 10W-30; - Tipe BBM: Bensin; - RPM: 3000; - Rating Voltase: 220 Volt; - Phase: Single Phase.atribut:
- Type of Fuel: Bensin
- Rotor/ Stator: 100% Tembaga
- Nippon Pneumatic Industrial (NPK) Straight GrindersDeskripsi:-Lightweight but excellent in durability.-Cast metal burring, finishing of welded parts, various polishing work and heavy grinding work etc.atribut:
- Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 125x19x12.70mm
- Air consumption: 0.9
- Hose Intake Port: Rc3/8
- Exhaust: Back
- Total Length: 405mm
- No. Load Speed: 7500min -1 power
- Freshgen AC Generator 1 PhaseDeskripsi:The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.atribut:
- Phase: 1
- NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)Deskripsi:This drill is applied for general purpose.
- MultiPro Genset Bensinatribut:
- Frequency (Hz): 50
- Tiger Generator Gasoline EPN2900DX & EPN3900DX (Genset Bensin)atribut:
- Fuel Tank Capacity (L): 15
- Voltage (V): 220
- Frequency (Hz): 50
- Dimension (L x W x H) (mm): 610x440x460
- Engine Type: Forced air-cooled, 4 stroke, OHV
- Ignition System: Non-contact transistorized ignition (T.C.I)
- Oil Capacity (L): 0.6
- Starting System: Recoil
- Viva Air Compressor High Pressure AutoDeskripsi:Two Stage Belt Drive Air CompressorTwo Stage Belt Drive Air Compressor is designed for the professional use in heavy-duty situation. With a high efficiency, the type is suitable for industrial applications and special pneumatic tools, e.g. truck tire inflator. This series of type include belt-drive or engine designs.- Very powerful and high efficiency- Suitable for heavy-duty usage - Ideal for professional special pneu matic tools- Suitable for different industrial applications
- PERKINS Generator Diesel Set Silent Type (Genset Diesel)Deskripsi:Monotaro.id menyediakan produk generator tipe silent dengan merk Perkins, cocok dipakai untuk industri manufaktur dan konstruksi maupun lainnya, tersedia dengan harga kompetitif di website kami.atribut:
- Speed (rpm): 1500
- Shark Kompresor Udara Otomatis+MotorDeskripsi:Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
Daftar Harga genset motoyama Terbaru May 2026
| Elemax Generator Gasoline Heavy Duty (Genset Bensin) | Rp99.999.900 |
| Hyundai Generator Diesel Silent Type (Genset Diesel) | Rp23.999.900 |
| Honda Power Product Generator Gasoline (Genset Bensin) | Rp6.999.900 |
| HARGEN Generator Gasoline Portable (Genset Bensin) | Rp4.399.900 |
| FIRMAN Generator Diesel Silent Type (Genset Diesel) | Rp18.999.900 |
| Nippon Pneumatic Industrial (NPK) Straight Grinders | Rp9.999.900 |
| RYU Generator Gasoline Set 4 Tak (Genset Bensin) | Rp3.399.900 |
| Freshgen AC Generator 1 Phase | Rp8.599.900 |
| NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus) | Rp19.900 |
| MultiPro Genset Bensin | Rp1.699.900 |
Data diperbarui pada 28/05/2026 (Harga belum termasuk PPN)



















































































































































/fgP107253556-1.jpg)
/P102093474-1.jpg)
/p0P103759900-1.jpg)
/3hP102146125-5.jpg)
/qzP104048971-1.jpg)
%20Straight%20Grinders/P102709397-1.jpg)
/3kP102174128-2.jpg)

/aiP103059378-5.jpg)

/P103078133-1.jpg)
/43P101005147-2.jpg)

/P103078300-1.jpg)
/6xP104570249-9.jpg)
/c6P105160438-1.jpg)
/5hP104570197-11.jpg)

/P102540280-1.jpg)