Beli generator listrik bensin di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MultiPro Generator Gasoline Power GN (Genset Bensin)
    Mulai

    Rp3.199.900

    MultiPro Generator Gasoline Power GN (Genset Bensin)
    atribut:
    • Full Tank Capacity (L): 15
    • Oil Capacity (L): 0.6
    • Voltage (V): 220
  2. Hyundai Generator Inverter Portable (Genset Inverter)
    Mulai

    Rp7.199.900

    Hyundai Generator Inverter Portable (Genset Inverter)
    atribut:
    • Phase: Single
    • Frequency (Hz): 50
    • Voltage (V): 220
  3. Hyundai Generator Gasoline (Genset Bensin)
    Mulai

    Rp5.199.900

  4. MultiPro Genset Bensin
    Mulai

    Rp1.699.900

    MultiPro Genset Bensin
    atribut:
    • Frequency (Hz): 50
  5. Freshgen AC Generator 1 Phase (Alternator)
    Mulai

    Rp9.899.900

    Freshgen AC Generator 1 Phase (Alternator)
    Deskripsi:
    The ST series generators are mainly designed to serve as power generating unit of small capacity which supply electricity for lighting purpose in ships as well as for household electric devices used in towns or villages.
    atribut:
    • Phase: 1
  6. Denyo Generator Diesel Kubota Engine (Genset Diesel)
    Mulai

    Rp259.999.900

    Denyo Generator Diesel Kubota Engine (Genset Diesel)
    atribut:
    • Frequency (Hz): 50/60
    • Type: Silent
  7. RYU Generator Gasoline Set 4 Tak (Genset Bensin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.599.900

  8. Tiger Generator Gasoline TNG4500 - TNG6500 AE+B+W (Genset Bensin)
    Mulai

    Rp11.999.900

    Tiger Generator Gasoline TNG4500 - TNG6500 AE+B+W (Genset Bensin)
    atribut:
    • Fuel Tank Capacity (L): 25
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Ignition System: Non-contact transistorized ignition (T.C.I)
    • Starting System: Recoil/Electric
  9. Freshgen AC Generator 3 Phase (Alternator)
    Mulai

    Rp15.999.900

    Freshgen AC Generator 3 Phase (Alternator)
    Deskripsi:
    STC series alternator are to be used in town, the countryside, Worksites, mountain districts and pasture lands as a electric power source for lighting purpose, It can also be used as a reserved power source for emergent case. The generators are of drip-proof with rotary field type and with the adoption of harmonic excitation system, that allow your easy operation and simple maintenance. The generators are of three-phase four-wire type. Making use of star connection with neutral point. The rated line voltage is 400V.phase voltage 230V.frequency 50Hz,power factor 0.8(lag).It can provide 60Hz and the other voltage's generator according to necessary.
    atribut:
    • Phase: 3
  10. HARGEN Generator Gasoline Portable (Genset Bensin)
    Mulai

    Rp5.099.900

    HARGEN Generator Gasoline Portable (Genset Bensin)
    Deskripsi:
    - Output DC: 12V / 8.3A; - Tipe Engine: OHV, Single Cilynder, In-Lined, 4-Stroke, Air-Cooled; - Tipe Oli: 10W-30; - Tipe BBM: Bensin; - RPM: 3000; - Rating Voltase: 220 Volt; - Phase: Single Phase.
    atribut:
    • Type of Fuel: Bensin
    • Rotor/ Stator: 100% Tembaga
  11. Tiger Generator Gasoline TNG1500A (Genset Bensin)
    Mulai

    Rp4.599.900

    Tiger Generator Gasoline TNG1500A (Genset Bensin)
    atribut:
    • Rated Power (W): 800
    • Fuel Tank Capacity (L): 5.5
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Oil Capacity (L): 0.3
    • Dimension (L x W x H) (mm): 455x370x380
    • Engine Type: Forced air-cooled, 4 stroke, OHV
    • Ignition System: Non-contact transistorized ignition (T.C.I)
    • Max.Output (HP): 2.8
    • Maximum Power (W): 880
    • Model : TE154
    • Rated Current (A): 4
    • Starting System: Recoil
  12. Tiger Generator Gasoline EPN2900DX & EPN3900DX (Genset Bensin)
    Mulai

    Rp6.099.900

    Tiger Generator Gasoline EPN2900DX & EPN3900DX (Genset Bensin)
    atribut:
    • Fuel Tank Capacity (L): 15
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Dimension (L x W x H) (mm): 610x440x460
    • Engine Type: Forced air-cooled, 4 stroke, OHV
    • Ignition System: Non-contact transistorized ignition (T.C.I)
    • Oil Capacity (L): 0.6
    • Starting System: Recoil
  13. Honda Power Product Generator Gasoline (Genset Bensin)
    Mulai

    Rp9.999.900

  14. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  15. Denyo Generator Diesel Isuzu Engine (Genset Diesel)
    Mulai

    Rp599.999.900

    Denyo Generator Diesel Isuzu Engine (Genset Diesel)
    atribut:
    • Type: Silent
    • Phase: 3
    • Fuel Tank Capacity (L): 125
    • Dimension (L x W x H) (mm): 2200x880x1250
    • Engine Type: Isuzu BB-4BG1T
    • Rated Output (kVA): 50
    • Frequency (Hz): 50/60
    • Type of Fuel: Diesel
Daftar Harga generator listrik bensin Terbaru October 2026
MultiPro Generator Gasoline Power GN (Genset Bensin)Rp3.199.900
Hyundai Generator Inverter Portable (Genset Inverter)Rp7.199.900
Hyundai Generator Gasoline (Genset Bensin)Rp5.199.900
Hyundai Generator Diesel Silent Type (Genset Diesel)Rp23.999.900
MultiPro Genset BensinRp1.699.900
Freshgen AC Generator 1 Phase (Alternator)Rp9.899.900
Denyo Generator Diesel Kubota Engine (Genset Diesel)Rp259.999.900
RYU Generator Gasoline Set 4 Tak (Genset Bensin)Rp3.599.900
Tiger Generator Gasoline TNG4500 - TNG6500 AE+B+W (Genset Bensin)Rp11.999.900
Freshgen AC Generator 3 Phase (Alternator)Rp15.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)